Beli Heavy Duty Tyre Inflator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kennedy Workshop Air Line Gauge & Push-On Connector
    Mulai

    Rp1.899.900

    Kennedy Workshop Air Line Gauge & Push-On Connector
    Deskripsi:
    TPG170This push-on type tyre inflator is robust and has a dial type pressure gauge reading up to a maximum of 170psi. The pressure gauge is protected from accidental damage by a rubber shock guard.Heavy duty corrosion-resistant body with steel operating lever, brass fittings and anti-shock rubber guard. 300psi rated fibre reinforced rubber hose.Conforms to EC Directive 86/217/EEC.Accuracy:Reading scale: 2psi/10kPa (0.1bar).Inflation range: 170psi/1200kPa (12bar).
    atribut:
    • Display Type: Dial
    • ECLASS Code: 21049090
    • MFR Part No.: JD3295D-C
    • Max. Pressure Reading (Psi): 170
    • Product Type: Tyre Pressure Gauge
    • UNSPSC: 27140000
  2. Lippro Kepala Isi Angin Ban Heavy Duty
    Mulai

    Rp109.900

  3. Kennedy Tire Pressure Gauge Long Type Zinc Body (Pengukur Tekanan Ban)
    Mulai

    Rp1.899.900

    Kennedy Tire Pressure Gauge Long Type Zinc Body (Pengukur Tekanan Ban)
    Deskripsi:
    ALG120 This heavy duty push-on inflator is of rugged construction and has a clear-view integral pressure gauge reading from 10 - 120psi. Heavy duty corrosion resistant body with brass fittings. 300psi rated fibre reinforced rubber hose. Conforms to EC Directive 86/217/EEC. Accuracy: Reading scale: 2psi/50kPa (0.5bar). Inflation range: 120psi/800kPa (8bar).
    atribut:
    • Hose length: 300mm
    • Units Read: bar kPa psi
    • Product Type: Tyre Valve Inflator Connector
    • Standards Met: EC Directive 86/217/EEC
    • Additional Features: Corrosion resistant body with brass fitting Fibre reinforced rubber hose
    • Weight Each: 635kg
    • Display Type: Dial
    • Part Number: KEN5038520K
  4. Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  5. HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    Mulai

    Rp14.999.900

    HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatis
    atribut:
    • Maximum Pressure (kg/cm²): 9.5
Daftar Harga Heavy Duty Tyre Inflator Terbaru March 2026
Kennedy Workshop Air Line Gauge & Push-On ConnectorRp1.899.900
Haltec Clip-on Tire Chuck (Alat Pengisi Angin Ban)Rp559.900
Lippro Kepala Isi Angin Ban Heavy DutyRp109.900
Kennedy Tire Pressure Gauge Long Type Zinc Body (Pengukur Tekanan Ban)Rp1.899.900
Crodium Mesin Pembuka BanRp24.999.900
Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Rp1.699.900
HITACHI Kompresor Angin Oil Flooded Bebicon - OtomatisRp14.999.900

Data diperbarui pada 31/03/2026 (Harga belum termasuk PPN)