KEN-TOOL Tire Inflation Cage & Accessories

Sebelum PPN:
Rp19.999.900 - Rp33.999.900
Spesifikasi
UNSPSC25171718
Compatible Tire TypeHeavy Duty Truck Tires; Medium Duty Truck Tires; OTR Tires; Super Single Tires; Tractor Tires
Maximum Air Pressure Rating (psi)130
Product TypeTire Inflation Cage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These tire inflation cages hold tires during inflation and reduce flying debris and wheel components in the event of a tire burst.
Feature
Tire Inflation Cage Cage Type 3-Bar Weight 134 lb Compatible Tire Type Heavy Duty Truck Tires Medium Duty Truck Tires OTR Tires Super Single Tires Tractor Tires Overall Height 43 1/2 in Overall Length 26 in Overall Width 20 1/2 in Base Length 26 in Base Width 22 in Maximum Air Pressure Rating 130 psi Product Type Tire Inflation Cage

Ulasan Produk

Tidak ada ulasan