Beli Heavy Duty Tie Down Straps di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OLFA Cutter Blades Heavy Duty (Isi Cutter)Deskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- Rubbermaid Trolley Platform Truck Heavy Duty (Troli Barang / Troli Platform)Deskripsi:The Rubbermaid Commercial Heavy Duty Platform Truck 24x36Inch with 6Inch TPR casters, 1000 lb. capacity. Ideal for moving large, heavy, oversized loads in a variety of environments from retail to construction.atribut:
- Material: Plastic
- Color: Black
- KINEDYNE Cargo Control Accessoriesatribut:
- UNSPSC: 31151905
- Accessory Type: Heavy Duty Strap Band
- Color: Orange
- For use with: Winch Strap
- Kenmaster Cable Ties (Pengikat / Kabel Tis)Deskripsi:Kegunaan utamanya adalah untuk mengikat kabel-kabel supaya tidak berantakan, cable ties juga boleh digunakan untuk kegunaan seperti mengikat barangan harian yang lain. karena fungsi dan sifatnya dari bahan yang fleksibel untuk mengikat segala sesuatu cable ties ini cukup kuat dan tidak mudah putus mudah digunakan
- BULK-STRAP Cargo Control Accessoriesatribut:
- For use with: Bulk Strap; Bulk Webbing
- BOSCH Corded Drill Driver (Mesin Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Polyken Isolasi Bolak Balik Mounting Karpet (Double Tape)Deskripsi:Polyester Tie Down Straps with Ratchet Adjustment include models designed for use with trailers, heavy-duty cargo, motorcycles, fishing boats, jet skis, snowmobiles, and other towing and hauling applications. They provide easy tightening to help secure items during transport.atribut:
- UNSPSC: 31201523
- Adhesion to Steel (oz/inch): 40
- Brand and Series: Polyken 105C
- Common Industry: Aviation; Construction
- Environment: Indoor Only
- Imperial Tape (WxL) (inchxyd): 1x25
- Imperial Tape Length (yd): 25
- Imperial Tape Width (inch): 1
- Liner Included: Yes
- Liner Material: Kraft Paper
- Maximum Tape Performance Temperature (°F): 200
- Metric Tape Length (m): 22.86
- Metric Width (mm): 25.4
- Minimum Tape Performance Temperature (°F): 40
- Package Quantity: 1
- Product Form: Continuous Roll
- Series: 105C
- Standards: ASTM D1000; PSTC-101
- Surface Compatibility: Polyethylene (PE)
- Tape Adhesive Format: Double-Sided
- Tape Adhesive Material: Rubber
- Tape Backing Construction: Cloth
- Tape Backing Material: Cloth
- Tape Brand: Polyken
- Tape Color: Tan
- Tape Core Diameter (inch): 3
- Tape Elongation: Not Rated
- Tape Tensile Strength (lbs/inch): 20
- Tape Thickness (mil): 11
- Tape Type: Double-Sided Carpet Mounting Tape
- Temperature Range (°F): 40 to 200
- OHAUS Calibration WeightDeskripsi:Cylinder Calibration Weights are available in a variety of materials and weight classes. Ideal for food, beverage, and pharmaceutical industries.atribut:
- UNSPSC: 41111505
- Calibration Weight Class: 6
- Calibration Weight Compliance Agency: ASTM
- Calibration Weight Material: Stainless Steel
- Calibration Weight Style: Cylinder
- Item - Calibration Weights: Calibration Weight
- Measurement Type: Metric
- Number of Pieces: 1
- TAPECASE Instructional Handling LabelDeskripsi:Care instruction labels are applied to shipping containers to alert carriers and shipping and receiving personnel that additional care is required when handling the shipments. These labels may have messages that indicate if an shipment is fragile or time sensitive, poses hazards to the person handling the container, or requires specific shipping or handling procedures.atribut:
- Language: English
- Material: Adhesive Back; Paper
- Product Type: Instructional Handling Label
- HOLLAENDER Slide-On Railing and Framing Fitting (Sambungan Railing dan Rangka Geser)Deskripsi:Aluminum elbows connect pipes where they intersect at the corners of a structure. Aluminum fittings are lighter than cast iron fittings, which makes them well suited for use in structures that will be disassembled and reconfigured often. They will not rust and are suitable for indoor and outdoor use. They are nonmagnetic and nonsparking.atribut:
- Color: Gray
- Corrosion Resistant: Yes
- Finish: Unfinished
- Material: Aluminium
- Standards: ASTM B179 535
- 3M Double-Sided Adhesive Foam Tape Shape (Double Tape/ Isolasi Bolak Balik)atribut:
- Foam Density Type: Conformable
- Liner Included: Yes
- Tape Adhesive Format: Double-Sided
- Tape Backing Construction: Foam
- Tape Brand: 3M
- Tape Sub-Type: Double-Sided Conformable Foam Tape Shapes
- Tape Type: Double-Sided Foam Tape Shapes
- ACCUFORM Label Hazardous Waste DOT Handling and Placard (Label Peringatan Limbah)Deskripsi:Waste labels are applied to shipments of waste. They provide prompts for the user to fill out the required information for marking a waste container for transport in compliance with DOT and Environmental Protection Agency (EPA) regulations.atribut:
- DOT/UN Product Form: Label
- Handling Label/Placard Type: Waste
- Language: English
- DIXON VALVE COUPLING Fire Hydrant & Standpipe Adapter (Konektor Selang)Deskripsi:Brass rigid fire hydrant and standpipe adapters do not rotate as the hose is moved, making them less likely to loosen or break than swivel adapters. Brass provides good strength, ductility, and corrosion resistance and is more heat-resistant than aluminum.atribut:
- UNSPSC: 31160000
- Country of Origin: China (subject to change)
- HALLOWELL Large Compartment Wardrobe LockerDeskripsi:These wardrobe lockers have louvered doors with slots that allow some air to circulate through the doors. This helps prevent buildup of moisture or fumes inside the lockers while keeping the lockers' contents hidden when the doors are closed. Metal lockers are the standard option.atribut:
- Frame Thickness (ga): 16
- Includes Number Plates: Yes
- Lock Type: Padlock Hasp
- Locker Material: Steel
- OLIGHT LED Flashlight (Senter)Deskripsi:Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
- HARRINGTON Manual Lever HoistDeskripsi:These lever chain hoists are lightweight, compact, easy to transport, and suitable for applications in tight locations.atribut:
- UNSPSC: 24101602
- Brake Type: Weston Style
- Chain Finish: Nickel Plated
- Chain Grade: Grade 100
- Includes Brake: Brake Included
- Lifting Hook Type: Hook with Safety Latch
- Mount Type: Hook Mounted - No Trolley
- Number of Load Chains: 1
- Standards: ANSI/ASME B30.21; ANSI/ASME HST-3M
Daftar Harga Heavy Duty Tie Down Straps Terbaru October 2026
| OLFA Cutter Blades Heavy Duty (Isi Cutter) | Rp52.900 |
| Rubbermaid Trolley Platform Truck Heavy Duty (Troli Barang / Troli Platform) | Rp14.999.900 |
| KINEDYNE Cargo Control Accessories | Rp96.900 |
| Kenmaster Cable Ties (Pengikat / Kabel Tis) | Rp3.900 |
| BULK-STRAP Cargo Control Accessories | Rp219.900 |
| BOSCH Corded Drill Driver (Mesin Bor Listrik) | Rp99.900 |
| KSS WIRING ACCESSORIES KSS Wiring Accessories Cable Ties (Pengikat / Kabel Tis) | Rp10.900 |
| Polyken Isolasi Bolak Balik Mounting Karpet (Double Tape) | Rp189.900 |
| OHAUS Calibration Weight | Rp309.900 |
| BUYERS PRODUCTS D-Ring & Lashing Ring (Ring Pengikat) | Rp749.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/2mP102945094-37.jpg)
/hlP103448633-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/KINEDYNE%20Cargo%20Control%20Accessories/msP109356820-1.jpg)
/00P103565000-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/BULK-STRAP%20Cargo%20Control%20Accessories/lvP109356787-1.jpg)
/P101000154-1.jpg)
/igP101550664-15.jpg)
/o5P109360869-3.jpg)

/1dP109335049-11.jpg)
/9hP109372341-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/TAPECASE%20Instructional%20Handling%20Label/7gP109369268-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Penanganan%2C%20Penyimpanan%20%26%20Pembuatan/DAYTON%20Material%20Handling%20Part%20(Komponen%20Alat%20Angkut)/r8P109371980-1.jpg)
%20Mekanik%20untuk%20Pipa%20Stainless%20Steel/HOLLAENDER%20Slide-On%20Railing%20and%20Framing%20Fitting%20(Sambungan%20Railing%20dan%20Rangka%20Geser)/cgP109365448-1.jpg)
/7eP109361266-12.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Rambu%20Bahaya/Tanda%20Terkait%20Bahan%20Kimia/ACCUFORM%20Label%20Hazardous%20Waste%20DOT%20Handling%20and%20Placard%20(Label%20Peringatan%20Limbah)/k6P109360726-1.jpg)
/gvP109364607-1.jpg)

/oyP103564898-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)