Beli Heavy Duty Slide Rails di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Nitto Kogyo Heavy duty sliding platform set
    BARU
    Mulai

    Rp14.999.900

    Nitto Kogyo Heavy duty sliding platform set
    Deskripsi:
    The set includes a heavy-duty sliding platform, slide rails, and mountain-shaped rails. It has holes for attaching the fixing belt (RD821) so that the equipment can be fixed.* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
    atribut:
    • Color: Body: Black paint
    • Mass (kg): 13
    • Part Number: 1U
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Sliding base plate for heavy weight x 1 (iron t2.3) mountain rail x 2 (iron t2.3) slide rail x 2
  2. PBC LINEAR Heavy-Duty Linear Cam Roller Bearing
    Mulai

    Rp4.299.900

    PBC LINEAR Heavy-Duty Linear Cam Roller Bearing
    Deskripsi:
    These roller carriages pair with Redi-Rail guide rails. Their sealed, prelubricated rollers have a gothic arch profile that provides more roller-to-rail contact than straight rails. They are suited for use in industrial and dirty environments.
    atribut:
    • UNSPSC: 23153030
    • Bearing Style: Roller
    • Carriage Finish: Clear Anodized
    • Carriage Height (inch): 0.823
    • Carriage Length (inch): 4.5
    • Carriage Material: Aluminium
    • Carriage Mounting Hole Size: .312\"-24
    • Carriage Width (inch): 1.5
    • Dynamic Load Capacity (lbf): 1032
    • For Rail Size: Size 18
    • For use with: Redi-Rail Slides
    • Manufacturer Part Number: RRS18
    • Maximum Operating Temperature (°F): 180
    • Maximum Speed (in/s): 160
    • Minimum Operating Temperature (°F): 0 (zero)
    • Number of Rollers: 3-Roller Assembly
    • Overall Height (inch): 1.125
    • Product Type: Gothic
    • Roller Finish: Polished
    • Roller Material: 52100 Steel
    • Series: Redi-Rail
    • Static Load Capacity (lbf): 232
  3. Accuride Japan Double Slide Rail (Stop Type)
    Mulai

    Rp309.900

    Accuride Japan Double Slide Rail (Stop Type)
    Deskripsi:
    -For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop type
    atribut:
    • Material: Steel (SPCC)
    • Surface Treatment: Trivalent Chrome Plated Finishing
  4. monotaro Three-Stage Slide Rail
    Mulai

    Rp119.900

    monotaro Three-Stage Slide Rail
    Deskripsi:
    It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Thickness (mm): 12.7 (± 0.1)
    • Material: steel
    • Surface Processing: Unichrome plating
    • Set Contents: One on each side
  5. Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    74%
    Mulai

    Rp72.900

    Accuride Japan Single Slide Rail (For Light Loads, Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  6. Accuride Japan Single Slide Rail (Lightweight For The Stop Type)
    75%
    Mulai

    Rp58.900

    Accuride Japan Single Slide Rail (Lightweight For The Stop Type)
    atribut:
    • Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
    • Specification: Inner member cannot be removed and attached
  7. TAKACHIHO KOHEKI Slide Rail
    Mulai

    Rp119.900

    TAKACHIHO KOHEKI Slide Rail
    atribut:
    • RoHS Directive: Correspondence (Corresponding to 10 Substances)
  8. EVOMAB Sliding Door Rails (Rel Pintu Geser)
    Mulai

    Rp419.900

    EVOMAB Sliding Door Rails (Rel Pintu Geser)
    Deskripsi:
    Keunggulan Sliding Rail evomab : - Menggunakan 8 roda sehingga lebih seimbang. - Roda terbuat dari bahan vinyl sehingga suara lebih halus. - Roda menggunakan ball bearing sehingga perputaran lebih lancar. - Mampu menahan beban hingga 100kg. - Memiliki sekrup pengatur ketinggian.
    atribut:
    • Capacity (kg): 100
  9. DURHAM MFG Small Part Compartmented-Box Cabinet & Box
    Mulai

    Rp249.900

    DURHAM MFG Small Part Compartmented-Box Cabinet & Box
    Deskripsi:
    These cabinets hold compatible large compartmented boxes to keep them organized when not in use. Also known as slide racks, the cabinets have slides that allow the boxes to be pulled out like drawers when accessing the boxes' contents. Boxes are not included with these cabinets, so users can choose the boxes that best meet their needs.
  10. STRANCO INC Letter & Number Set
    Mulai

    Rp8.199.900

    STRANCO INC Letter & Number Set
    Deskripsi:
    Die-cut reflective permanent letters and numbers install onto flat surfaces and provide high-visibility labeling. They are cut to the shape of the letter, character, or symbol they represent and have minimal borders around each character allowing for greater contrast with the mounting surface. They are made using reflective materials that increase visibilty in low-light conditions.
    atribut:
    • UNSPSC: 60111304
    • APWA Compliant Color: No
    • Adhesive Type: Permanent Adhesive
    • Application: General Identification
    • Background Color: Black
    • Character Color: Yellow
    • Character Color Gradient: Solid Color
    • Character Height (inch): 2-1/2
    • Character Type: Letters/Numbers
    • Character Width (inch): 1-3/4
    • Characters Included: 0 to 9/A to Z
    • Die Cut: Yes
    • Embossed: No
    • Glow-in-the-Dark: No
    • Includes: (900) Markers
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Letter Casing: Uppercase
    • Manufacturer Part Number: RUK-RUM200-KIT
    • Markers per Card: 25
    • Material: Vinyl
    • Meets USCG Registration Guidelines: No
    • Mounting Type: Adhesive
    • Number of Cards: 25
    • Number of Pieces: 900
    • Overall Height (inch): 2-7/8
    • Overall Width (inch): 1-3/4
    • Package Type: Plastic Case
    • Product Type: Character Sets
    • Retroreflective Grade: Engineer-Grade
    • Self-Spacing/Aligning: No
    • Series: RUM
    • Standards: ASTM D 4956
    • Visibility: Hi-Vis; Reflective
  11. Carl Paper Cutter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp509.900

Daftar Harga Heavy Duty Slide Rails Terbaru March 2026
Nitto Kogyo Heavy duty sliding platform setRp14.999.900
PBC LINEAR Heavy-Duty Linear Cam Roller BearingRp4.299.900
Accuride Japan Double Slide Rail (Stop Type)Rp309.900
Acculide Double Slide Rail (Stop Type)Rp699.900
SUGATSUNE Slide RailRp149.900
monotaro Three-Stage Slide RailRp119.900
Accuride Japan Single Slide Rail (For Light Loads, Stop Type)Rp72.900
Accuride Japan Single Slide Rail (Lightweight For The Stop Type)Rp58.900
TAKACHIHO KOHEKI Slide RailRp119.900
EVOMAB Sliding Door Rails (Rel Pintu Geser)Rp419.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)