DURHAM MFG Small Part Compartmented-Box Cabinet & Box

Sebelum PPN:
Rp299.900 - Rp7.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These cabinets hold compatible large compartmented boxes to keep them organized when not in use. Also known as slide racks, the cabinets have slides that allow the boxes to be pulled out like drawers when accessing the boxes' contents. Boxes are not included with these cabinets, so users can choose the boxes that best meet their needs.
Feature
Sliding Drawer Cabinet Frame Frame Assembled Assembled Slide Type Glide Cabinet Color Red Fits Box Depth 12 in Fits Box Height 3 in Fits Box Width 18 in For Number of Boxes 4 Load Capacity per Slide 40 lb Overall Depth 15 3/4 in Overall Height 15 in Overall Width 20 in Cabinet Material Steel Overall Load Capacity 180 lb Stackable Yes Frame Finish Powder Coated Frame Material Steel

Ulasan Produk

Tidak ada ulasan