Beli Heavy Duty Industrial Trolley di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli)
    Mulai

    Rp489.900

    HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli)
    atribut:
    • Shape: Universal vehicle
    • Load Classification: Heavy load
    • Material (Wheel): Nylon (ball B entry)
    • Finishing (Metal Compatibletings): Black zinc plating
    • Allowable Load: 300daN
    • Caster Type: Low floor type, heavy duty type plate type freewheel caster
    • Material (Metal): Steel
    • Model : 540 S Fleet
    • Mounting Dimensions X x Y: 63x63mm
    • Mounting Hole Diameter P: 8.8mm
    • Mounting Seat A x B: 82x82mm
    • Stopper: None
    • Wheel Type: Single wheel
  2. Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Mulai

    Rp9.999.900

    Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)
    Deskripsi:
    7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.
    atribut:
    • Product Range: Classic Range
    • Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
    • Product Type: Roller Cabinet
    • Security: Fully Lockable
    • Number of Drawers: 7
    • Color: Red
    • Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
    • Overall Height (mm): 993
    • Overall Length (mm): 699
    • Overall Width (mm): 458
  3. Yuei Caster Low Profile Heavy-Duty Caster
    Mulai

    Rp619.900

    Yuei Caster Low Profile Heavy-Duty Caster
    Deskripsi:
    -Low-floor type heavy duty caster designed for heavy weight object such as large scale machinery and equipment. -Plate Type-With bearing-Low Floor Type-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Wheel Materials: Phenol Resin
  4. monotaro Trolley Folding (Troli Lipat)
    34%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    monotaro Trolley Folding (Troli Lipat)
    Deskripsi:
    Monotaro Platform Hand Truck ini memiliki kapasitas angkat 300kg digunakan untuk membantu anda memindahkan atau mengangkat benda berat yang sulit diangkat tanpa mengunakan tangan atau manual. Bahan material yang digunakan pada alat ini mengunakan frame besi yang kuat sehingga aman untuk melakukan proses pemindahan benda sesuai dengan kapasitas. Untuk proses penyimpanan sangat mudah karena handle pada Troli ini bisa dilipat dan memudahkan anda menyimpan saat alat tidak digunakan.Produk ini juga sering disebut dengan Troli Dorong
    atribut:
    • Body Material: steel
    • Caster Material: Gum
  5. Matlock Trolley Folding Platform (Troli Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Matlock Trolley Folding Platform (Troli Lipat)
    atribut:
    • Product Type: Folding Trolley
  6. Senator Three Tray Tool Trolley (Troli Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    Senator Three Tray Tool Trolley (Troli Perkakas)
    Deskripsi:
    Manufactured from steel and bolted, this three tier tray trolley is particularly of use when transporting tools in a workshop or warehouse space. Fitted with four swivel castors, two of which are braked, this three tray tool trolley is fully manoeuvrable. Each tray has a maximum load of 45kg and is finished with a red epoxy powder coat paint.
    atribut:
    • Color: Red
    • Load Capacity (kg): 136
    • Product Dimensions (mm): 737x383x663 (LengthxDepthxHeight)
    • Product Material: Steel
    • Wheel Diameter (mm): 100
    • Wheel Type: 2 x Braked Swivel Castors; 2 x Swivel Castors
  7. SWIPE-ALL Industrial Heavy Duty Multipurpose Jumbo Wipers S70 (Lap Penyerap)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp619.900

    SWIPE-ALL Industrial Heavy Duty Multipurpose Jumbo Wipers S70 (Lap Penyerap)
    Deskripsi:
    Produk ini berbahan kain sintetis campuran Pulp dengan Polyprophelene (PP) sehingga memiliki daya serap tinggi dan kelembutan serta kekuatan seperti kain & lebih hemat dibandingkan kain majun. SWIPE-ALL S70 Jumbo Roll sangat cocok untuk membersihkan kotoran oli, gemuk, dan segala jenis kotoran yang menempel pada mesin, peralatan, suku cadang, kunci kunci pada produksi. Tersedia dalam bentuk Jumbo Roll yang berisi 900 lembar yang dikemas dengan plastic wrap printed sehingga kebersihannya terjamin.
    atribut:
    • Size (cm): 31x34.5
    • Thickness (gsm): 70
    • Color: White
    • Absorption: High
    • Quantity per pack: 900 sheets
  8. SWIPE-ALL Quarter Fold Industrial Heavy Duty Wipers S70 (Lap Penyerap)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp619.900

    SWIPE-ALL Quarter Fold Industrial Heavy Duty Wipers S70 (Lap Penyerap)
    Deskripsi:
    Produk ini berbahan kain sintetis campuran Pulp dengan Polyprophelene (PP) sehingga memiliki daya serap tinggi dan kelembutan serta kekuatan seperti kain & lebih hemat dibandingkan kain majun. SWIPE-ALL S70 QUARTER FOLD sangat cocok untuk membersihkan kotoran oli, gemuk, dan segala jenis kotoran yang menempel pada mesin, peralatan, suku cadang, kunci kunci pada produksi. Tersedia dalam bentuk Quarter Fold yang berisi 720 lembar dalam kemasan 9 plastic pack (@90 lembar) sehingga kebersihannya terjamin dan dalam bentuk lembaran lipat 4 atau Quarter Fold.
    atribut:
    • Color: White
    • Absorption: High
    • Dimensions (cm): 30x33
    • Material: Synthetic fabric made of a pulp and polypropylene (PP) blend
    • Number of Sheets: 90
  9. Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)
    Mulai

    Rp189.900

    Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)
    Deskripsi:
    -A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
  10. Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)
    Mulai

    Rp7.499.900

    Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)
    Deskripsi:
    Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes only
    atribut:
    • Depth (mm): 430
    • Type: Heavy Duty Racking
    • Width (mm): 1040
    • Number of Shelves: 4
    • Shelf Capacity (kg): 455
    • Height (mm): 1830
    • Color: Grey
    • Product Number: GRFLEX-361872
    • Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
  11. Kennedy Drawer Trolley (Troli Kabinet / Troli Perkakas)
    Mulai

    Rp1.999.900

    Kennedy Drawer Trolley (Troli Kabinet / Troli Perkakas)
    Deskripsi:
    Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
  12. Matlock Heavy Duty Bin/Rack Set (Rak Kontainer Sparepart)
    Mulai

    Rp589.900

    Matlock Heavy Duty Bin/Rack Set (Rak Kontainer Sparepart)
    atribut:
    • Overall Height: 345mm
    • Product Type: Heavy Duty Bin-Rack Set
    • Overall Width: 385mm
    • Color: Black Blue Grey Red
  13. Rubbermaid Structural Foam Tilt Truck Utility Duty (Troli Bak Sampah / Troli Miring)
    Mulai

    Rp16.999.900

    Rubbermaid Structural Foam Tilt Truck Utility Duty (Troli Bak Sampah / Troli Miring)
    Deskripsi:
    The Rubbermaid Commercial Tilt Truck, Structural Foam, offers industrial strength construction to transport heavy loads up to 600 lbs. These dump trucks fit through standard commercial doorways and onto elevators easily. The non-marking casters reduce touch-up cleaning. The constant force design allows for controlled dumping by one person. The dump truck is easy to clean and virtually maintenance free. Its unique "steering wheel" handle provides excellent maneuvering capability. Optional domed lid is available.
    atribut:
    • Color: Black
    • Product Length (inch): 64.5
    • Product Width (inch): 30.25
    • Product Height (inch): 38
  14. Rubbermaid Rotomolded Tilt Truck Heavy Duty (Gerobak Miring / Tilt Truck)
    Mulai

    Rp62.999.900

    Rubbermaid Rotomolded Tilt Truck Heavy Duty (Gerobak Miring / Tilt Truck)
    Deskripsi:
    The Rubbermaid Commercial Tilt Truck offers industrial strength construction that transports heavy loads with ease.
    atribut:
    • Color: Black
    • Product Length (inch): 81.25
    • Product Width (inch): 46.75
    • Product Height (inch): 50
  15. Rubbermaid Rotomolded Tilt Truck Heavy Duty (Gerobak Miring / Tilt Truck)
    Mulai

    Rp57.999.900

    Rubbermaid Rotomolded Tilt Truck Heavy Duty (Gerobak Miring / Tilt Truck)
    Deskripsi:
    The Rubbermaid Commercial Tilt Truck offers industrial strength construction to transport heavy loads with ease.
    atribut:
    • Color: Black
    • Product Length (inch): 80.5
    • Product Width (inch): 43
    • Product Height (inch): 49.5
  16. SWIPE-ALL Industrial Medium-Duty Multipurpose Wipers S50 (Lap Penyerap)
    Mulai

    Rp399.900

    SWIPE-ALL Industrial Medium-Duty Multipurpose Wipers S50 (Lap Penyerap)
    Deskripsi:
    Produk ini berbahan kain sintetis campuran Pulp dengan Polyprophelene (PP) sehingga memiliki daya serap tinggi dan kelembutan serta kekuatan seperti kain & lebih hemat dibandingkan kain majun. SWIPE-ALL S50 Jumbo Roll sangat cocok untuk membersihkan kotoran oli, gemuk, dan segala jenis kotoran yang menempel pada mesin, peralatan, suku cadang, kunci kunci pada produksi. Tersedia dalam bentuk Jumbo Roll yang berisi 800 lembar dilengkapi dengan plastic wrap printed sehingga kebersihannya terjamin.
    atribut:
    • Color: White
    • Sheet Size (cm): 25x25
    • Absorption: High
    • Quantity per pack: 800 sheets
    • Type: Roll
  17. Clean Matic Pel Lantai Mikrofiber Heavy Duty (Floor Mop)
    Mulai

    Rp249.900

    Clean Matic Pel Lantai Mikrofiber Heavy Duty (Floor Mop)
    Deskripsi:
    Product Mop dari bahan Ultra Microfibre adalah serat yang halus, dengan ukuran kehalusan kurang dari 1 denier per filamentnya ( 10 X lipat dari sutera, 30 X dari katun ) dengan campuran Polyerter dan Polyamide 80 : 20,sehingga sangat lembut dengan daya serap sangat tinggi, anti bakteria, higienis, aman dan ramah lingkungan. Microfibre memiliki sifat elektro statis seperti magnet sehingga mempunyai daya positif menarik debu, kotoran, jamur, bahkan ketingkat yang lebih kecil seperti bakteri, dapat digunakan pada semua jenis permukaan lantai serta dapat mengurangi pemakaian kebutuhan akan pembersih bahan kimia dan gagangnya terbuat dari bahan steel.
    atribut:
    • Mop Head Color: Random Color
    • Mop Head Material: Polyester/Polyamide (Microfiber)
  18. KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp969.900

    KETECA Waterworks Heavy Duty Degreaser (Pembersih Minyak Lemak)
    Deskripsi:
    Heavy Duty DegreaserSURFACTANT BASED CLEANERSurfactant Based Cleaner/Degreaser (Non-Butyl)Heavy Duty Degreaser Concentrate offers a safer alternative to hazardous cleaning chemicals, such as mineral spirits, butyl-based products, caustics and alkaline detergents. Heavy Duty Degreaser Concentrate aqueous solution offers a non-hazardous alternative for a range of industries including industrial maintenance, machining, mining, automotive manufacturing and printing.- Replaces hazardous chemicals.- Quickly removes grease, oils, carbon, ink, and other organic deposits.- Contains no hazardous glycol ethers and is environmentally responsible.- Does not contain any phosphates, caustics, chlorinated solvents, or silicone to interfere with the new coatings or paint.- Safe for use in and around CNC machines and will not cause coolant fowling or corrosion inhibitor breakdown.Unlike traditional chemistries such as mineral spirits, high alkaline or hazardous chemicals, Water Works uses the power of water. This technology is safe for the material being cleaned, the trained worker and is environmentally responsible. Heavy Duty Degreaser Concentrate is packaged in concentrated form for cost effectiveness.Water Works Heavy Duty Degreaser can be used on any surface compatible with water.- Aluminium- Concrete- Acrylic- Stainless Steel- Tin- Titanium- Painted Surfaces- Copper- Carbon Steel- Vinyl- Rubber- Bronze- Viton- Brass
    atribut:
    • Applications: Dilution (water to HDDC)
    • Spray and Wipe: Full Strength to 5:1
    • Parts Washing: 2:1 to 4:1
    • Ultrasonic Cleaning: 7:1
    • Pressure Washing: 10:1 to 20:1
    • Compatible With: Aluminium, Concrete, Acrylic, Stainless Steel, Tin, Titanium, Painted Surfaces, Copper, Carbon Steel, Vinyl, Rubber, Bronze, Viton, Brass
    • Volume (ml): 3875
  19. LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp619.900

    LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)
    Deskripsi:
    Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.
    atribut:
    • Diameter (cm): 24
    • Cable Type: 3G
    • Cable Size (mm): 0.75
Daftar Harga Heavy Duty Industrial Trolley Terbaru November 2026
HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli)Rp489.900
Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Rp9.999.900
Yuei Caster Low Profile Heavy-Duty CasterRp619.900
monotaro Trolley Folding (Troli Lipat)Rp599.900
Matlock Trolley Folding Platform (Troli Lipat)Rp1.699.900
Senator Three Tray Tool Trolley (Troli Perkakas)Rp2.199.900
SWIPE-ALL Industrial Heavy Duty Multipurpose Jumbo Wipers S70 (Lap Penyerap)Rp619.900
SWIPE-ALL Quarter Fold Industrial Heavy Duty Wipers S70 (Lap Penyerap)Rp619.900
Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Rp189.900
Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)Rp7.499.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)