HAMMER CASTER Low-profile Nylon Heavy Duty 540S Swivel Caster (Roda Troli)

Sebelum PPN:
Rp479.900 - Rp609.900
Spesifikasi
ShapeUniversal vehicle
Load ClassificationHeavy load
Material (Wheel)Nylon (ball B entry)
Finishing (Metal Compatibletings)Black zinc plating
Allowable Load300daN
Caster TypeLow floor type, heavy duty type plate type freewheel caster
Material (Metal)Steel
Model 540 S Fleet
Mounting Dimensions X x Y63x63mm
Mounting Hole Diameter P8.8mm
Mounting Seat A x B82x82mm
StopperNone
Wheel TypeSingle wheel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is a compact size low floor type weight caster with a mounting height of 100mm ( phi 75mm) while maintaining the load performance of 300 daN.

Ulasan Produk

Tidak ada ulasan