Rubbermaid Structural Foam Tilt Truck Utility Duty (Troli Bak Sampah / Troli Miring)

Sebelum PPN:
Rp16.999.900
Spesifikasi
ColorBlack
Product Length (inch)64.5
Product Width (inch)30.25
Product Height (inch)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Tilt Truck, Structural Foam, offers industrial strength construction to transport heavy loads up to 600 lbs. These dump trucks fit through standard commercial doorways and onto elevators easily. The non-marking casters reduce touch-up cleaning. The constant force design allows for controlled dumping by one person. The dump truck is easy to clean and virtually maintenance free. Its unique "steering wheel" handle provides excellent maneuvering capability. Optional domed lid is available.
Feature
RubbermaidStructural Foam Tilt Truck Utility Duty3/4 Cubic YardBlack1unit

Ulasan Produk

Tidak ada ulasan