Beli Heavy Duty Conveyor Rollers di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Best Roller for Heavy Duty
    41%
    Mulai

    Rp99.900

    TRUSCO Best Roller for Heavy Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace One Side Protruding Type
    atribut:
    • Working Temperature: Room temperature
    • Bearing: Special wide bearings
    • Material: Ether-based thermosetting urethane
  2. Andarall Roller Heavy Duty Dia. 76mm
    Mulai

    Rp159.900

    Andarall Roller Heavy Duty Dia. 76mm
    atribut:
    • Diameter (mm): 76
    • Color: Black
  3. GETRA Flexible Motorized Roller Conveyor
    Mulai

    Rp58.999.900

    GETRA Flexible Motorized Roller Conveyor
    Deskripsi:
    Roller conveyor bermotor yang bisa memanjang dengan kecepatan dan arah pengangkutan yang dapat dikendalikan, tinggi kaki penyangga dapat diatur, dan catu daya yang cukup dengan satu motor per section. Cocok untuk mengangkut barang secara intensif, khususnya barang bawah rata.
    atribut:
    • Roller Diameter (cm): 5
    • Max Load (kg/m): 50
    • Voltage (V): 220/1P
    • Height (cm): 60 to 80
    • Speed (m/minute): 10 to 18
  4. TRUSCO Best Roller for Light Duty
    44%
    Mulai

    Rp84.900

    TRUSCO Best Roller for Light Duty
    Deskripsi:
    -The bearing and urethane rubber are integrated to prevent delamination.-Excellent quietness and durability. -For various transport, escalators, elevators, machine tools and so on. -Inner Lace Without Projection Type
    atribut:
    • Working Temperature: Room temperature
    • Material: Ethers thermoplastic urethane
  5. Uniroll Steel Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp94.900

    Uniroll Steel Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: Galvanish
  6. Uniroll Stainless Gravity Roller Light Duty (Galvanish)
    Mulai

    Rp189.900

    Uniroll Stainless Gravity Roller Light Duty (Galvanish)
    atribut:
    • Shaft Diameter (mm): 12
    • Pipe Material: SUS 304
    • Shaft Material: Galvanish
  7. Uniroll Stainless Gravity Roller Light Duty (SUS 304)
    Mulai

    Rp239.900

    Uniroll Stainless Gravity Roller Light Duty (SUS 304)
    atribut:
    • Shaft Diameter (mm): 12
    • Material: SUS 304
  8. TSUBAKI Double Pitch Chain
    Mulai

    Rp699.900

    TSUBAKI Double Pitch Chain
    Deskripsi:
    - Double Pitch Chain - An attachment conveyor chain with double the pitch of RS Attachment Chain with a flat plate contour. - Conforms to ISO1275-A, ASME B29.100, and JIS B1803 standards.
    atribut:
    • Operating Temperature Range (°C): -10 to 150
  9. Intimus Paper Shredder A3 Paper
    Mulai

    Rp54.999.900

    Intimus Paper Shredder A3 Paper
    Deskripsi:
    A Synthesis of Technology, Performance and Design. All intimus shredders are built from durable, precision engineered, high-performance components, designed for a long life of high volume usage. The product range covers all requirements from day-to-day offce use up to High Security Shredding machines in use for destruction of classifed material in line with all current legal requirements such as DIN 66399 or NSA 02/01. intimus shredders carry various features which make them unique in user-friendliness and operating effciency
  10. TRUSCO 38mm Type Roller (c/w Shafts)
    Mulai

    Rp189.900

    TRUSCO 38mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 38
    • Thickness (mm): 1.2
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  11. TRUSCO 57mm Type Roller (c/w Shafts)
    Mulai

    Rp209.900

    TRUSCO 57mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 57
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  12. TRUSCO 60.5mm Type Roller (c/w Shafts)
    Mulai

    Rp339.900

    TRUSCO 60.5mm Type Roller (c/w Shafts)
    Deskripsi:
    -It is a roller that can be installed as a replacement for each manufacturer's conveyor by adjusting the auxiliary color. It is thicker than the VL57 series and strong resistant to impact.-Auxiliary Color, Pin
    atribut:
    • Roller Diameter (mm): 60.5
    • Thickness (mm): 2.3
    • Shaft Diameter (mm): 12
    • Accessories: Auxiliary Color, Pin
    • Material: Carbon Steel Pipe for Machine Structures
  13. KRISBOW Hand Pallet (Troli Palet Manual)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.699.900

    KRISBOW Hand Pallet (Troli Palet Manual)
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  14. OTA Urethane Roller
    52%
    Mulai

    Rp619.900

    OTA Urethane Roller
    Deskripsi:
    -The bearings use stainless steel balls and do not rust.-Metal fittings are attached so that protrusions can beat on the rear.-When holding the wallpaper cloth, there is no need to worry about emitting a gloss.-For holding the joints of cloths.-With bearing
    atribut:
    • Handle length: 140mm
  15. 3M-Matic AccuGlide Case Sealer 2+
    Mulai

    Rp179.999.900

    3M-Matic AccuGlide Case Sealer 2+
    Deskripsi:
    3M-Matic Case Sealer 700aks with AccuGlide 3 taping heads is designed to seal the top and bottom center seams of up to 40 larger regular slotted containers per minute. Two heavy duty gearmotor drives provide power to the 2 upper and 2 lower drive belts, and adjustable side guides position and align boxes for quick and easy throughput.Manually Adjustable to a Wide Range of Box SizesWith a 16-gauge welded steel frame and epoxy paint finish, our 3M-Matic Case Sealer 700aks is designed to improve throughput and reduce packaging costs in appliance, furniture and other industries.This Case Sealer features 2 top and 2 bottom belt drives and upper and lower AccuGlide 3 taping heads as well as an alternative outboard mount for the lower tape roll. A height adjustment crank raises or lowers the taping head to adjust to box height and compression rollers position the top flaps of each box for precise tape sealing. Two gearmotors provide power to the drive belts which run at 100 ft per minute. The Case sealer can be quickly shut down using the centrally located emergency stop switch.Recommended Applications Seals top and bottom of box in a broad range of uniform RSC sizes from 7" to 25.5" wide and up to 36" high and from 5 to 85 pounds4 Belt Drives for Consistent SealingThe 4 belt system on our 3M-Matic Case Sealer 700aks securely drives the carton through the sealer without skewing or tipping the box. With the carton squarely held in place, the tape is securely applied down the center seam. This feature is particularly useful with tall but not very long cartons. With a top and bottom belt drive sealer, the carton doesn't tip as it is taped to keep your operation running smoothly.Taping Heads Provide Low Impact SealingDesigned to apply a "C" clip of 3" Scotch box sealing tape, the 3M AccuGlide 3 Taping Heads seal the top and bottom center seams at speeds of up to 30 cases per minute. With a flowing, curvilinear form for low impact and consistent application, AccuGlide tape heads help protect the boxes while providing greater case throughput. Dual masts include twin lead screws for stop relocation and stronger taping head stability.3M AccuGlide 3 Taping ProcessA regular slotted container is placed on the conveyor and pushed onto the drive belts of a 3M-Matic Case Sealer, which convey the box into the 3M AccuGlide 3 Taping Head. The 3M AccuGlide 3 Taping Head applies Scotch pressure sensitive film box sealing tape at the leading end of the box continuing along the center seam to the trailing end. This is called a "C" clip application. The taping head cuts the tape as it is being applied. After the box is securely sealed, it exits the case sealer. Taping heads usually function in pairs to tape two seams of a case. When they tape the top and bottom, taping heads are mounted in an upper and lower configuration. Taping heads can also be mounted for sealing a case lying on its side.Bringing Better Ideas to the Surface through Science and InnovationIn our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.3M Tapes designed for use with the 3M-Matic Case Sealer: Scotch Box Sealing Tape 353 Scotch Box Sealing Tape 355 Scotch Box Sealing Tape 371 Scotch Box Sealing Tape 373 Scotch Box Sealing Tape 375 Scotch Box Sealing Tape 3071 Scotch Box Sealing Tape 3072 Scotch Box Sealing Tape 3073And any of our other Scotch or Tartan Box Sealing Tapes.Accessories Available for the 3M-Matic Case Sealer 700aks 3M-Matic Box Hold-Down Attachment: Holds an open regular slotted carton on the case sealer infeed conveyor 3M-Matic Casters: Locking/swivel design for easily moving the case sealer from one production area to another 3M-Matic Low Tape Indicator Light: Photosensors trigger a post-mounted light when tape is getting loSeals up to 40 uniform cases per minute, quickly and preciselyEspecially designed for sealing larger boxes like those used in the appliance, electronics and furniture industriesTwo belts on top and bottom help assure traction for cases up to 85 poundsEasy manual adjustments allow for a wide range of case heights and widths3M AccuGlide 3 Taping Heads apply a "C" clip of 3" Scotch box sealing tape to case top and bottomCompression rollers squeeze flaps to together to create a tight center seam
    atribut:
    • Voltage (V): 380
    • Phase: 3Phase
  16. SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp499.900

    SKF Bearing Grease High Performance Temperature (Gemuk Bearing)
    atribut:
    • Base Oil Type: Mineral
    • Thickener: Polyurea
    • Available for Single Point Lubrication: No
    • Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
    • Shelf Life (year): 5
    • Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
    • Colour: Blue
    • DIN 51825 Code: K2N-40
    • Dropping Point (ISO 2176) (min) (°C): 240
    • Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
    • Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
    • NLGI Consistency Class: 2 to 3
    • Oil Separation per DIN 51817 (%): '3 max. at 40°C
    • Operating Temperature Range (°C): -40-150
    • Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
    • Speed (max.) n x dm (x 1000): 300
Daftar Harga Heavy Duty Conveyor Rollers Terbaru October 2026
TRUSCO Best Roller for Heavy DutyRp99.900
Andarall Roller Heavy Duty Dia. 76mmRp159.900
GETRA Flexible Motorized Roller ConveyorRp58.999.900
TRUSCO Best Roller for Light DutyRp84.900
Uniroll Steel Gravity Roller Light Duty (Galvanish)Rp94.900
Uniroll Stainless Gravity Roller Light Duty (Galvanish)Rp189.900
Uniroll Stainless Gravity Roller Light Duty (SUS 304)Rp239.900
TSUBAKI Double Pitch ChainRp699.900
Intimus Paper Shredder A3 PaperRp54.999.900
TRUSCO Machinery Moving Skate Transport Dolly Orange Roller (Troli Kargo)Rp6.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)