3M PTFE & Silicone Slick Surface Tape
#Grup produk P109452072
Sebelum PPN:
Rp579.900 - Rp32.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Common Industry | Assembly & Manufacturing; General Maintenance & Repair; Warehouse |
---|---|
Environment | Indoor and Outdoor |
Package Quantity | 1 |
Product Form | Continuous Roll |
Specifications Met | ASTM |
Standards | ASTM D3330; ASTM D3652; ASTM D3759 |
Tape Adhesive Format | Single-Sided |
Tape Adhesive Material | Silicone |
Tape Brand | 3M |
Tape Type | PTFE & Silicone Slick Surface Tape |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
PTFE (polytetrafluoroethylene) glass cloth tape provides the most heat and abrasion resistance of all PTFE film tape. The reinforced glass cloth backing withstands tears, punctures, and high heat. It is used in applications such as heat sealing and ironing equipment, and on high-contact parts such as conveyor rollers and belts.
Feature
Adhesion to Steel 35 oz/in Tape Brand 3M(TM) Clean Removal Time Not Rated Assembly Manufacturing General Maintenance Repair Warehouse Environment Indoor and Outdoor Imperial Tape Length 36 yd Imperial Tape Width 1 in Continuous Roll Series 5153 Tape Adhesive Material Silicone Tape Backing Material PTFE Coated Cloth Tape Color Tan Tape Sub-Type PTFE Slick Surface Glass Cloth Tape Tape Thickness 5.3 mil PTFE Silicone Slick Surface TapeUlasan Produk
Tidak ada ulasan