3M-Matic AccuGlide Case Sealer 2+

Sebelum PPN:
Rp179.999.900
Spesifikasi
Voltage (V)380
Phase3Phase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3M-Matic Case Sealer 700aks with AccuGlide 3 taping heads is designed to seal the top and bottom center seams of up to 40 larger regular slotted containers per minute. Two heavy duty gearmotor drives provide power to the 2 upper and 2 lower drive belts, and adjustable side guides position and align boxes for quick and easy throughput.
Manually Adjustable to a Wide Range of Box Sizes

With a 16-gauge welded steel frame and epoxy paint finish, our 3M-Matic Case Sealer 700aks is designed to improve throughput and reduce packaging costs in appliance, furniture and other industries.This Case Sealer features 2 top and 2 bottom belt drives and upper and lower AccuGlide 3 taping heads as well as an alternative outboard mount for the lower tape roll. A height adjustment crank raises or lowers the taping head to adjust to box height and compression rollers position the top flaps of each box for precise tape sealing. Two gearmotors provide power to the drive belts which run at 100 ft per minute. The Case sealer can be quickly shut down using the centrally located emergency stop switch.

Recommended Applications

Seals top and bottom of box in a broad range of uniform RSC sizes from 7" to 25.5" wide and up to 36" high and from 5 to 85 pounds

4 Belt Drives for Consistent Sealing

The 4 belt system on our 3M-Matic Case Sealer 700aks securely drives the carton through the sealer without skewing or tipping the box. With the carton squarely held in place, the tape is securely applied down the center seam. This feature is particularly useful with tall but not very long cartons. With a top and bottom belt drive sealer, the carton doesn't tip as it is taped to keep your operation running smoothly.

Taping Heads Provide Low Impact Sealing

Designed to apply a "C" clip of 3" Scotch box sealing tape, the 3M AccuGlide 3 Taping Heads seal the top and bottom center seams at speeds of up to 30 cases per minute. With a flowing, curvilinear form for low impact and consistent application, AccuGlide tape heads help protect the boxes while providing greater case throughput. Dual masts include twin lead screws for stop relocation and stronger taping head stability.

3M AccuGlide 3 Taping Process

A regular slotted container is placed on the conveyor and pushed onto the drive belts of a 3M-Matic Case Sealer, which convey the box into the 3M AccuGlide 3 Taping Head. The 3M AccuGlide 3 Taping Head applies Scotch pressure sensitive film box sealing tape at the leading end of the box continuing along the center seam to the trailing end. This is called a "C" clip application. The taping head cuts the tape as it is being applied. After the box is securely sealed, it exits the case sealer. Taping heads usually function in pairs to tape two seams of a case. When they tape the top and bottom, taping heads are mounted in an upper and lower configuration. Taping heads can also be mounted for sealing a case lying on its side.

Bringing Better Ideas to the Surface through Science and Innovation

In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.

3M Tapes designed for use with the 3M-Matic Case Sealer:

Scotch Box Sealing Tape 353
Scotch Box Sealing Tape 355
Scotch Box Sealing Tape 371
Scotch Box Sealing Tape 373
Scotch Box Sealing Tape 375
Scotch Box Sealing Tape 3071
Scotch Box Sealing Tape 3072
Scotch Box Sealing Tape 3073

And any of our other Scotch or Tartan Box Sealing Tapes.

Accessories Available for the 3M-Matic Case Sealer 700aks

3M-Matic Box Hold-Down Attachment: Holds an open regular slotted carton on the case sealer infeed conveyor

3M-Matic Casters: Locking/swivel design for easily moving the case sealer from one production area to another

3M-Matic Low Tape Indicator Light: Photosensors trigger a post-mounted light when tape is getting lo

Seals up to 40 uniform cases per minute, quickly and precisely
Especially designed for sealing larger boxes like those used in the appliance, electronics and furniture industries
Two belts on top and bottom help assure traction for cases up to 85 pounds
Easy manual adjustments allow for a wide range of case heights and widths
3M AccuGlide 3 Taping Heads apply a "C" clip of 3" Scotch box sealing tape to case top and bottom
Compression rollers squeeze flaps to together to create a tight center seam

Ulasan Produk

Tidak ada ulasan