Beli Heavy Duty Cabinet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas)Deskripsi:7 Drawer Heavy gauge steel, welded and riveted to give an extremely rigid construction. Corrosion resistant powder coated finish. Locking mechanism locks all the closed drawers which have individual safety catches to prevent accidental opening. Four heavy duty castors, two fixed and two swivel which when combined with the heavy-duty side handle enable the user to move it with ease. All drawers have smooth running ball bearing drawer slides and aluminium edged handles. Drawer sizes (W x D x H): 1@ 560 x 390 x 40mm. 4@ 560 x 390 x 65mm. 1@ 560 x 390 x 95mm. 1@ 560 x 390 x 205mm.atribut:
- Product Range: Classic Range
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar; Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation; Strong Ergonomic Handles
- Product Type: Roller Cabinet
- Security: Fully Lockable
- Number of Drawers: 7
- Color: Red
- Drawer Load Capacity (kg): 2 Drawers: 30, 5 Drawers: 20
- Overall Height (mm): 993
- Overall Length (mm): 699
- Overall Width (mm): 458
- Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas)atribut:
- Product Range: Classic Range
- Product Type: Roller Cabinet
- Color: Red
- Overall Height (mm): 1007
- Overall Length (mm): 1067
- Overall Width (mm): 458
- SHUTER Heavy Duty Tool Cabinet (Lemari Perkakas)atribut:
- Dimensions (mm): 574x600x1200
- Drawer Size (mm): 9x(100x83x75)
- Bottom Drawer Size (mm): 20x183x125
- Material: Cold Rolled Steel Plate SPCC
- TEKIRO Rolling Tool Cabinet (Lemari Perkakas)Deskripsi:TEKIRO Cabinet 7 drawer adalah tempat untuk menyimpan peralatan perkakas tangan. Lemari Peralatan cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Lemari Peralatan ini memiliki 7 laci dan dilengkapi dengan roda di bagian bawahnya sehingga mudah untuk di pindahkan. Lemari Peralatan ini terbuat dari plastik dan baja yang berkualitas sehingga kuat dan tahan lama.
- KRISBOW Part Cabinet (Troli Rak Komponen)Deskripsi:Part cabinet 30 drawer 100x40x102cm adalah tempat untuk menyimpan benda-benda berukuran kecil misalnya sparepart. Laci sparepart cocok diaplikasikan dalam lingkup dunia industri, perbengkelan, maupun hobi automotif. Laci sparepart merek krisbow dengan ukuran 100x40x102cm ini memiliki 30 laci. Laci sparepart ini terbuat dari plastik abs dan dibingkai dengan baja sehingga kuat dan tahan lama.atribut:
- Item: Cabinet
- Type: Part Cabinet
- KRISBOW Step Ladder Heavy Duty (Tangga Lipat)atribut:
- Item: Ladder
- Material: Aluminium
- Maximum Loading Capacity (kg): 150
- Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)Deskripsi:Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes onlyatribut:
- Depth (mm): 430
- Type: Heavy Duty Racking
- Width (mm): 1040
- Number of Shelves: 4
- Shelf Capacity (kg): 455
- Height (mm): 1830
- Color: Grey
- Product Number: GRFLEX-361872
- Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
- Kennedy Professional Roller Cabinet (Lemari Perkakas)atribut:
- Product Type: Roller Cabinet
- Matlock Heavy Duty Bin/Rack Set (Rak Kontainer Sparepart)atribut:
- Overall Height: 345mm
- Product Type: Heavy Duty Bin-Rack Set
- Overall Width: 385mm
- Color: Black Blue Grey Red
- KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai)Deskripsi:Heavy Duty Lever Block 0.75ton x 2.5m adalah alat pengangkat manual dengan komponen pulley, roda gerigi/gear, rantai, level block dan hook. Kelebihan alat ini adalah bentuknya yang kecil dan sering dipergunakan untuk pengangkatan rendah dan juga dapat dengan hand overhead crane, fixed hoist crane dengan rel tunggal kecil. Panjang rantai dari alat ini dapat diatur dan disesuaikan dengan tinggi pengangkatan yang diharapkan. Lever block ini mempunyai kapasitas 0.75ton x 2.5m. Lever block sering digunakan di industri, pabrik atau bengkel.atribut:
- Material: Steel
- Type: Lever Block
- Item: Lever Block
- Lift Height (m): 2.5
- Kennedy Roller Cabinet (Lemari Perkakas)atribut:
- Color: Red
- MasterLock Heave Duty Key Cabinets (Kotak Kunci)Deskripsi:The Master Lock No. 7126D Key Cabinet features heavy duty steel construction with powder coating for durability. The cabinet includes a full length, hinged door and built-in slotted key racks. The key cabinet measures 17in (43.2cm) H x 13inch (33cm) W x 3
- TEKIRO Heavy Duty Valve Spring CompressorDeskripsi:untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm-16.5mm dan mempunyai dimensi 47mm, 244mm, 108mmFungsi : untuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Material : chrome vanadiumuntuk membuka baut pegas/spring di blok kendaraan, sehingga dapat terbuka dengan mudah. Alat ini berukuran 19mm - 16.5mm dan mempunyai dimensi 47mmx244mmx108mmTipe :- 19mm-16.5mm- 23mm-21.5mm- 25mm-23.5mm
- Kennedy Professional Rolling Tool Cabinet (0)atribut:
- Color: Red
- Drawer Load Capacity (kg): 20, 25, 40
- Mobility: Heavy Duty Casters
- Number of Drawers: 7
- Overall Height (mm): 890
- Overall Length (mm): 688
- Overall Width (mm): 458
- Product Range: Classic Range
- Product Type: Roller Cabinet
- Security: Fully Lockable
- TEKIRO Heavy Duty Hydraulic Jack (Dongkrak Hidrolik)Deskripsi:TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steelatribut:
- Material: Carbon Steel
- Dimension 8 (mm): 560
- Senator Roller Cabinet (Lemari Perkakas)atribut:
- Product Dimensions in mm: Depth 459mm Height 724mm Width 678mm
- Color: Red
- Product Range: Workshop Range
- Security: Fully Lockable
- Drawer Dimensions: 568 x 398 x 60mm
- Mobility: Cabinets Should Only Ever Be Pushed Using The Side Handle Bar Roller Cabinets When Loaded Are Not Suitable For Frequent Relocation Set of 4 (2) 100mm Ø Casters with Brakes (2) 100mm Ø Casters without Brakes Strong Ergonomic Handles
- Replacement Spares To Suit This Product: (Set-4) Castors (2 x With Brakes) (2 x Without Brakes) 4 x 1-1/4inch 2.5mm Drawer Liner 5.0mm Top Eva Mat 90 Deg Lock & Key Key Blank
- Design: Anti-Rust Resistant Double Wall Construction Side Panels Powder Coated Pressed Steel Back Stengthener Solvent Resistant Steel 0.8mm Thick Body Panels Supplied With 5mm Non Slip EVA Top Mat
- Product Type: Roller Cabinet
- Drawers: Drawers Come With Universal Liners Firm Return Secures Drawers in Place Full-Length Drawer Handles Smooth Ball Bearing Drawer Sliders
- Kennedy Heavy Duty Steel Jerry Can (Green) (Jerigen)Deskripsi:Corong yang sesuai dijual terpisah dengan model number:KEN5039300K, SKU: S004221616 untuk Jerry Can ukuran 5L dan 10LKEN5039320K, SKU: S004221609 untuk Jerry Can ukuran 20Latribut:
- Can Material: Steel
- Color: Green
- Standard Met: UN Approved, Class 3
- Kennedy Drawer Trolley (Troli Kabinet / Troli Perkakas)Deskripsi:Manufactured from heavy gauge steel with double wall construction side panels and welded joints for added rigidity.
- LOYAL Stop Kontak Kabel Roll Heavy Duty (Cable Reel)Deskripsi:Inovasi terbaru posisi saklar terlindungi. - Saklar Indikator. - P.V.C RoHS. - Kabel SNI. - Terminal Kuningan. - Pin Kuningan. - Arde.atribut:
- Diameter (cm): 24
- Cable Type: 3G
- Cable Size (mm): 0.75
- KOBE Air Impact Wrench Heavy Duty (Kunci Sok Angin)Deskripsi:Suitable for product and assembly applications. Twin hammer mechanism. Three position dial style speed regulator. Forward/reverse selection. Ergonomic and Comfortable handle grip. Fixed inlet and exhaust. Continuous Use.atribut:
- Cromwell Order Number: KBE2704045K
- Square Driver (inch): 1/2 (12.7mm)
- Free Speed (rpm): 9500
- Maximum Torque (Nm): 881 (180-600ft/lbs)
- Air consumption (CFM): 5 (142L/min)
- Air Inlet Thread (inch): 1/4 NPT
- Vibration Level (m/s²): 4.6
- Overall Length (mm): 195.0
- Sound Pressure Level (dBA): 90.0
Daftar Harga Heavy Duty Cabinet Terbaru November 2026
| Kennedy Extra Heavy Duty Cabinet (Lemari Perkakas) | Rp9.999.900 |
| Kennedy Extra Large Tool Roller Cabinet (Lemari Perkakas) | Rp15.999.900 |
| SHUTER Heavy Duty Tool Cabinet (Lemari Perkakas) | Rp44.999.900 |
| TEKIRO Rolling Tool Cabinet (Lemari Perkakas) | Rp6.599.900 |
| KRISBOW Part Cabinet (Troli Rak Komponen) | Rp3.599.900 |
| KRISBOW Step Ladder Heavy Duty (Tangga Lipat) | Rp1.699.900 |
| Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang) | Rp7.499.900 |
| Kennedy Professional Roller Cabinet (Lemari Perkakas) | Rp6.999.900 |
| Matlock Heavy Duty Bin/Rack Set (Rak Kontainer Sparepart) | Rp589.900 |
| KRISBOW Heavy Duty Lever Block (Katrol Tuas Rantai / Tuas Kerekan Rantai) | Rp2.499.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/3mP102137130-4.jpg)
/55P102137185-3.jpg)
/ovP103772895-1.jpg)
/01P101004001-4.jpg)
/3jP103952127-6.jpg)
/m1P103951793-5.jpg)
/hkP102138632-5.jpg)
/38P102137116-10.jpg)
/fvP102138571-10.jpg)
/e4P103951508-5.jpg)
/2lP102137093-9.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Gembok%2C%20Kunci/MasterLock%20Heave%20Duty%20Key%20Cabinets%20(Kotak%20Kunci)/P102722936-1.jpg)

/pbP101005911-5.jpg)
/b2P101000398-2.jpg)
/rqP102142998-8.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Lain%20-%20lain/Kennedy%20Heavy%20Duty%20Steel%20Jerry%20Can%20(Green)%20(Jerigen)/jjP102207703-15.jpg)
/ebP102040515-18.jpg)
/P102891953-1.jpg)
/9zP103203359-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)