Beli Heavy Duty Ball Transfer Bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    43%
    Mulai

    Rp2.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  2. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  3. ALDO Wheel PU Heavy Duty (Roda PU)
    31%
    Mulai

    Rp239.900

    ALDO Wheel PU Heavy Duty (Roda PU)
    atribut:
    • Plate Thickness (mm): 5
    • Plate Size (mm): 114x100
    • Hole size (mm): 85x72
  4. monotaro Free Ball Bearing Upward 56Mm Pitch
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

    monotaro Free Ball Bearing Upward 56Mm Pitch
    atribut:
    • Allowable Load (kg): Approx. 15
    • Material: Steel, Q235, surface plating treatment
  5. RHINO CART Trolley General Purpose Dolly (Troli Barang Dolly)
    Mulai

    Rp4.199.900

    RHINO CART Trolley General Purpose Dolly (Troli Barang Dolly)
    Deskripsi:
    Nonconductive plastic-body LOTO padlocks inhibit the transfer of electricity, making them ideal for locking out electrical components. They are lightweight alternatives to heavy-duty steel and aluminum-body LOTO padlocks.
    atribut:
    • UNSPSC: 31160000
    • Assembled: Yes
    • Axle Dia. (inch): 3/8
    • Brake Type: No Caster Brake
    • Caster Wheel Bearings: Ball Bearing
    • Caster Wheel Dia. (inch): 3
    • Caster Wheel Width (inch): 1
    • Caster Wheel/Tread Material: Proprietary Urethane
    • Caster/Wheel Configuration: (8) Inline Ball Bearing Wheels
    • Center Opening Length (inch): 23
    • Center Opening Width (inch): 6
    • Color: Yellow
    • Compatible with Product Type: Appliances, Safes, Pots, Large Rocks, Furniture
    • Connectable Ends: No
    • Deck Height (inch): 4-1/2
    • Deck Length (inch): 18
    • Deck Material: Polypropylene
    • Deck Style: Open
    • Deck Surface: Plastic Coated
    • Deck Thickness (inch): 2
    • Deck Width (inch): 5
    • End Style: Raised
    • Features: Travel Over Uneven Surfaces
    • For Surface Type: Black Top; Brick; Carpet; Concrete; Gravel; Tile; Wood
    • Frame Finish: Unfinished
    • Frame Material: Steel
    • Handle Type: No Handle
    • Includes Reinforcing Cross Brace: Without Reinforcing Cross Brace
    • Includes Tow Eye: Without Towing Eye
    • Lip Height (inch): 1-1/2
    • Lip Type: 2 Sided Lipped
    • Load Capacity (lbs): 1500
    • Maximum Deck Width (inch): 48
    • Minimum Deck Length (inch): 6
    • Minimum Deck Width (inch): 6
    • Overall Height (inch): 5
    • Overall Length (inch): 48
    • Overall Width (inch): 18
    • Securing Mechanism: Bungee Cord
    • Weight (lbs): 10
  6. CKE Stand Fan
    BARU
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    CKE Stand Fan
    Deskripsi:
    Keunggulan: 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia). 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional-Lembaga Sertifikasi Produk). 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional.
  7. SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Mulai

    Rp11.999.900

    SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)
    Deskripsi:
    Heavy Duty pumps that combine high pressure (60:1 pressure ratio) and volume delivery. Recommended for use in distribution and greasing systems that include pipe lines, hose reels, etc. with up to 2 simultaneous use outlets even though the number of outlets in the system can be higher. Very reliable pump, it has a removable screen filter at the grease intake for eliminating dirt and impurities that could damage the pump, and a built in filter at the air inlet connection. Includes a height adjustable 2" BSP (M) bung adaptor.
  8. Jembo Power Cable NYYHY Series (Kabel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp559.900

    Jembo Power Cable NYYHY Series (Kabel Listrik)
    Deskripsi:
    - Symbol : NYYHY- Copper Low Voltage Cable- Construction:1. Conductor : Plain Annealed Copper Wire2. Insulation : Polyvinyl Chloride3. Colour Code : Colour Coding ( see table )4. Outer Sheath : Polyvinyl Chlorida ( Black Colour )5. Cable Marking : Manufacture name ( JEMBO CABLE )- Rated Voltage : 450/750 Volts- Min bending radius static : 8 x cable diameter- Test voltage : 2500/5V/min - Application : These cable are suitable for flexible connection and control cable for heavy mechanical stresses with free movements without tensile stress, in dry and wet location, as wiring cable for measuring and controlling in tool machinary, production line plant installation, conveyer belt, air conditioning and rolling mills.
    atribut:
    • Conductor Material: Plain Annealed Copper Wire
    • Insulation Material: PVC
    • Rated Voltage (V): 450/750 (AC)
    • Outer Sheath Material: PVC (Black Color)
  9. DAYTON Hand Pallet Jack (Troli Palet Manual)
    67%
    Mulai

    Rp3.599.900

    DAYTON Hand Pallet Jack (Troli Palet Manual)
    Deskripsi:
    General purpose manual pallet jacks have fixed-width forks and are suitable for use in a wide range of settings.
    atribut:
    • Assembled: Yes
    • For Pallet Type: Open/Closed
    • Fork Type: Fixed
    • Frame Material: Steel
    • Handle Material: Steel
    • Handle Type: Ergonomic
    • Operation: Manual
    • Overall Height (inch): 48
    • Type: Hand Pallet
  10. Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Rating:
    97% of 100
    (22)
    Mulai

    Rp99.900

    Sandisk Cruzer Blade USB Flash Drive (Flashdisk USB)
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  11. Kennedy Square-Hole Pegboard Hooks, Bin & Toolholder
    Mulai

    Rp229.900

    Kennedy Square-Hole Pegboard Hooks, Bin & Toolholder
    Deskripsi:
    These hooks attach to square-hole pegboard and are used for hanging items on the board.
    atribut:
    • UNSPSC: 31162610
    • Accessory Type: Bin Mounting Clip
    • Color: Gray
    • Finish: Powder Coated
    • For Pegboard Hole Shape: Circle
    • For Pegboard Hole Size (inch): 3/8
    • For Pegboard Hole Spacing (inch): 1-1/2
    • Includes: Bin Support
    • Locking system: Locking Clip
    • Manufacturer Part Number: 99847
    • Mounting Type: Surface
    • Number of Hooks: 1
    • Overall Height (inch): 3
    • Overall Length (inch): 4
    • Overall Width (inch): 4
  12. MAG-MATE Below-the-Hook Lifting Magnet (Magnet Pengangkat Besi)
    Mulai

    Rp539.900

    MAG-MATE Below-the-Hook Lifting Magnet (Magnet Pengangkat Besi)
    Deskripsi:
    These lifting magnets hold ferrous objects with flat or rounded surfaces. They lift items with flat surfaces like beams, plates, and blocks, as well as round-surface objects like pipes, automotive parts, round stock, and steel balls. Since rounded surfaces have smaller contact areas than flat surfaces, lifting magnets don't have the same lifting capacity with round objects as they do with flat objects.
    atribut:
    • UNSPSC: 31160000
    • Fits Brand: Mag-Mate
    • For Use With Grainger Item Number: 2RUZ8
    • For Use With Mfr. Model Number: CL1500
  13. York Pump Pump Submersible Dirty Water (Pompa Celup)
    Mulai

    Rp1.899.900

    York Pump Pump Submersible Dirty Water (Pompa Celup)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Voltage (V): 220
  14. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  15. BRADLEY Safety Shower with Eyewash Station
    Mulai

    Rp26.999.900

    BRADLEY Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Bowl Diameter (inch): 13
    • Color: Yellow
    • Eyewash Handle Material: Stainless Steel
    • Eyewash Spray Head Material: Plastic
    • Includes Drench Hose: No
    • Inlet Connection Location: Top
    • Inlet Pipe Gender: Male
    • Inlet Pipe Size (inch): 1-1/4
    • Inlet Pipe Thread Type: NPT
    • Mount Hole Diameter (inch): 3/8
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Male
    • Outlet Pipe Size (inch): 1-1/4
    • Outlet Pipe Thread Type: NPT
    • Pipe Material: Galvanized Steel
    • Series: Halo
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Head Material: Plastic
    • Shower Spray Head Diameter (inch): 3-1/10
    • Valve Material: Chrome Plated Brass
  16. MSA Safety Helmet (Helm Proyek/Helm Safety)
    Mulai

    Rp619.900

    MSA Safety Helmet (Helm Proyek/Helm Safety)
    Deskripsi:
    General purpose front-brim (Type 1, Class E) hard hats are non-vented and they have a front brim to protect the face from sun, reduce glare, and help shed rain. Type 1, Class E hard hats protect wearers from vertical impacts and high-voltage conductors (up to 20KV). These hard hats are used by construction workers, road crews, and other workers as required by OSHA.
    atribut:
    • UNSPSC: 46181701
    • ANSI Classification: Type 1, Class E
    • Accessory Mounting Options: Side-Slots
    • Accessory Slots: Yes
    • Application: General Purpose
    • CSA Class: E
    • CSA Type: 1
    • Fits Hat Size: 6-1/2 to 8
    • Head Protection Brand: MSA
    • Head Protection Graphics: No Graphics
    • Head Protection Material: Polyethylene
    • Head Protection Style: Full Brim
    • Head Protection Suspension Type: Ratchet (4-Point)
    • Head Protection Venting: No
    • High-Visibility: No
    • Number of Suspension Points: 4
    • Series: V-Gard
    • Standards: ANSI Z89.1-2014; CSA Z94.1-2015
    • Suspension Adjustment Type: Ratchet
  17. KOKUYO Card Case Environmentally Friendly Hard (Kotak Kartu Keras Eco)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    KOKUYO Card Case Environmentally Friendly Hard (Kotak Kartu Keras Eco)
    Deskripsi:
    This is an environmentally friendly product that uses recycled PET resin.A non-transfer type that prevents copy ink from adhering.
    atribut:
    • Green Purchasing Law: Conform
    • Material: Recycled PET
    • Eco Mark Certification Number: 17 112 272
  18. Grundfos Pump Submersible SQ Series (Pompa Celup)
    Mulai

    Rp20.999.900

    Grundfos Pump Submersible SQ Series (Pompa Celup)
    Deskripsi:
    Pompa Celup SQ dengan rate head 35-98m, Flow 2mウ/h-7mウ/h, adalah pompa rendam yang awet dan pilihan dari brand Grundfos untuk pemakaian di konstruksi, industri, gedung dan rumahan
    atribut:
    • Main Frequency (Hz): 50
    • Power Factor : 1
    • Rated Speed (rpm): 10700
    • Rated Voltage (V): 1x200-240
Daftar Harga Heavy Duty Ball Transfer Bearing Terbaru November 2026
XAV Deep Groove Ball Bearing Double Sealed (Laher)Rp2.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
ALDO Wheel PU Heavy Duty (Roda PU)Rp239.900
monotaro Free Ball Bearing Upward 56Mm PitchRp20.900
SMC Vacuum Pad (Bantalan Vakum)Rp89.900
RHINO CART Trolley General Purpose Dolly (Troli Barang Dolly)Rp4.199.900
CKE Stand FanRp1.799.900
SAMOA Pneumatic Piston Grease Pump (Pompa Gemuk)Rp11.999.900
Jembo Power Cable NYYHY Series (Kabel Listrik)Rp559.900
DAYTON Hand Pallet Jack (Troli Palet Manual)Rp3.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)