Beli Harga Relay Listrik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/Oatribut:
- Contacts Type And Composition: 4 C/O
- Control Type: Lockable test button
- Product or Component Type: Plug-In Relay
- Range of Product: Zelio Relay
- KRISBOW Blower Listrikatribut:
- No Load Speed (rpm): 0-16000
- Variable Speed: Yes
- Legrand Time Delay Relayatribut:
- Mounting Method: DIN rail
- Supply Voltage (V): 250-250
- Control Voltage 1 (V): 12-230
- Frequency Control Voltage 1 (Hz): 50-60
- Number of Changeover Switches: 1
- Built-in Height (mm): 70
- 1st Interval (s/hour): 0.1-360000
- Nominal Switching Current At 250 V AC (A): 8
- Number of Contacts As Normally Closed Contact: 0
- Number of Contacts As Normally Open Contact: 0
- Type of Control Voltage 1: AC/DC
- Voltage Type (supply Voltage): AC
- Width in Number of Modular Spacings: 1
- Sato Parts Screw Relay Terminal Block Two-Rowatribut:
- Specification: RoHS compliant
- Mounting Method: Screwed
- Rating: 250V-30A
- Withstand Voltage: AC2000 (1 min.)
- Schneider Electric Clipsal - 56 SeriesDeskripsi:Clipsal’s 56 Series Industrial Switchgear has a long standing history as being the toughest, most trusted industrial switchgear on the Australian market. This legacy has been carried on with Clipsal’s new range of industrial plugs and socket connectors.
- Legrand Two Pole Latching Relayatribut:
- Height (mm): 95
- Width (mm): 17.8
- Frequency Control Voltage 1 (Hz): 50-60
- Mounting Method: DIN rail
- Depth (mm): 70.2
- Built-in Depth (mm): 44
- Function: Mechanical for centralized control
- Number of Contacts As Changeover Contact: 0
- Number of Contacts As Normally Closed Contact: 0
- Number of Contacts As Normally Open Contact: 2
- Type of Control Voltage 1: AC
- Width in Number of Modular Spacings: 1
- Fuji Electric Molded Case Circuit Breaker (MCCB)Deskripsi:- Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
- Schneider Electric Domae MCB Miniature Circuit Breaker 1Patribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- Schneider Electric Domae MCB Miniature Circuit Breaker 3Patribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Schneider Electric Push Button Harmony Diameter 22mm Modular Tipe Plastikatribut:
- Modular Type: Plastik
- Width (mm): 30
- Schneider Electric Miniature Circuit Breaker Acti 9 iK60N (MCB)atribut:
- Device Application: Distribution
- Network Type: AC
- Breaking Capacity (kA): 6
- Legrand Standard Pulse Operated Latching Relayatribut:
- Width (mm): 17.8
- Mounting Method: DIN rail
- Depth (mm): 70.2
- Height (mm): 95
- Built-in Depth (mm): 44
- Frequency Control Voltage 1 (Hz): 50-60
- Function: Mechanical for Centralized Control
- Number of Contacts As Changeover Contact: 0
- Number of Contacts As Normally Closed Contact: 0
- Number of Contacts As Normally Open Contact: 4
- Type of Control Voltage 1: AC
- Width in Number of Modular Spacings: 1
- Legrand Single Pole Latching Relay Arteoratribut:
- Depth (mm): 32
- IP Protection: IP20
- Operating/Setting Temperature (°C): 5-45
- Impact Protection (IK): IK04
- Storage Temperature (°C): 5-45
- Built-in Depth (mm): 32
- Height (mm): 45
- Voltage Type for Actuating: AC
- Width (mm): 45
- Supreme Cables Power Cable NYM Series For Building (Kabel Listrik)Deskripsi:Supreme Cable memiliki variant product dan berbagai ukuran dengan kualitas terbaik. dengan standard yang aman untuk instalasi listrik rumah ataupun kantor andaatribut:
- Type: NYM Supreme
Daftar Harga Harga Relay Listrik Terbaru March 2026
| Schneider Electric Miniature Plug-in Relay Zelio RXM 4 C/O | Rp38.900 |
| Schneider Electric TeSys Deca Contactors 3 Poles AC 3 | Rp309.900 |
| KRISBOW Blower Listrik | Rp459.900 |
| Legrand Time Delay Relay | Rp1.699.900 |
| Schneider Electric ComPact NSX | Rp189.900 |
| Schneider Electric Circuit Breaker Compact NSX100F | Rp1.599.900 |
| Sato Parts Screw Relay Terminal Block Two-Row | Rp329.900 |
| Schneider Electric Clipsal - 56 Series | Rp349.900 |
| Legrand Two Pole Latching Relay | Rp909.900 |
| Fuji Electric Molded Case Circuit Breaker (MCCB) | Rp289.900 |
Data diperbarui pada 20/03/2026 (Harga belum termasuk PPN)




























































































































































/byP102040430-2.jpg)




/chP103102449-49.jpg)



/fjP102051559-2.jpg)