Legrand Time Delay Relay

Kondisi Barang:
Bersertifikat SNI
Authorized Partner
Sebelum PPN:
Rp2.199.900
Spesifikasi
Mounting MethodDIN rail
Supply Voltage (V)250-250
Control Voltage 1 (V)12-230
Frequency Control Voltage 1 (Hz)50-60
Number of Changeover Switches1
Built-in Height (mm)70
1st Interval (s/hour)0.1-360000
Nominal Switching Current At 250 V AC (A)8
Number of Contacts As Normally Closed Contact0
Number of Contacts As Normally Open Contact0
Type of Control Voltage 1AC/DC
Voltage Type (supply Voltage)AC
Width in Number of Modular Spacings1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan