Legrand Two Pole Latching Relay

Kondisi Barang:
Bersertifikat SNI
Authorized Partner
Sebelum PPN:
Rp1.199.900 - Rp6.599.900
Spesifikasi
Height (mm)95
Width (mm)17.8
Frequency Control Voltage 1 (Hz)50-60
Mounting MethodDIN rail
Depth (mm)70.2
Built-in Depth (mm)44
FunctionMechanical for centralized control
Number of Contacts As Changeover Contact0
Number of Contacts As Normally Closed Contact0
Number of Contacts As Normally Open Contact2
Type of Control Voltage 1AC
Width in Number of Modular Spacings1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait