OMRON Safety, Relay Unit G9SA

Sebelum PPN:
Rp5.699.900 - Rp8.999.900
Spesifikasi
Length (mm)94
Auxiliary Contact1
Response Time10 ms or less
Ambient Relative Humidity (RH)35 to 85
Contact Resistance (miliΩ)100
Electrical Durability100,000 times or more (rated load, switching frequency 1800 times / h)
Input Channel1ch, 2ch input possible
Insulation Resistance (MΩ)100 or more (DC500V mega)
Mechanical Durability5 million times or more (opening and closing frequency 7200 times / h)
Operating Ambient Temperature (°C)-25 to +55 (no icing)
Power Supply Voltage (V) AC/DC24
Rated Voltage (V)AC/DC24 AC100 to 240
SeriesG9SA
Width (mm)45

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It became small and the series is enriched. Wide range of 45 mm, 3 pole, 5 pole, 3 pole + off-delay 2 pole, 2 hand controllers available. In addition, we also offer 3-pole, 17.5 mm wide extension units with off-delay 3 pole. The extension unit is connected with one touch. The off-delay type is variable in 15 steps. EN ISO 13849-1 (Cat.4 / PLe) certification obtained. DIN rail mounting, screw mounting possible.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait