Beli Grip Dynamometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- AS ONE Grip dynamometeratribut:
- Material: Body/Reinforced Plastic Injection Molding, Bearing Part/Metal
- Scale Unit (g): 500
- Weight Cookies (g): 490
- Package Size (mm): 175x245x75
- AS ONE Digital Grip Dynamometeratribut:
- Measurement Range (kg): 5 to 100
- Auto Power Off Function: Approximately 1 minute after the end of final measurement
- Display: LCD, 3 digits, 0.1 kg unit
- Power Supply: AAA size, battery, 2 pieces (for test)
- Continuous Usage Time (hour): about 100 hours
- Dimensions (mm): 154x235x62
- Package Size (mm): 180x260x85
- GRIP ON TOOLS Pressure Gauge (Manometer / Alat Ukur Tekanan)Deskripsi:Mengukur ataupun mendeteksi tekanan yang dapatdigunakan pada segala jenis kebutuhan dengan kepala drat universal.
- GRIP ON TOOLS TU-15 Cylinder Pressure Meter For Diesel TruckDeskripsi:- Quick connect / disconnect features allows one gauge to be used with variety of quick adapters for most popular diesel engines- Push pressure scale:0 1000 PSI0 70 Bar
- HAZET Torque Screwdriveratribut:
- Total Length (mm): 190
- Bit inserting part(with magnet): Opposite side distance 6.35mm
- Load Direction: Right
- Torque Precision: plus or minus10%(6001-1.5/3), plus or minus6%(6001-3.0/3, 5.4/3)
- KANON Torque Wrench With Plastic Handle(Head Changeable Type)atribut:
- Total Length (mm): 480
- Compatible Replacement Head: 200Q
- Minimum Scale (N m): 2.0
- Torque Adjustment Range (N m): 40 to 200
- Torque Precision: plus or minus3%
- Defelsko Pelican CaseDeskripsi:Pelican Case for PosiTest AT-A Pull-Off Adhesion TestersHeavy-duty, waterproof Pelican case complete with a custom foam insert to securely hold your PosiTest AT-A instrument. Pelican cases can be purchased as an upgrade from the standard case at the time of purchase, or as an accessory.- Waterproof- Two easy open Press & Pull latches- Comfortable double-layered, soft-grip handle- Strong, lightweight- Two padlockable hasps- Meets airline regulations for carry-on luggage**Check with your airline for exact measurement requirementsatribut:
- Exterior Dimensions (LxWxD) (inch): 18.20x13.40x 6.70 (46.2x34x17 cm)
- Order Code: CASEATAB-P
- Compatible for: PosiTest AT-A
- WERA Adjustable Type Torque Wrenchatribut:
- Load Direction: Right
- Torque Precision: plus or minus3%(343960:plus or minus4%)
- Eschenbach Power Lux Cool Lightatribut:
- Power Supply: AA size batteryx3 pieces (Included)
- Lens: PXM Optical Plastic (aspherical lens)
- Lens Size (mm): 58
- Main Unit Size (mm): 145x80x55
- Magnification (x): 5 x
- Package Size (mm): 170x110x75
- FLUKE Pressure CalibratorDeskripsi:The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
- B-ONE Torque TestersDeskripsi:Series TT01 Cap Torque Testers are designed to measure application and removal largue of bottle caps up to 100 lbFin (11.5 Nm). Adjustable posts effectively grip a broad range of container shapes and sizes, while optional flat and adjustable jaws are available for unique profiIes. A rugged aluminum design, and simple. intuitive operation allow for use in laboatory and production environments.Class-leading accuracy of 0.3% and blazingly fast sampling rate of 7000Hz ensure reliable and consistent test results, even in quick-action applications.The TT01 includes a range of sophisticated productivity-enhancing features, including USB, RS-232, Mitutoyo and analog outputs, automatic data output and zeroing upon cap removal, memory storage for 1000 readings, pass/fail indicators and outputs, and more. Password protection is provided to prevent unauthorized changes to settings and calibration.Series TT01 testers include MESUR Lite data acquisition software. MESUR Lite tabulates continuous or single point data. Data stored in the TT01s memory can also be downloaded in bulk. One-click export to Excel allows for further data manipulation.atribut:
- Accuracy: ±0.3% of full scale
- Sampling Rate (Hz): 7000
- Power Supply: AC or rechargeable battery. Multi-step low battery indicator is displayed, tester shuts off automatically when power is too low
- Battery Life (hour): Backlight on: up to 7 (continuous use), Backlight off: up to 24 (continuous use)
- Output: USB/RS-232: Configurable up to 115200baud; Mitutoyo: Serial BCD suitable for all Mitutoyo SPC-compatible devices; Analog: ±1 VDC, ±0.25% of full scale at capacity; General Purpose: Three open drain outputs, one input; Set points: Three open drain lines
- Environmental Requirement (°F): 40-100, max. 96% humidity, non-condensing
- Safe Overload: 150% of full scale (display shows OVER at 110% and above)
- Unit: ozFin, lbFin, kgFcm, Nm, Ncm
- Fieldpiece Wireless Vacuum GaugeDeskripsi:MG44 – Wireless Vacuum Gauge Rugged, accurate and wireless Confidently perform evacuations with a reliable, leak-proof seal.Reversible angled coupler and new cylindrical design are easier to fit into tight spaces.There are three ways to use: Stand Alone, Job Link® System App & SMAN® Manifold ScreenThere are three ways to view: Rate, Bar Graph & Rate MeterIP54-rated weather-resistant.Rugged over-molded construction for extreme impact resistance.A2L compatibleDesigned for the field.Like every piece of Fieldpiece hardware, the Wireless Vacuum Gauge (MG44) is built to make your work easier. It helps eliminate misleading measurements by allowing you to connect it at the system port – even those awkward, hard-to-reach spots. It’s also housed in a rugged impact- and weather-resistant case.Install anywhere – even one-handed.The new, smaller cylindrical shape of the Wireless Vacuum Gauge, its no-slip grip, and the addition of a reversible angled coupler—mean the MG44 is easy to manipulate and install in the toughest spots.Three ways to use.Stand AloneJob Link® System AppSMAN® Manifold ScreenThree ways to view.RateBar GraphRate Meter Pick up a wireless vacuum gauge right now.atribut:
- Minimum Device Requirement: BLE 4.0 devices running iOS® 7.0 or Android™ 5.0
- Connector Type: 1/4\" SAE male fitting
- Accuracy (%): ±(5of reading + 5 microns) at 77℉ (25℃), 50 to 2000 microns
- Range: 50 to 25000 microns of mercury, 6 to 3333 Pascals, 0.06 to 33.33 mBar, 50 to 25000 mTorr, 0.05 to 25 Torr
- Units: microns of mercury (English), Pascals (Metric), mBar (Metric), mTorr (Metric), Torr (Metric, equivalent to mmHg)
- Best Resolution: 1 micron of mercury (below 2000 microns), 1 Pascal (below 250 Pascals), 0.001 mBar (below 2.5 mBar), 1 mTorr (below 2000 mTorr), 0.001 Torr (below 2.5 Torr, equivalent to mmHg)
- Auto Power-off: 15 minutes default (APO adjustable)
- Battery Life: 40 hours typical alkaline
- Battery Type: 2 x AA Alkaline, NEDA 15A, JIS UM3, IEC LR6
- Operating Humidity (%RH): <75
- Operating Temperature (°C): -10 to 50
- Radio Frequency ( GHz): 2.4
- Storage Humidity (%RH): 0 to 80 (with batteries removed)
- Storage Temperature (°C): -20 to 60
- Water Resistance: IP54
- Wireless Range (ft): 1000 (305 meters) line of sight. Obstructions affect distance
- ASH Hook Spanner Head Set With Torque Wrenchatribut:
- Input Drive (mm): 12.7
- Load Direction: Right
- Torque Precision: plus or minus3%
- IMADA Mechanical Force Gauge Popular Typeatribut:
- Accessories: Attachment (clasp, flat type, cone, A type, V type, connection rod), storage case, test certificate
- Showa Corp. Pressure Gauges and Switches (Manometer / Alat Ukur Tekanan)atribut:
- Dimension A (mm): 8
- Dimension B (mm): 25
- Dimension C (mm): 43
- Dimensions d (mm): 39.5
- Dimension E (mm): 12
- Display Pressure Range (MPa): 0-3.5 (35 kgf/cm²)
Daftar Harga Grip Dynamometer Terbaru November 2026
| AS ONE Grip dynamometer | Rp1.999.900 |
| AS ONE Digital Grip Dynamometer | Rp7.999.900 |
| 3M Comfort Grip Gloves (Sarung Tangan) | Rp99.900 |
| GRIP ON TOOLS Pressure Gauge (Manometer / Alat Ukur Tekanan) | Rp51.900 |
| GRIP ON TOOLS TU-15 Cylinder Pressure Meter For Diesel Truck | Rp1.099.900 |
| GRIP ON TOOLS Spray Pressure Meter Kit TU-114 Oil Combustion (Manometer / Alat Ukur Tekanan) | Rp559.900 |
| TOP Adjustable Wrench Head for Torque Wrench | Rp1.599.900 |
| HAZET Torque Screwdriver | Rp4.899.900 |
| KANON Torque Wrench With Plastic Handle(Head Changeable Type) | Rp4.299.900 |
| Defelsko Pelican Case | Rp15.999.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/AS%20ONE%20Grip%20dynamometer/otP108090893-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/AS%20ONE%20Digital%20Grip%20Dynamometer/5iP108058198-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/3M%20Comfort%20Grip%20Gloves%20(Sarung%20Tangan)/P101548494-2.jpg)
/6jP108917235-1.jpg)

/d7P106197475-1.jpg)


/9zP105283359-1.jpg)










/l0P106748756-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)