B-ONE Torque Testers

Sebelum PPN:
Rp129.999.900
Spesifikasi
Accuracy±0.3% of full scale
Sampling Rate (Hz)7000
Power SupplyAC or rechargeable battery. Multi-step low battery indicator is displayed, tester shuts off automatically when power is too low
Battery Life (hour)Backlight on: up to 7 (continuous use), Backlight off: up to 24 (continuous use)
OutputUSB/RS-232: Configurable up to 115200baud; Mitutoyo: Serial BCD suitable for all Mitutoyo SPC-compatible devices; Analog: ±1 VDC, ±0.25% of full scale at capacity; General Purpose: Three open drain outputs, one input; Set points: Three open drain lines
Environmental Requirement (°F)40-100, max. 96% humidity, non-condensing
Safe Overload150% of full scale (display shows OVER at 110% and above)
UnitozFin, lbFin, kgFcm, Nm, Ncm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Series TT01 Cap Torque Testers are designed to measure application and removal largue of bottle caps up to 100 lbFin (11.5 Nm). Adjustable posts effectively grip a broad range of container shapes and sizes, while optional flat and adjustable jaws are available for unique profiIes. A rugged aluminum design, and simple. intuitive operation allow for use in laboatory and production environments.
Class-leading accuracy of 0.3% and blazingly fast sampling rate of 7000Hz ensure reliable and consistent test results, even in quick-action applications.
The TT01 includes a range of sophisticated productivity-enhancing features, including USB, RS-232, Mitutoyo and analog outputs, automatic data output and zeroing upon cap removal, memory storage for 1000 readings, pass/fail indicators and outputs, and more. Password protection is provided to prevent unauthorized changes to settings and calibration.
Series TT01 testers include MESUR Lite data acquisition software. MESUR Lite tabulates continuous or single point data. Data stored in the TT01s memory can also be downloaded in bulk. One-click export to Excel allows for further data manipulation.
Feature
- High-speed 7000 Hz sampling rate accurately captures peak torque values
- First/second peak detection too slip and breakaway torques in tamper evident closures
- Moveable posts and other available gripping options accommodate a wide range of sample shapes and sizes
- USB, RS-232, Mitutoyo, and analog output
- Automatic output, data storage, and zeroing upon bottle cap removal helps aucomate testing processes
- 1000-point data memory with statistics and outputs
- Programmable set point indicators and outputs for pass/fail determination
- Password protection prevents unauthorized changes
- MESUR Lite data collection software included

Ulasan Produk

Tidak ada ulasan