Fieldpiece Wireless Vacuum Gauge
#Grup produk P107843580
Spesifikasi
| Minimum Device Requirement | BLE 4.0 devices running iOS® 7.0 or Android™ 5.0 |
|---|---|
| Connector Type | 1/4\" SAE male fitting |
| Accuracy (%) | ±(5of reading + 5 microns) at 77℉ (25℃), 50 to 2000 microns |
| Range | 50 to 25000 microns of mercury, 6 to 3333 Pascals, 0.06 to 33.33 mBar, 50 to 25000 mTorr, 0.05 to 25 Torr |
| Units | microns of mercury (English), Pascals (Metric), mBar (Metric), mTorr (Metric), Torr (Metric, equivalent to mmHg) |
| Best Resolution | 1 micron of mercury (below 2000 microns), 1 Pascal (below 250 Pascals), 0.001 mBar (below 2.5 mBar), 1 mTorr (below 2000 mTorr), 0.001 Torr (below 2.5 Torr, equivalent to mmHg) |
| Auto Power-off | 15 minutes default (APO adjustable) |
| Battery Life | 40 hours typical alkaline |
| Battery Type | 2 x AA Alkaline, NEDA 15A, JIS UM3, IEC LR6 |
| Operating Humidity (%RH) | <75 |
| Operating Temperature (°C) | -10 to 50 |
| Radio Frequency ( GHz) | 2.4 |
| Storage Humidity (%RH) | 0 to 80 (with batteries removed) |
| Storage Temperature (°C) | -20 to 60 |
| Water Resistance | IP54 |
| Wireless Range (ft) | 1000 (305 meters) line of sight. Obstructions affect distance |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MG44 – Wireless Vacuum Gauge Rugged, accurate and wireless Confidently perform evacuations with a reliable, leak-proof seal.Reversible angled coupler and new cylindrical design are easier to fit into tight spaces.There are three ways to use: Stand Alone, Job Link® System App & SMAN® Manifold ScreenThere are three ways to view: Rate, Bar Graph & Rate MeterIP54-rated weather-resistant.Rugged over-molded construction for extreme impact resistance.A2L compatibleDesigned for the field.Like every piece of Fieldpiece hardware, the Wireless Vacuum Gauge (MG44) is built to make your work easier. It helps eliminate misleading measurements by allowing you to connect it at the system port – even those awkward, hard-to-reach spots. It’s also housed in a rugged impact- and weather-resistant case.Install anywhere – even one-handed.The new, smaller cylindrical shape of the Wireless Vacuum Gauge, its no-slip grip, and the addition of a reversible angled coupler—mean the MG44 is easy to manipulate and install in the toughest spots.Three ways to use.Stand AloneJob Link® System AppSMAN® Manifold ScreenThree ways to view.RateBar GraphRate Meter Pick up a wireless vacuum gauge right now.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
