Beli Grid Coupling di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF PHE TGRSB Type Couplings
    Mulai

    Rp449.900

    SKF PHE TGRSB Type Couplings
    Deskripsi:
    In high output (kW) and high torque applications where limited space is available, and vibration, shock loads and misalignment occur, SKF Grid Couplings are an excellent choice. The unique design of the grid and hub teeth enable these couplings to accommodate movement and stresses from all three planes. The design also makes realignment virtually unnecessary and further reduces downtime and maintenance costs.
    atribut:
    • Component: HUB
  2. SKF PHE TGGRID Type Couplings
    Mulai

    Rp409.900

    SKF PHE TGGRID Type Couplings
    Deskripsi:
    In high output (kW) and high torque applications where limited space is available, and vibration, shock loads and misalignment occur, SKF Grid Couplings are an excellent choice. The tapered grid element is manufactured from a high strength alloy steel. The grid, which, is the primary wear component of the coupling is designed for quick and easy replacement. Unlike other couplings, the hubs and other components are not disturbed. This makes realignment virtually unnecessary and further reduces downtime and maintenance costs.
    atribut:
    • Component: GRID
  3. KOKUYO Campus Note by Application Multicolor Pack 10mm Grid
    Mulai

    Rp119.900

    KOKUYO Campus Note by Application Multicolor Pack 10mm Grid
    Deskripsi:
    We have developed and adopted a middle paper that is easy to erase with an eraser. You can write fine characters with many strokes more clearly and smoothly. (Compared to the manufacturer's conventional product)We have adopted a wireless binding method that does not easily come apart even if the page is torn on the way.We have developed and adopted a white paper that is less tiring to the eyes when writing.Forest certified paper is used for the inner paper. (Acid-free paper)
    atribut:
    • Width (mm): 179
    • Number of Books: 5
    • Size: No. 6 (Semi B5)
    • Ruled Line: Grid
    • Number of Sheets: 30 sheets
    • Length (mm): 252
    • Bookbinding: Wireless binding
    • Paper Quality: Inner Paper - High Quality Paper (Forest Certified Paper)
    • Rule Width (mm): 10
  4. SKF PHE TGVCOVER Type Couplings
    Mulai

    Rp529.900

    SKF PHE TGVCOVER Type Couplings
    Deskripsi:
    In high output (kW) and high torque applications where limited space is available, and vibration, shock loads and misalignment occur, SKF grid couplings are an excellent choice. They are available with a horizontal or vertical split cover, and the unique design enable these couplings to accommodate movement and stresses from all three planes. The disign also makes realignment virtually unnecessary and further reduces downtime and maintenance costs.
  5. SKF PHE FTBFLG Type Couplings
    Mulai

    Rp2.499.900

    SKF PHE FTBFLG Type Couplings
    Deskripsi:
    Flex (tyre) couplings are designed to accommodate misalignment and shock loads and dampen vibration levels. These easy to install, vitually maintenance-free couplings consist of 2 flanges and 1 tyre. The flanges are phosphate-coated for improved corrosion resistance, and the flex tyres are available in natural rubber, or in chloroprene for fire-resistance and anti-static (FRAS) properties. Couplings with a tapered bore can be face (F) mounted or hub (H) mounted.
    atribut:
    • Component: F-Flange
  6. SKF PHE GCRSB Type Couplings
    Mulai

    Rp999.900

    SKF PHE GCRSB Type Couplings
    Deskripsi:
    Gear couplings are heavy duty couplings with incredible design flexibility, making them an economical choice for many applications. Very high-torque ratings, along with unparalleled bore capacities, give these couplings a great advantage over other types of couplings. The unique design of the gear coupling's tooth crowning dramatically reduces backlash and radial clearance. A complete gear coupling consists of 2 hubs, 2 covers and 1 assembly kit.
  7. SKF PHE HUB Type Couplings
    Mulai

    Rp66.900

    SKF PHE HUB Type Couplings
    Deskripsi:
    Jaw couplings provide a cost-effective solution for standard power applications, cushioning moderate shock loads and dampening low vibration levels. Vitually maintenance-free and easy to install, Jaw couplings are available with a "snap wrap" element, allowing element replacement in situ. This makes it the most popular coupling in the world. A complete jaw coupling consists of 2 hubs and 1 insert.
    atribut:
    • Component: HUB
    • Material: Cast Iron
  8. SKF PHE GCCOVER Type Couplings
    Mulai

    Rp1.599.900

    SKF PHE GCCOVER Type Couplings
    Deskripsi:
    Gear couplings are heavy duty couplings with incredible design flexibility, making them an economical choice for many applications. Very high-torque ratings, along with unparalleled bore capacities, give these couplings a great advantage over other types of couplings. A complete gear coupling consists of 2 hubs, 2 covers and 1 assembly kit.
  9. NILFISK Industrial High Pressure Cleaner
    Mulai

    Rp61.999.900

    NILFISK Industrial High Pressure Cleaner
    atribut:
    • Maximum Water Inlet Temperature (°C): 60
  10. TRUSCO AC Volt Checker
    Mulai

    Rp449.900

    TRUSCO AC Volt Checker
    atribut:
    • Weight (g): 31
    • Power: ALKALINE BATTERY(LR44) X 2 PCS (SOLD SEPARATELY)
    • AC Voltage (V): 5 - 600
    • Dimensions (Width W x Depth D x Height H) (mm): 26x31x145
  11. monotaro Penahan Dongkrak
    Mulai

    Rp219.900

    monotaro Penahan Dongkrak
    Deskripsi:
    Peralatan untuk dongkrak mobil. Dapat dilipat agar mudah disimpan. Terdapat 4 kaki (3 kaki luar + 1 kaki tengah) yang membuat penahan dongkrak ini dapat berdiri tegak. Push lock pin dapat membantu agar pin tidak lepas. Sangat praktis karena terdapat 3 tingkat ketinggian yang dapat diatur sesuai kebutuhan. Digunakan untuk kendaraan.
    atribut:
    • Capacity (t): 2 (when using 2 units)
    • Height (mm): 1 step 299, 2 steps 332, 3 steps 365
  12. OMRON Emc Others V-103-1A4 BY OMI
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    OMRON Emc Others V-103-1A4 BY OMI
    atribut:
    • Family Type: VN
    • Product Code: V10M0012G
  13. BOSCH Meteran Laser Level (Laser Line)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp649.900

    BOSCH Meteran Laser Level (Laser Line)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  14. GEDORE Dial Indicating type Torque Wrench
    Mulai

    Rp8.199.900

    GEDORE Dial Indicating type Torque Wrench
    atribut:
    • Purpose of Use: Aircraft, automotive, military, various maintenances, quality control, assembly related works.
  15. SKF Couplings PHE L095-2
    Mulai

    Rp209.900

    SKF Couplings PHE L095-2
    atribut:
    • Size: 95
    • Position Thread Hole G (mm): 11
    • Outer Diameter H (mm): 54
    • Set Screw: M8
    • Length E (mm): 25
    • Keyway: 8x3.3
    • Maximum Bore Diameter (mm): 28
  16. TOTO Bak Cuci Piring
    Mulai

    Rp6.599.900

    TOTO Bak Cuci Piring
    Deskripsi:
    Service Sink Only
    atribut:
    • Depth (mm): 456
    • Width (mm): 560
  17. Kanemitsu Flex Rubber
    Mulai

    Rp20.900

    Kanemitsu Flex Rubber
    atribut:
    • Type: Other parts
  18. Kanemitsu Flexible Rubber Parts
    Mulai

    Rp85.900

    Kanemitsu Flexible Rubber Parts
    atribut:
    • Material (Bush): JIS K6386 B (12) jiai (Hs = 70) Oil resistant vulcanized rubber
    • Bolt Material: SS400
    • Material (washer): SS400
    • Type: Other parts
Daftar Harga Grid Coupling Terbaru April 2026
SKF PHE TGRSB Type CouplingsRp449.900
SKF PHE TGGRID Type CouplingsRp409.900
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp48.900
KOKUYO Campus Note by Application Multicolor Pack 10mm GridRp119.900
SKF PHE TGVCOVER Type CouplingsRp529.900
SKF PHE FTBFLG Type CouplingsRp2.499.900
SKF PHE GCRSB Type CouplingsRp999.900
SKF PHE HUB Type CouplingsRp66.900
SKF PHE GCCOVER Type CouplingsRp1.599.900
NILFISK Industrial High Pressure CleanerRp61.999.900

Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)