SKF PHE TGRSB Type Couplings

Sebelum PPN:
Rp3.599.900
Spesifikasi
Size1090
Bore Diameter Max (mm)95
Bore Diameter Min (mm)27
ComponentHUB
Diameter (mm)123.8
Length (mm)98.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
In high output (kW) and high torque applications where limited space is available, and vibration, shock loads and misalignment occur, SKF Grid Couplings are an excellent choice. The unique design of the grid and hub teeth enable these couplings to accommodate movement and stresses from all three planes. The design also makes realignment virtually unnecessary and further reduces downtime and maintenance costs.
Warning
Image may differ from product. See technical specification for details.
Feature
- Designed for high speed and general purpose
- Suitable for applications with limited space available
- Accommodate movement and stresses from all three planes




Ulasan Produk

Tidak ada ulasan