Beli Gergaji Plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)Deskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)atribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)atribut:
- Tooth Design: side set, milled
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Body Material: HCS
- Thickness (mm): 0.9
- Width (mm): 19
- KRISBOW Mata Gergaji Jigsaw U untuk Kayu & Plastik-SpeedDeskripsi:Jigsaw Blade-U 5Pc for Wood&Plastic-Speedatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x10x187
- Kennedy Holesaw Professional Kit in Plastic Case (Gergaji Lubang)Deskripsi:9 Piece Service Engineers Kit featuring constant pitch, bi-metal holesaws with hardened HSS cutting edge for producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Ideal for cutting thin sheet materials up to 3mm thick. Heavy duty shatter-resistant construction; virtually unbreakable. 6 teeth per inch. 38mm (11/2inch) cutting depth. Kit comprises of 22, 29, 35, 44, 51 and 64mm holesaws, complete with K4 and K10 arbors and K7 Spring. Supplied in a robust plastic carry case.atribut:
- Head Angle (°): 15
- Maximum Jaw Capacity (mm): 35
- Overall Length (mm): 300
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Corrosion-resistant Graduated Scale Serrated Jaw
- Part Number: KEN0502000K
- Kennedy Holesaw Kit in Plastic Tube (Gergaji Lubang)Deskripsi:For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8 inch) cutting depth. Tradesman’s Compact Kits High quality variable pitch bi-metal high speed steel holesaws with hardened cutting edges. Supplied in a handy storage tube. Ideal size to fit into power tool cases and tool boxes.5 Piece: Comprises of 16, 20, 25 and 30mm holesaws with K1 arbor. 11 Piece: Comprises of 16, 19, 20, 22, 25, 30, 32, 38 and 51mm holesaws with K1 and K10 arbors.atribut:
- Maximum Jaw Capacity: 60mm
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Graduated Scale
- Overall Length: 300mm
- Head Angle: 15 Degree
- Part Number: KEN0502500K
- TEKIRO Back Saw (Gergaji Tangan)Deskripsi:TEKIRO Gergaji Figura. Membuat pemotongan miring yang akurat, kini mudah dengan Tekiro Gergaji Clamping Box. Memotong pada sudut kemiringan 45 derajat dengan mudah berkat Clamping Box ini. Gergaji berkualitas dan Clamping Box terbuat dari bahan ABS. Ini adalah pilihan yang ringan, tahan lama dan mudah digunakan untuk berbagai proyek maupun hobi anda. Sangat praktis dan hasil pemotongan akan lebih cepat dan presisi. Fungsi : Berfungsi untuk memotong kayu dengan cetakan kemiringan yang dapat disesuaikan dengan kebutuhanMaterial : high carbon steelatribut:
- Size (inch): 12
- Material: High Carbon Steel
- Dimension 2 (mm): 300
- Dimension 1 (mm): 410
- Dimension 4 (mm): 100
- Dimension 5 (mm): 22
- Dimension 3 (mm): 117
- Kennedy Holesaw Electrician Kit in Plastic Case (Gergaji Lubang)Deskripsi:For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Electrician’s Kit - 9 Pieces Comprises of 16, 20, 25, 32, 40 and 51mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 Spring, K1 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.atribut:
- Maximum Jaw Capacity: 38mm
- Type: Adjustable Wrench
- Jaw Material: Steel
- Jaw Thickness: Standard
- Special Features: Graduated Scale
- Overall Length: 200mm
- Head Angle: 15 Degree
- Part Number: KEN0502300K
- KRISBOW Jigsaw Blade T for Wood & Plastic-Speed (Mata Gergaji Jigsaw)Deskripsi:Jigsaw Blade-T 5Pc for Wood&Plastic-Speedatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x10x187
- KRISBOW Jigsaw Blade T for Wood & Plastic-Clean (Mata Gergaji Jigsaw)Deskripsi:Jigsaw Blade-T 5Pc for Wood&Plastic-Cleanatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x12x187
- KRISBOW Jigsaw Blade U-Shank for Wood & Plastic Clean (Mata Gergaji Jigsaw)Deskripsi:Jigsaw Blade-U 5Pc for Wood&Plastic-Cleanatribut:
- L (mm): 100
- Packing Dimensions (mm): 86x10x187
- BOSCH Jigsaw Blade for Special Applications (Mata Gergaji Jigsaw)Deskripsi:Mata potong gergaji jigsaw yang memotong rapi lembaran.
- BAHCO Saber Saw Blade (Mata Gergaji Saber)Deskripsi:-BAHCO SANDFLEX Series.-By using bimetal cobalt high speed steel, it has a good sharpness and is durable.-Precision abrasive teeth are also good for biting difficult-to-cut materials with long service life.-For cutting of stainless steel, iron, plastic, plywood, gypsum board, nailed wood and so on.
- Funasaw Bandsaw Blade for Contour Machine (Mata Gergaji Pita)Deskripsi:-Can be used for a wide range of applications such as soft material metals, nonferrous metals, plastics, etc.-It is the most common contour machine saw blade made from high carbon tool steel.-From general steel to non-ferrous metals, plastics, woods, etc.
- TEKIRO Handsaw TPR Handle (Gergaji Tangan)Deskripsi:TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- Dimension 5 (mm): 116
- TRUSCO Saw FrameDeskripsi:-The design of the handle fits well in the hand and is easy to hold.-3 sizes of saw blade with a 200mm, 250mm, or 300mm length can be installed.
- TEKIRO Hacksaw with Frame (Gergaji Besi)Deskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
- BOSCH PRO Multi Material Circular Saw Blade (Mata Gergaji Bundar Multi Material)Deskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
Daftar Harga Gergaji Plastik Terbaru November 2026
| BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre) | Rp149.900 |
| BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar) | Rp159.900 |
| BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre) | Rp71.900 |
| BOSCH Bi-metal Hole Saw (Mata Gergaji Lubang) | Rp43.900 |
| KRISBOW Mata Gergaji Jigsaw U untuk Kayu & Plastik-Speed | Rp43.900 |
| Kennedy Holesaw Professional Kit in Plastic Case (Gergaji Lubang) | Rp1.499.900 |
| Kennedy Holesaw Kit in Plastic Tube (Gergaji Lubang) | Rp1.599.900 |
| TEKIRO Back Saw (Gergaji Tangan) | Rp149.900 |
| Kennedy Holesaw Electrician Kit in Plastic Case (Gergaji Lubang) | Rp1.599.900 |
| KRISBOW Jigsaw Blade T for Wood & Plastic-Speed (Mata Gergaji Jigsaw) | Rp43.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101003107-2.jpg)
/18P101003044-2.jpg)
/P101003105-3.jpg)
/P101003041-1.jpg)

/5tP102200209-4.jpg)
/ozP102197899-2.jpg)
/82P103683290-2.jpg)
/ifP102196663-4.jpg)
/ouP104572894-1.jpg)
/olP104572885-1.jpg)
/P101003043-1.jpg)
/pjP104572919-1.jpg)
/2bP101003083-8.jpg)
/P102794456-1.jpg)
/iuP102343678-2.jpg)
/q8P103683944-2.jpg)

/pzP103683935-2.jpg)
/1aP101003046-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)