Beli Gergaji Pipa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)Deskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)atribut:
- Tooth Design: side set, milled
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Body Material: HCS
- Thickness (mm): 0.9
- Width (mm): 19
- BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)atribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- Tip Saw Japan Tipped Sawatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.8
- Hole Diameter (mm): 20.0
- Number of Teeth: 36
- Purpose of Use: For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.
- Tip Saw Japan Tipped SawDeskripsi:-Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-M type laser slit resin embedded Low cutting noise type(outer diameter 100mm to 180mm).-For cutting of common soft steel, angle, reinforcement, channel-formed steel, hanger rail, VLP pipe, PVC pipe, stainless steel.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Cermet
- TEKIRO Hacksaw with Frame (Gergaji Besi)Deskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- BAHCO Saber Saw Blade (Mata Gergaji Saber)Deskripsi:-BAHCO SANDFLEX Series.-By using bimetal cobalt high speed steel, it has a good sharpness and is durable.-Precision abrasive teeth are also good for biting difficult-to-cut materials with long service life.-For cutting of stainless steel, iron, plastic, plywood, gypsum board, nailed wood and so on.
- monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)Deskripsi:Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Depth (mm): 40 (Blade contact surface, not including dial part)
- Color: yellow
- Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
- Weight (g): About 192
- Material: ABS
- BAHCO Mini Hacksaw Frame (Gergaji Besi)Deskripsi:-Equipped with a new 3906 bimetal hand saw(24 teeth)that has long life.-The saw blade can be used widely depending on how it is installed. It can cut as in a compass saw and a saber saw even in closed surrounding.-The blade can be bent for narrow corners.atribut:
- Working Saw Blade Size: 250mm
- Blade Included: With bimetal saw bladex1
- Material: Aluminium Die-Cast
- TANITEC Dry Tip SawDeskripsi:-A tipped saw compatible with dry cutter and tipped saw cutting machine for iron.-Low Spark and Low Noise Design.-With its tough brazing and innovative blade type, dry cutting is possible at high speed.-For cutting of thin section steel, lining pipe, gas pipe, cable tube/round, square steel pipe.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- TEKIRO Handsaw TPR Handle (Gergaji Tangan)Deskripsi:TEKIRO Gergaji Kayu 2 Mata, gergaji kayu dengan mata pisau yang tajam dan langsung bisa dipergunakan. Terdapat 2 mata gergaji sehingga membuat lebih cepat dalam membelah dan memotong kayu.TEKIRO Gergaji tangan 2 mata. Merupakan alat pemotong kayu dengan 2 mata yang telah dilaku panas sehingga keras dan tidak mudah tumpul. Dengan bagian inti yang tetap lembut, sehingga tidak mudah rusak.Fungsi : Untuk memotong kayu dan fiberMaterial : Heat Treated Carbon Steelatribut:
- Material: Heat Treated Carbon Steel
- Dimension 4 (mm): 35
- Dimension 5 (mm): 116
- TRUSCO TOKUMARU Tip Saw Blade for Steel (Mata Gergaji Bundar)Deskripsi:-Special economical tipped saw for cutting carbide tip adapting soft iron.-Long life span with smooth sharpness that will last.-Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.
- Tip Saw Japan Tip Saw for StainlessDeskripsi:-Cermet tip with excellent wear resistance that makes longer to cutting.-By a controlled blade(0.5mm ± 0.1mm)chipping of blade edge insert is minimal.-For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Cermet
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- TRUSCO Saw FrameDeskripsi:-The design of the handle fits well in the hand and is easy to hold.-3 sizes of saw blade with a 200mm, 250mm, or 300mm length can be installed.
- HOUSE BM Pipe Saw Hyper 300Deskripsi:-The saw blade part has a chip pocket(groove)for reducing burr, making it excellent for chip removal.-PVC pipes, lead pipes, etc.atribut:
- Blade length: 300mm
- Total Length: 490mm
- Blade Materials: Steel
- Handle Materials: Elastomer Plastic
- KSK Plummer SawDeskripsi:-With one piece of grip, you can use a saw blade for turning and pulling for PVC pipes.-For turning and pulling the wallboard.atribut:
- Blade length: 210mm
- Total Length: 320mm
- Purpose of Use: For turning and pulling the wallboard.
- JONNESWAY Low Vibration Mechanism Air Pipe Saw KitDeskripsi:Set Content : - 1pc JAT-1020 Low Vibration Mechanism Air Pipe Saw - 3pcs 14-Teeth Saw Blades - 3pcs 18-Teeth Saw Blades - 3pcs 24-Teeth Saw Blades - 4pcs Files
- ASADA Pipe Support for Band Sawatribut:
- Compatible Model: Bans saw125・12F, beaver 4Eco, 4FEco, 6, 6F, band saw 222, 22F
- Origin: Japan
- Item Name: Pipe receiving base
Daftar Harga Gergaji Pipa Terbaru November 2026
| BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre) | Rp149.900 |
| BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre) | Rp71.900 |
| BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar) | Rp159.900 |
| Tip Saw Japan Tipped Saw | Rp629.900 |
| Tip Saw Japan Tipped Saw | Rp659.900 |
| BOSCH Bi-metal Hole Saw (Mata Gergaji Lubang) | Rp43.900 |
| TEKIRO Hacksaw with Frame (Gergaji Besi) | Rp139.900 |
| Tip Saw Japan Tip Saw for stainless | Rp999.900 |
| BAHCO Saber Saw Blade (Mata Gergaji Saber) | Rp449.900 |
| monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji) | Rp52.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/P101003107-2.jpg)
/P101003105-3.jpg)
/18P101003044-2.jpg)


/P101003041-1.jpg)
/pzP103683935-2.jpg)

/P102794456-1.jpg)
/P102249488-1.jpg)
/P102826728-1.jpg)

/q8P103683944-2.jpg)
/P103027139-1.jpg)






%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)