Tip Saw Japan Tip Saw for stainless

Sebelum PPN:
Rp999.900
Spesifikasi
MaterialBase metal: Tool steel, Chip: Cermet
Outside Diameter (mm)180
Blade Thickness (mm)1.6
Hole Diameter (mm)20.0
Maximum Working Speed (rpm)5500
Cutting Performance (mm)Stainless Steel 6
Number of Blades60
Purpose of UseFor cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Low cutting sound type embedded with M-type laser slit resin.Compatible with high speed chip saw cutters and high speed cutting machines (MG-31060, MG-355) for general mild steel cutting.

Ulasan Produk

Tidak ada ulasan