Beli Gergaji Mesin Cordless di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Deskripsi:Cordless Jig Saw 45mm 18V ESJ-18Catribut:
- Cutting Capacity Wood (mm): 45
- Cutting Capacity Steel (mm): 6
- Cutting Angle: 0° ~ 45° (Left & Right)
- Stroke length (mm): 25.4
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 18
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 33x10x21
- No Load Speed (rpm): 0-2400
- KRISBOW Cordless Dual Function Saw (Mesin Gergaji Listik Baterai)Deskripsi:Cordless Dual Function Saw 12V ESJ-12Catribut:
- Cutting Capacity Wood (mm): 55 Tube/Pipe/ 20(Flat)
- Cutting Capacity Steel (mm): 6 Tube/Pipe/ 2(Flat)
- Cutting Capacity PVC (mm): 16
- Stroke length (mm): 14
- Blade Holder Type: Fast Release Blade
- Battery Power (VDC): 12
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 28.5x6x15
- No Load Speed (rpm): 600-2500
- KRISBOW Gergaji Mesin Teleskopik Tanpa KabelDeskripsi:Cordless Telescopic Chain Saw 200mm 18Vatribut:
- Battery Lithium Ion (AH): 2
- Voltage (V): 18
- Cutting Capacity (mm): 16
- Chain Speed (rps): 3.76
- Retracable Length (mm): 1830-2770
- Pivoting Head: 7 position
- INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)atribut:
- Voltage (V): 20
- Cutting Capacity (mm): Metal 8, Wood 115
- No Load Speed (rpm): 0-2800
- INGCO Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)atribut:
- Voltage (V): 20
- Cutting Capacity (mm): Metal 8, Wood 80
- No Load Speed (rpm): 2400
- BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)Deskripsi:Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (atribut:
- Body Material: HCS
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Thickness (mm): 1.25
- Tooth Design: side set, milled
- Width (mm): 19
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
- Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Deskripsi:12V max CXT Li-Ion Cordless Top Handle Jig Sawatribut:
- Max Cutting Capacity at 90° Wood / Aluminum / Mild Steel (mm): 65 / 4 / 2 (2-9/16\" / 5/32\" / 1/16\")
- Length of Stroke (mm): 18(11/16\")
- Strokes Per Minute (SPM): 0-2,900
- Vibration Level Cutting Boards (m/s²): 7
- Vibration Level Cutting Sheet Metal (m/s²): 5.5
- Dimensions (L x W x H) (mm): 232x76x196 (9-1/8\"x3\"x7-3/4\")
- Net Weight (kg): 1.8 - 1.9 (3.9 - 4.3 lbs.)
- Sound Level (dBA): 91
- Sound Pressure Level (dBA): 80
- BOSCH Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Deskripsi:The most compact 18V professional cordless jigsaw. Extremely compact cordless jigsaw with the shortest length (only 260mm) in its class for perfect handling and manoeuvrability in curves, even in tight spaces.
- BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)atribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- KRISBOW Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Deskripsi:Cordless Circular Saw 165mm 18V ESC18-165Catribut:
- Blade Diameter (mm): 165
- Max Cutting Depth 90° (mm): 50
- Max Cutting Depth 45° (mm): 35
- Bevel Capacity: 45°
- Battery Power (VDC): 18
- Battery Type: Lithium Ion
- Dimensions (LxWxH) (cm): 35x20x25
- No Load Speed (rpm): 3650
- BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)atribut:
- Tooth Design: side set, milled
- Blade Material: Bi-Metal
- Blade Material Abbreviation: BIM
- Body Material: HCS
- Thickness (mm): 0.9
- Width (mm): 19
- MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)Deskripsi:The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.atribut:
- Blade Length (mm): 1139.83
- Battery Platform: M18 Redlithium-ion
- Voltage (V): 18
- Makita Electric Chainsaw (Gergaji Mesin)atribut:
- Cutting Board Length (inch): 16
- DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)Deskripsi:The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18atribut:
- Color: Orange-Black
- Dimensions (DxWxH) (cm): 30.5x29.5x39.5
- Batteries: 2 Lithium ion batteries required. (included)
- Size (inch): 7-1/4
- Style: Circular Saw w/ 2 battery kit
- Power Source: Battery Powered
- Voltage (V): 60
- Type of Bulb: LED
- Tsubosan DIA Chainsaw File (Gergaji Mesin)atribut:
- Blade Length (mm): 80
- Overall Length (mm): 220
- Grain Size: #300
Daftar Harga Gergaji Mesin Cordless Terbaru November 2026
| KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai) | Rp1.799.900 |
| KRISBOW Cordless Dual Function Saw (Mesin Gergaji Listik Baterai) | Rp1.099.900 |
| KRISBOW Gergaji Mesin Teleskopik Tanpa Kabel | Rp3.099.900 |
| BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai) | Rp3.599.900 |
| INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai) | Rp1.199.900 |
| INGCO Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai) | Rp1.399.900 |
| KRISBOW Mesin Gergaji Bensin | Rp2.799.900 |
| BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre) | Rp149.900 |
| KRISBOW Mesin Gergaji Pita | Rp17.999.900 |
| Makita Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai) | Rp3.599.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/pjP104565919-3.jpg)
/nuP104565858-2.jpg)

/p9P101518909-2.jpg)

/P101003107-2.jpg)

/5mP104977202-1.jpg)
/P101518893-1.jpg)
/18P101003044-2.jpg)
/mtP104565821-2.jpg)
/P101003105-3.jpg)
/P103118316-1.jpg)
/5uP102174210-4.jpg)
/P101003041-1.jpg)
/P101578422-1.jpg)
/P103138523-1.jpg)
/P102933471-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)