Beli Gergaji Mesin Baterai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp1.799.900

    KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Deskripsi:
    Cordless Jig Saw 45mm 18V ESJ-18C
    atribut:
    • Cutting Capacity Wood (mm): 45
    • Cutting Capacity Steel (mm): 6
    • Cutting Angle: 0° ~ 45° (Left & Right)
    • Stroke length (mm): 25.4
    • Blade Holder Type: Fast Release Blade
    • Battery Power (VDC): 18
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 33x10x21
    • No Load Speed (rpm): 0-2400
  2. KRISBOW Cordless Dual Function Saw (Mesin Gergaji Listik Baterai)
    Mulai

    Rp1.099.900

    KRISBOW Cordless Dual Function Saw (Mesin Gergaji Listik Baterai)
    Deskripsi:
    Cordless Dual Function Saw 12V ESJ-12C
    atribut:
    • Cutting Capacity Wood (mm): 55 Tube/Pipe/ 20(Flat)
    • Cutting Capacity Steel (mm): 6 Tube/Pipe/ 2(Flat)
    • Cutting Capacity PVC (mm): 16
    • Stroke length (mm): 14
    • Blade Holder Type: Fast Release Blade
    • Battery Power (VDC): 12
    • Battery Type: Lithium Ion
    • Dimensions (LxWxH) (cm): 28.5x6x15
    • No Load Speed (rpm): 600-2500
  3. INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp1.199.900

    INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    atribut:
    • Voltage (V): 20
    • Cutting Capacity (mm): Metal 8, Wood 115
    • No Load Speed (rpm): 0-2800
  4. BOSCH Reciprocating Saw Blade (Mata Gergaji Mesin)
    Mulai

    Rp219.900

    BOSCH Reciprocating Saw Blade (Mata Gergaji Mesin)
    Deskripsi:
    S 1141 HM Endurance for Aerated Concrete Reciprocating Saw Blade delivers ultimate fast cuts in special materials Ground carbide teeth are designed for cutting highly abrasive mineral-based materials Very large tooth pitch and side-set teeth provide rapid cutting results, thick gauge material provides high stability Fits all S-shank reciprocating saws.
  5. INGCO Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    Mulai

    Rp1.399.900

    INGCO Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)
    atribut:
    • Voltage (V): 20
    • Cutting Capacity (mm): Metal 8, Wood 80
    • No Load Speed (rpm): 2400
  6. Taffware Gergaji Mesin Cordless Chainsaw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Taffware Gergaji Mesin Cordless Chainsaw
    Deskripsi:
    Gergaji mesin ini dibuat tanpa membutuhkan kabel atau pun bensin. Anda bisa menggunakan gergaji mesin ini menggunakan tenaga baterai. Meski menggunakan baterai, namun tenaga yang dihasilkan tidak kalah dengan gergaji mesin bertenaga bensin atau listrik
    atribut:
    • Dimensions (cm): 12x33
    • Battery: Li-ion 88 VF
    • Voltage (V): 24
    • Power (W): 800
    • Saw Guide Length (cm): 13
    • Chain Length (cm): 18
    • Chain Speed (m/s): 5
    • Material: ABS dan Metal
    • No Load Speed (rpm): 2800
  7. KRISBOW Gergaji Mesin Teleskopik Tanpa Kabel
    Mulai

    Rp3.099.900

    KRISBOW Gergaji Mesin Teleskopik Tanpa Kabel
    Deskripsi:
    Cordless Telescopic Chain Saw 200mm 18V
    atribut:
    • Battery Lithium Ion (AH): 2
    • Voltage (V): 18
    • Cutting Capacity (mm): 16
    • Chain Speed (rps): 3.76
    • Retracable Length (mm): 1830-2770
    • Pivoting Head: 7 position
  8. RYU Cordless Circular Saw (Gergaji Mesin Baterai)
    Mulai

    Rp2.299.900

    RYU Cordless Circular Saw (Gergaji Mesin Baterai)
    Deskripsi:
    Ryu RCCS 185 adalah mesin circular saw terbaru keluaran ryu dengan kekuatan battery dilengkapi dengan motor brushless. Mesin ini dilengkapi dengan pegangan ergonomis untuk memudahkan pengguna dalam memotong.Kelengkapan :1 pc mesin1 pc battery 20 volt1 pc charger1 pc blade 7inch1 pc kunci L1 pc penggaris / mistar1 pc buku manual1 pc kartu garansi
    atribut:
    • Battery Voltage (V): 20
    • Blade Size (mm): 185
    • Battery Capacity (AH): 4
    • Spindle Diameter (mm): 12
    • Maximum Cutting Depth (mm): 43
    • No Load Speed (rpm): 4800
  9. BLACK+DECKER Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp5.599.900

    BLACK+DECKER Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    - 18V lithium 1.5Ah battery pack(BL1518-JP)- Charger(LC1418)- Blade(10TPI, 18TPI)x 1 of each- Soft bag
    atribut:
    • Wood: 90
    • Pipe: 60
    • Cutting Performance Soft Steel material Pipe (mm): 3x60
    • Stroke (mm): 22
    • Charging Time (minute): 40
    • Number of Stroke (minute): 0 to 3000
  10. XENON Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp1.899.900

    XENON Cordless Circular Saw (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    Kelengkapan :- 1 unit mesin- 2 unit baterai- 1 Charger- Pararel guide
    atribut:
    • Voltage (V): DC18
    • Capacity (Ah): 4.0
    • Blade Size (mm): Max 185
    • Maximum Cutting Capacity (mm): 55
    • No Load Speed (rpm): 3800
  11. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  12. MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)
    Mulai

    Rp8.399.900

    MILWAUKEE Cordless Band Saw Fuel (Mesin Gergaji Pita Baterai)
    Deskripsi:
    The M18 FUEL 125mm Deep Cut Bandsaw cuts faster than its corded counterparts, provides the same legendary durability of a MILWAUKEE corded band saw, and delivers more run time than other cordless options. Utilising a POWERSTATE Brushless motor and Constant Power Technology, the M18 FUEL Deep Cut Band Saw cuts faster than corded band saws. It also delivers the same legendary durability that has made MILWAUKEE Corded Deep Cut Band Saws second to none for decades by utilising over 90% of the same parts. Equipped with Jobsite Armor Technology, the tool is better protected from drops and debris with a proprietary composite material and crush zone barriers to absorb impacts. REDLITHIUM-ION Battery Technology provides more run-time through superior pack construction, electronics, and more work per charge over the life of the battery. REDLINK PLUS Intelligence has the most advanced system of cordless power tool electronics, providing optimised performance, electronic clutch, and overload protection using total system communication between tool, battery and charger. The M18 FUEL 125mm Deep Cut Bandsaw features a tool-free locking adjustable shoe that can adjust from an extended shoe to no shoe in seconds. Other innovative features include a hang hook for easy storage in-between cuts, LED light to illuminate the cutting area, superior cut visibility, and a balanced body design that allows the tool to rest naturally and comfortably in the user’s hands.
    atribut:
    • Blade Length (mm): 1139.83
    • Battery Platform: M18 Redlithium-ion
    • Voltage (V): 18
  13. METABO Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp12.999.900

    METABO Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    Robust die-cast aluminium gear housing, coated for optimum handlingVariospeed (V) Electronics for working with customised stroke rates for the materials usedSaw blade rotatable by 180° for working comfortably overheadMetabo Quick for changing saw blades without toolsDepth guide can be adjusted for ideal utilisation of the saw blade and diverse applications such as plunge cutsWide range of uses thanks to the adapted Metabo saw blade rangeWith metaBOX, the intelligent solution for transport and storageMany brands, one battery pack system: This product can be combined with all 18V battery packs and chargers of the CAS brands: www.cordless-alliance-systems.comScoope of delivery:Hexagonal wrenchmetaBOX 145 L2 Li-Power battery packs (18 V/4.0 Ah)Charger ASC 55 "AIR COOLED"
    atribut:
    • Battery Voltage (V): 18
  14. DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp17.999.900

    DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 30.5x29.5x39.5
    • Batteries: 2 Lithium ion batteries required. (included)
    • Size (inch): 7-1/4
    • Style: Circular Saw w/ 2 battery kit
    • Power Source: Battery Powered
    • Voltage (V): 60
    • Type of Bulb: LED
  15. MILWAUKEE Cordless Reciprocating Saw Fuel HACKZALL (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp3.499.900

    MILWAUKEE Cordless Reciprocating Saw Fuel HACKZALL (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    The M12 FUEL Compact HACKZALL delivers more run-time, faster cutting, and longer tool life than previous saws. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. It’s light weight design is optimal for overhead cutting applications. The POWERSTATE Brushless Motor outperforms with constant power output, yet runs cooler with no wearable components. REDLINK PLUS Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12 REDLITHIUM-ION Battery Pack provides more work per charge and more work over the life of the pack. The dual gear counter balance mechanism significantly reduces vibration, providing faster starts in metal and reduced user fatigue.
  16. HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Mulai

    Rp5.599.900

    HiKOKI Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)
    Deskripsi:
    HiKOKI CR 18DSL 18V Reciprocating Saw (Body Only) The HiKOKI CR18DSL Recip Saw has controllable power with a variable speed trigger giving a no load speed up to 2100 rpm and is ideal for construction or demolition workers without access to power. HiKOKI is the new brand name for Hitachi. It is fitted with an adjustable front shoe and features a tool free blade changing system which is handy for changing worn hot blades quickly. The remaining battery indicator lamp tells you how much life is left in your battery. Sold in a cardboard carton without battery or charger.Comes With:- Hex Key- 1 x 14TPI Bi-Metal Blade
Daftar Harga Gergaji Mesin Baterai Terbaru November 2026
BOSCH Cordless Sabre Saw (Mesin Gergaji Reciprocating Baterai)Rp3.599.900
INGCO Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp1.299.900
KRISBOW Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp1.799.900
KRISBOW Cordless Dual Function Saw (Mesin Gergaji Listik Baterai)Rp1.099.900
INGCO Cordless Reciprocating Saw (Mesin Gergaji Reciprocating Baterai)Rp1.199.900
BOSCH Reciprocating Saw Blade (Mata Gergaji Mesin)Rp219.900
INGCO Cordless Jigsaw (Mesin Gergaji Jigsaw Baterai)Rp1.399.900
Taffware Gergaji Mesin Cordless ChainsawRp159.900
KRISBOW Gergaji Mesin Teleskopik Tanpa KabelRp3.099.900
KRISBOW Mesin Gergaji BensinRp2.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)