MILWAUKEE Cordless Reciprocating Saw Fuel HACKZALL (Mesin Gergaji Reciprocating Baterai)

Sebelum PPN:
Rp3.499.900 - Rp4.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The M12 FUEL Compact HACKZALL delivers more run-time, faster cutting, and longer tool life than previous saws. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. It’s light weight design is optimal for overhead cutting applications. The POWERSTATE Brushless Motor outperforms with constant power output, yet runs cooler with no wearable components. REDLINK PLUS Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12 REDLITHIUM-ION Battery Pack provides more work per charge and more work over the life of the pack. The dual gear counter balance mechanism significantly reduces vibration, providing faster starts in metal and reduced user fatigue.
Feature
-One-handed design -Provides superior control & versatility over a standard recip saw -Compact size -Allows for cutting in tight spaces, and light weight makes overhead work easier -POWERSTATE Brushless Motor -Supplies constant power for faster cuts and reduced heat for extended life -REDLINK PLUS Intelligence -Provides optimized performance and overload protection using total system communication between tool, battery and charger -REDLITHIUM-ION Battery Pack -Provides superior pack construction, more work per charge and more work over the life of the pack

Ulasan Produk

Tidak ada ulasan