Beli Gearbox Bor Cordless Makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  2. Makita Cordless Impact Driver Brushless
    Mulai

    Rp4.499.900

    Makita Cordless Impact Driver Brushless
    Deskripsi:
    12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
  3. BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Mulai

    Rp1.399.900

    BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)
    Deskripsi:
    - Battery pack(A1820LIB, A1840LIB)x 1 of each- Charger (AL1860CV)- Case (L-BOXX136)
  4. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.260.000

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  5. BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  6. APR Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp479.900

    APR Cordless Drill (Mesin Bor Baterai)
    Deskripsi:
    Pertama di dunia teknologi bor kepala lepas pasang bisa langsung jadi impact driver.APR JAPAN TYPE AP24+ memiliki spek mesin brushless body kecil tenaga sangat besar. Putaran bor baterai ini tidak bisa ditahan oleh tangan, alias super kuat setara bor listrik. Bor ini sangat cocok untuk pekerjaan tukang kayu, kusen, lemari, baja ringan. Plafon , bor besi dll semua bisa. Karena tenaga bor yang sangat kuat dan awet.
    atribut:
    • Battery: 5CELL LXT 88VF
    • Maximum Torque (N m): 80
    • No Load Speed (rpm): 0-2500
    • Size (mm): 10
  7. JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp639.900

  8. BDS Mesin Bor Magnet
    Mulai

    Rp26.999.900

    BDS Mesin Bor Magnet
    Deskripsi:
    Compact, handy, powerful. The right magnetic core drilling machine, when low weight is the priority.At just 9.9 kg, the MAB 100 K magnetic drilling machine is the lightweight of the BDS range. Easy to handle and with a low overall height. The internal wiring ensures a high degree of safety during work. Equipped with KEYLESS quick-change drilling system.
  9. RYU Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp1.899.900

  10. TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery (V): 20 x2
    • Material: Plastic and Iron
    • Size (inch): 1/2
    • Use for: Opening & tightening bolts with high torque
    • Voltage (V): 20
  11. KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp1.499.900

    KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Impact Rate (ipm): 0-3300
    • No Load Speed (rpm): 0-2200
  12. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp53.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  13. METABO Rotary Drill
    Mulai

    Rp17.999.900

    METABO Rotary Drill
    Deskripsi:
    -Small, handy bench machine -Vario (V)-Electronics for working at customised speeds to suit various application materials -Forward and reverse rotation -Handle with non-slip soft-grip surface
    atribut:
    • Rated Input Power (W): 1100
    • Maximum Torque (N m): 55/22
    • No Load Speed (rpm): 0-640/0-1200
  14. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  15. TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp1.699.900

    TEKIRO Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchi, SPEED (RPM) 7000, BOLT CAPACITY 3/4", SQUARE DRIVER 1/2", MAx TORQUE (LBS) 370, AIR PRESS. (PSI) 90, dengan dimensi 189 mm, 197 mmFungsi : untuk membuka dan memasang baut/mur dengan bantuan impact dengan ukuran 1/2 inchMaterial : Chrome VanadiumDimensi : 189 mm, 197 mmSpesifikasi Air Impact :Input Tekanan : 90 PsiKonsumsi Udara : 4 cfmUkuran Sok : 1/2"Torsi : 370 NmAir Inlet : 1/4" nptHose Size : 3/8" idBolt Capacity : 3/4"Square Driver : 1/2"Kecepatan Tanpa Beban : 7000 rpm
    atribut:
    • Air Pressure (psi): 90
    • Air Inlet (NPT): 1/4
    • Hose size (inch): 3/8
  16. Wipro Air Impact Wrench (Kunci Sok Angin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

Daftar Harga Gearbox Bor Cordless Makita Terbaru November 2026
Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp3.399.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900
BOSCH Cordless Impact Drill Combi (Mesin Bor Beton Baterai)Rp1.499.900
Makita Cordless Impact Driver BrushlessRp4.499.900
BOSCH Cordless Impact Driver (Mesin Bor Obeng Baterai)Rp1.399.900
JLD Cordless Drill (Mesin Bor Baterai)Rp189.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.260.000
BOSCH Cordless Impact Drill (Mesin Bor Beton Baterai)Rp1.699.900
APR Cordless Drill (Mesin Bor Baterai)Rp479.900
JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Rp639.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)