Beli Flowmeter Stainless Steel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro.id Hex Bolt Nut Stainless Steel 316 Pack Besar (Baut Mur Hexagonal)
    31%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp98.900

    monotaro.id Hex Bolt Nut Stainless Steel 316 Pack Besar (Baut Mur Hexagonal)
    Deskripsi:
    Baut dan mur ini memiliki bahan stainless steel 316 yang memiliki daya tahan terhadap karat yang lebih baik dibandingkan dengan stainless steel 304.
    atribut:
    • Material: SS 316
  2. aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    Mulai

    Rp55.900

    aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: SS304 & Brass Material
    • Seal: NBR
    • Cover: Tight Stainless Steel Knitted
    • Hose: EPDM
    • Maximum Pressure (kg/cm²): 5
    • Maximum Temperature (°C): 90
    • Nut: Brass Nickel Plating
    • Working Pressure (kg/cm²): 1/2-4
  3. Non Brand Camlock Stainless Steel Type C (Kamlok)
    Mulai

    Rp209.900

  4. TESTO Stainless Steel Pitot Tube
    Mulai

    Rp5.999.900

    TESTO Stainless Steel Pitot Tube
    Deskripsi:
    Product Includes: 1 x stainless steel Pitot tube, Ø 7 mm, length 1000 mm.
    atribut:
    • Operating Temperature (°C): 0 to +600
    • Product Color : Silver
    • Product/Housing Material: Metal Housing
  5. Master Flex Flow Meter with Multitube Frame (Meter Aliran)
    Mulai

    Rp11.999.900

    Master Flex Flow Meter with Multitube Frame (Meter Aliran)
    Deskripsi:
    Create your own flowmeter systems for complete flexibility.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rateDirect-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateUse with media for laboratory and industrial applicationsRequired system components for flowmeter systems would be frame, flowtube(s), valve cartridge, and tripod-order each component separatelyChoose from aluminum or stainless steel wetted parts based on required chemical compatibility Designed with 1/8" NPT(F) connectionsDesign a flow system to meet your metering, mixing, or monitoring applications. We offer a variety of frames and flowtubes so that you can create the system to meet your exact needs.Choose a frame depending on the flowtube capacity, flow pattern, and wetted parts that you require. These frames have valve ports which accept valve cartridges to control flow. A tripod base is required to use the multitube frame with the common inlet flow pattern; all other multitube frames are designed for panel and tripod mounting.
    atribut:
    • Process Connection (inch): 0.125 NPT(F)
    • Maximum Operating Temperature (°C): 121 (250°F)
  6. TOYOX Camlock 633 DB Stainless Steel (Kamlok)
    Mulai

    Rp3.799.900

    TOYOX Camlock 633 DB Stainless Steel (Kamlok)
    Deskripsi:
    KAMLOK COUPLER Ulir Female Baja tahan karatKonektor untuk saluran instalasi di pabrik dan yang terpasang di dalam pada beragam jenis mesin.Produk KAMLOK ini adalah konektor yang dipasang ke ulir jantan.KAMLOK adalah konektor yang terdiri dari konektor (betina) dan adaptor (jantan) yang dapat dipasang dan dilepas dengan mudah hanya dengan mengencangkan atau melonggarkan bagian lengan atau tuasnya. KAMLOK tersedia dalam beragam model yang dapat disambungkan ke berbagai selang, perangkat, peralatan, dan material sistem selang. Tersedia pula tipe aluminium paduan, baja tahan karat, dan polipropilena untuk memenuhi kebutuhan berbagai pemakaian, cairan, dan kondisi penggunaan.Cairan : Udara Minyak Air (bukan air minum)Bahan utama : Paduan AluminiumDetail bahan : Bodi konektor: Paduan Aluminium (ADC12, 5"~: AC4CH)Cam arm: SCS14 (Ekuivalen SUS316)Pin ・ Ring: SUS304Gasket: Buna-N (NBR)* Gasket dapat dipilih sesuai cairan.Sesuai perundangan : Sesuai RoHS2
    atribut:
    • Material: Stainless Steel
  7. Master Flex Flow Meter Valve Cartridge 10-Turn
    Mulai

    Rp4.399.900

    Master Flex Flow Meter Valve Cartridge 10-Turn
    Deskripsi:
    Control your flow with the addition of a valve.Aluminum is economical and good for general use with noncorrosive gases and liquids316 Stainless steel (SS) withstands higher temperatures and pressures, and features excellent chemical compatibilitySelect a valve-cartridge that matches your frame. Insert these needle valves into the flowmeter frames to control flow rate. Choose a 16-turn, high-resolution metering valve-cartridge for greater precision of flow rate. If your flowtube is in units other than ml/min, convert them to ml/min and choose a valve within that flow range from the table below. See website and virtual catalog page for more details.
    atribut:
    • Minimum Water Flow Rate (ml/minute): 0 (zero)
    • Width (inch): 1754
  8. Master Flex Flow Meter Valve Cartridge 16-Turn (Meter Aliran)
    Mulai

    Rp7.599.900

    Master Flex Flow Meter Valve Cartridge 16-Turn (Meter Aliran)
    Deskripsi:
    Control your flow with the addition of a valve.Aluminum is economical and good for general use with noncorrosive gases and liquids316 Stainless steel (SS) withstands higher temperatures and pressures, and features excellent chemical compatibilitySelect a valve-cartridge that matches your frame. Insert these needle valves into the flowmeter frames to control flow rate. Choose a 16-turn, high-resolution metering valve-cartridge for greater precision of flow rate. If your flowtube is in units other than ml/min, convert them to ml/min and choose a valve within that flow range from the table below. See website and virtual catalog page for more details.
    atribut:
    • Width (inch): 1754
  9. Panduit Stainless Steel and Brass Marker Plates and Tags
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    Panduit Stainless Steel and Brass Marker Plates and Tags
    atribut:
    • Length (inch): 3.5
    • Color: Natural
  10. AS ONE Accessories for Desiccator Flowmeter
    Mulai

    Rp5.499.900

    AS ONE Accessories for Desiccator Flowmeter
    atribut:
    • Material: PA (acrylic), Bracket/Stainless steel (SUS304)
    • Size (mm): 30x91x105
    • Outer Diameter Tube Size (mm): 6
    • Measurement Range (L/minute): 0 - 10
    • Accessories: Bracket fitting (2pcs)
    • Package Size (mm): 95×140×45
  11. Master Flex Flow Meter (Meter Aliran)
    Mulai

    Rp5.499.900

    Master Flex Flow Meter (Meter Aliran)
    Deskripsi:
    Read more easily with 16% magnification of scale.Correlated flowmeters feature a generic scale-reference flow curves calibrated to a variety of media, temperatures and pressures to get the flow rate│Use with a variety of media for laboratory and industrial applicationsEach flowmeter consists of a heavy-walled glass flowtube mounted in a frame with white acrylic back plate (1/8" thick). Aluminum Flowmeters are economical and good for general use with noncorrosive gases and liquids. Brass Flowmeters are economical and good for use with water. 316 Stainless Steel Flowmeters feature excellent chemical compatibility. Select a flowmeter with a high-resolution valve for superior flow rate control-ideal for low-flow applications or for any application where you need precise flow control. All flowmeters come with correlation data sheets for water and air at standard temperature and pressure (STP). We can also supply calibration data for oxygen, nitrogen, hydrogen, helium, CO2, argon, other liquids and gases, and for conditions other than STP - call our Application Specialists for more information.
  12. Kitz Type 1000 Stainless Steel Ball Valves
    Mulai

    Rp2.499.900

    Kitz Type 1000 Stainless Steel Ball Valves
    atribut:
    • Body Material: CF8M
    • Ball Material: 316/CF8M
    • Body Cap Material: CF8M
    • Gasket Material: PTFE
    • Gland Packing Material: PTFE
    • Handle Material: Plastic Covered S.S.
    • Seat Material: HYPATITE PTFE
    • Stem Material: 316
  13. Master Flex Flow Meter Mass Transmitter
    Mulai

    Rp53.999.900

    Master Flex Flow Meter Mass Transmitter
    Deskripsi:
    Accurate and corrosion resistant.Nonclogging straight sensor tube provides high accuracyAll models include a calibration certificate to NIST-traceable standardsFlow transmitters combine a restrictor flow element with an advanced straight sensor tube to provide high accuracy and repeatability. Gas flow rates are unaffected by temperature and pressure variants within limitations.Select from aluminum or 316 stainless steel (SS) models. Wetted materials are anodized aluminum, brass, and Viton for aluminum models; SS and Viton for SS models.These precalibrated flow transmitters operate at inlet pressures between 5 and 60 psi and at gas temperatures between 59 and 77 °F (15 to 25 °C) while maintaining the stated percentage of full scale accuracy and linearity. When operating beyond 5 to 60 psi, add 0.01%/psi full scale; if operating beyond 59 to 77 °F (15 to 25 °C), add ±0.15%/ °C full scale.
    atribut:
    • Process Connection (inch): 1/4 Compression
    • Repeatability (%): ±0.5 full-scale
    • Certification: Yes
    • Accuracy (%): ±1.5 full-scale
    • Gas Type: Air
    • Leak Integrity (cm³/s): 1x10-7 He (max)
    • Maximum Operating Temperature (°C): 50 (122°F)
    • Maximum Particulate Size (µm): 5
    • Maximum Pressure (psi): 1000
    • Media Type: Air
    • Minimum Flow Rate (ml/minute): 0 (zero)
    • Minimum Operating Temperature (°C): 0 (32°F)
    • O-Ring Materials: Viton
    • Output voltage (V): Linear 0 to 5DC (1000 Ω minimum load), 4 to 20 mA (50 to 250 Ω loop resistance)
    • Response Time (ms): 2000
  14. Master Flex Flow Meter Kit (Meter Aliran)
    Mulai

    Rp6.899.900

    Master Flex Flow Meter Kit (Meter Aliran)
    Deskripsi:
    Seven interchangeable scales for routine gases and water offer flexibility.Direct-reading flowmeters feature a calibrated scale for a specific medium-no need to convert readings to get flow rateDesigned with stable, easy-to-read float for quick measurement readingsInterchangeable scales offer English and metric scales Use with multiple routine gases for laboratory and industrial applicationsEasy disassembly and assembly for cleaningThese easy-to-read acrylic flowmeter kits come with seven interchangeable back plates for routine gases- air, argon, nitrogen, helium, carbon dioxide, oxygen, and water. Meters are offered with or without built-in low hysteresis needle valves. Meters without valves can be panel mounted or used in partial or full in-line mounted configurations.Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
    atribut:
    • Process Connection (inch): 0.125 NPT(F)
    • Accuracy (%): ±5 full-scale
    • Housing Material: Acrylic
    • Maximum Operating Temperature (°C): 65 (150°F)
    • Maximum Pressure (psi): 100
    • O-Ring Materials: Viton
  15. Master Flex Flow Controllers
    Mulai

    Rp99.999.900

    Master Flex Flow Controllers
    Deskripsi:
    All models include a calibration certificate to NIST-traceable standards. Flow rates are unaffected by modest temperature and pressure variations-providing excellent response and accuracy Nonclogging straight-tube sensor ensures laminar gas flow for more accurate measurements.All models include a calibration certificate to NIST-traceable standards.Flow rates are unaffected by modest temperature and pressure variationsproviding excellent response and accuracyNonclogging straight-tube sensor ensures laminar gas flow for more accurate measurementsThis flow controller may be paired with an existing control system, but has been designed to be used with the Mass Flow Command Modules in Series 32681-XX.This controller element includes both a flowmeter element and electromagnetically actuated control valve. The flowmeter design features an advanced straight-tube thermal dispersion sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet.The meter allows for a four-point calibration across the flow range to improve meter linearity. An NIST-traceable calibration certificate is included for each controller unit.Each controller is factory calibrated for use with a specific gas. One key benefit of this design is its strong repeatability characteristics, making it ideal for use in applications where the variability of multiple controllers can affect the quality of a process.Controller is easily connected to the command module using an 8-ft long flat cable with integrated multipin D-sub connector (included). To protect from wiring errors, each controller is protected from shorting or polarity reversal by a resettable fuse.Wetted parts for the controller are 316 SS and Viton O-rings. Buna-N, Kalrez or Neoprene O-rings are available upon request.These controllers operate and maintain the stated full-scale accuracy and linearity at inlet pressures between 10 and 60 psi (0.68 to 4.10 bars) and gas temperatures between 59 and 77 °F (15 to 25 °C). If operating outside 10 to 60 psi, add ±0.01%/psi full-scale (±0.145fi/bar); if operating outside 59 to 77 °F, add ±0.08%/°F full-scale (±0.15%/°C).KARLEZ, VITON-Reg TM DuPont Dow Elastometers L.L.C.
    atribut:
    • Minimum Flow Rate (L/minute): 0 (0 cm³/min)
    • Repeatability (%): ±0.2 full-scale
    • Certification: Yes
    • Accuracy (%): ±1 full-scale
    • Maximum Operating Temperature (°C): 50 (122°F)
    • Output voltage (V): 0 to 5DC (2000 Ω minimum load)
  16. Spindo Carbon Steel Pipe (Galvanize)
    Mulai

    Rp489.900

    Spindo Carbon Steel Pipe (Galvanize)
    Deskripsi:
    Diameter 80mm, tebal 5.49mm; berat 11.2 kg/m
    atribut:
    • Length (m): 6
  17. Pelican Protector Case Mobile
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.999.900

    Pelican Protector Case Mobile
    Deskripsi:
    Sensitive equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the arctic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.
    atribut:
    • Color: Black
    • Interior (LxWxD) (inch): 19.75x11.00x7.60 (50.2x27.9x19.3cm)
    • Bottom Depth (inch): 5.79 (14.7cm)
    • Extendable Handle: yes
    • Exterior (LxWxD) (inch): 23.55x14.36x10.62 (59.8x36.5x27cm)
    • Foam Material: 1.3lb Polyurethane
    • Intake Volume (ft³): 0.96 (0.027m³)
    • Latch Material: ABS
    • Lid Depth (inch): 1.79 (4.5cm)
    • Material: Body; Polypropylene
    • Maximum Temperature (°F): 210 (99°C)
    • Minimum Temperature (°F): -40 (-40°C)
    • O-Ring Materials: Polymer
    • Padlock Hole Diameter (inch): 5/16 (8mm)
    • Pins Material: Stainless Steel
    • Purge Body Material: ABS
    • Purge Vent Material: 3 Micron Hydrophobic Non-Woven
    • Total Depth (inch): 7.58 (19.3cm)
    • Weight with Foam (lbs): 17.91 (8.1kg)
    • Wheels: 2
  18. Pelican Protector Case with Foam (Koper Perkakas)
    70%
    Mulai

    Rp1.499.900

    Pelican Protector Case with Foam (Koper Perkakas)
    atribut:
    • Pins Material: Stainless Steel
  19. ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Mulai

    Rp70.900

    ONDA Exclusive Hose F 1/2inch Flexible (Selang)
    Deskripsi:
    Mengalirkan air ke kepala shower Sparepart pengganti selang jika kepala shower masih bagus.
    atribut:
    • Material: Stainless Steel 304
Daftar Harga Flowmeter Stainless Steel Terbaru November 2026
monotaro.id Hex Bolt Nut Stainless Steel 316 Pack Besar (Baut Mur Hexagonal)Rp98.900
aer Flexible Woven Stainless Steel Hose (Selang Fleksibel)Rp55.900
Non Brand Camlock Stainless Steel Type C (Kamlok)Rp209.900
TESTO Stainless Steel Pitot TubeRp5.999.900
Master Flex Flow Meter with Multitube Frame (Meter Aliran)Rp11.999.900
TOYOX Camlock 633 DB Stainless Steel (Kamlok)Rp3.799.900
Master Flex Flow Meter Valve Cartridge 10-TurnRp4.399.900
Master Flex Flow Meter Valve Cartridge 16-Turn (Meter Aliran)Rp7.599.900
Panduit Stainless Steel and Brass Marker Plates and TagsRp1.299.900
AS ONE Accessories for Desiccator FlowmeterRp5.499.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)