Beli Flap Disk di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MURAKO Shank Mounted Flap Wheel
    Mulai

    Rp719.900

    MURAKO Shank Mounted Flap Wheel
    Deskripsi:
    - The greatest feature is that there are no metal fittings at the top and bottom of the flap wheel so it will not hurt you hitting the work piece.- Can be used for any polishing, inner surface, curved surface and flat surface.- Heat dissipation effect
  2. York Flap Disc
    Mulai

    Rp32.900

    York Flap Disc
    atribut:
    • Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
    • Abrasive Material: Aluminium Oxide
    • Disc Type: Conical (Type 29)
  3. K55 Flap Disc
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

    K55 Flap Disc
    atribut:
    • Size (mm): 100x16
  4. York Flap Wheel
    Mulai

    Rp24.900

    York Flap Wheel
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
  5. York Mini Flap Wheel Set
    Mulai

    Rp249.900

    York Mini Flap Wheel Set
    Deskripsi:
    Shaft mounted flap wheels can be used in portable air or electric power tools, including tyre buffers, flexible shafts and hand drills. Manufactured from highest quality industrial cloth. Used for a wide range of applications such as removal of rust, cleaning up welds and sanding wood prior to painting. Recessed hub design for access in tight corners. 8 Piece ‘Mini’ Set Contents: (*6mm Shank) 10 x 10mm: P60, 10 x 10mm: P120, 15 x 15mm: P80, 15 x 15mm: P120, 20 x 10mm: P60*, 20 x 10mm: P120*, 25 x 15mm: P80*, 25 x 25mm: P80*.
    atribut:
    • Shank type: Straight
    • Wheel Width: 10-25mm
    • Maximum Operating Speed: 30,000-40,000rpm
    • Grit: P120 P60 P80
    • Diameter: 10-25mm
    • Abrasive Material: Aluminium Oxide
    • Shank Diameter: 3mm 6mm
  6. TRUSCO Miracle Flap Wheel (for Deburing)
    Mulai

    Rp489.900

    TRUSCO Miracle Flap Wheel (for Deburing)
    Deskripsi:
    -For general metal.-Since the flap is obliquely attached, the touch to the work piece is very soft.-A product that improves grinding ability and durability performance by taking advantage of the characteristics of general-purpose flapwheel with shaft. (up-Rust remover, burring, polishing of pipe' s inner side.-Polishing of metal, woodwork curved surfaces and different type of goods.-Working Tool: Straight-type grinder.
    atribut:
    • Purpose of Use: Rust remover, burring, polishing of pipe' s inner side. Polishing of metal, woodwork curved surfaces and different type of goods. Working Tool: Straight-type grinder.
  7. BOSCH Flexible Flap Disc X435
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BOSCH Flexible Flap Disc X435
    Deskripsi:
    Cakram amplas fleksibel -X435-100mm-40P, versi lurus - EN 13743. Sesuai untuk permukaan logamIdeal untuk amplas permukaan, permukaan datar atau berlekuk, tepi dan sudutTingkat data buang tinggi berkat aluminium oksida dipanaskan premium, alas penopang tahan lama dan cadangan cloth kokohSecara ketat sesuai dengan standar keselamatan EN13743
    atribut:
    • Diameter (mm): 100
    • Engine Model: Angle Grinder
    • Maximum Speed (rpm): 12100
  8. BOSCH Flap Disc Standard for Metal X433
    Rating:
    80% of 100
    (1)
    Mulai

    Rp18.900

    BOSCH Flap Disc Standard for Metal X433
    atribut:
    • Outer Diameter (mm): 100
    • Bore Diameter (mm): 16
    • Applications: Metal
  9. AC Micro Flap Wheel
    Mulai

    Rp1.199.900

    AC Micro Flap Wheel
    Deskripsi:
    -Fits nicely around the shape of the work piece.-Can polish freely from hard to soft ones by changing the number of rotations.-Always be polished with a new abrasive grain surface by autogenous action.-Due to the air-cooling effect, there is almost no wor-Polishing of uneven surfaces and curved surfaces.-Polishing of the skin of castings.-Polishing of detailed and narrow spaces.-Working Tool: Straight-type grinder.
    atribut:
    • Purpose of Use: Polishing of uneven surfaces and curved surfaces. Polishing of the skin of castings. Polishing of detailed and narrow spaces. Working Tool: Straight-type grinder.
  10. BOSCH Flap Disc Standard for Inox
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    BOSCH Flap Disc Standard for Inox
    Deskripsi:
    Cakram amplas Standard for Inox, versi lurus-EN 13743. Cocok khususnya untuk pekerjaan Inox.Semua berkat zirkonia. Ikatan resin sintetik penuh, kain jenis X yang kuat.Laju pembuangan material yang konsisten tinggi dan usia pakai sangat lama.Disk a
    atribut:
    • Diameter (mm): 100
    • Bore Diameter (mm): 16
    • Maximum Speed (rpm): 15300
    • Support Materials: Pelat Serat Kaca
  11. PFERD Polifan Flap Disc Cool SG Inox
    Mulai

    Rp109.900

    PFERD Polifan Flap Disc Cool SG Inox
    Deskripsi:
    POLIFAN flap disc with particularly cool grinding on materials with poor thermal conduction such as stainless steel (INOX) and aluminium. Materials that can be worked: - Aluminium - Other non-ferrous metals - Stainless steel (INOX) Applications: - Deburring - Surface grinding - Surface work - Chamfering - Work on edges - Weld dressing - Fine grinding in multiple steps Drive types: - Angle grinder Product benefits - Less heat build-up in the workpiece compared with other flap discs. - The active grinding abrasive coating prevents clogging, for example on soft aluminium. Classification - profi class 5.0 AAA019c023 - eclass 8.1 21011318 - eclass 7.0 21011318 - eclass 4.1 21011305
    atribut:
    • Speed (rpm): 15300
    • Diameter (mm): 100
    • Grit Size: 60
    • Centre Hole Diameter (mm): 16
  12. MRA Paper Disk for Air Micro Grinder
    Mulai

    Rp779.900

    MRA Paper Disk for Air Micro Grinder
    Deskripsi:
    -Alumina abrasive grains are used, and it is suitable mainly for cutting ferrous materials such as steel and hardened steel. -Metal deburring, chamfering, grinding, polishing.
    atribut:
    • Outer Diameter (mm): 30
    • Inner Diameter (mm): 12
    • Compatible Model: M-109, M-111
  13. TOTAL Flap Disc 115x22mm
    Mulai

    Rp16.900

    TOTAL Flap Disc 115x22mm
    Deskripsi:
    Suitable for high steel, steel, cast iron and sheet steel. Packed by label.
    atribut:
    • Size (mm): 115x22
  14. Sandisk Flashdisk Cruzer Blade USB
    Rating:
    98% of 100
    (17)
    Mulai

    Rp47.900

    Sandisk Flashdisk Cruzer Blade USB
    Deskripsi:
    Bawa dan simpan setiap file favorit Anda menggunakan USB Flash Disk keluaran SanDisk ini, SanDisk Cruzer Blade. Dengan bentuk yang kecil namun cepat untuk men-transfer konten digital dari komputer ke komputer lainnya.
  15. BILIMA Flip Sanding Disc (Radial Wheel)
    Mulai

    Rp17.900

    BILIMA Flip Sanding Disc (Radial Wheel)
    Deskripsi:
    Batu amplas Besi dan Stainless
  16. PRO CUT Flip Sanding Disc
    Mulai

    Rp10.900

    PRO CUT Flip Sanding Disc
    Deskripsi:
    Batu amplas Besi dan Stainless
    atribut:
    • Size: 4inch
  17. PFERD Fan Grinder Grit120 F2525/6A
    Mulai

    Rp59.900

    PFERD Fan Grinder Grit120 F2525/6A
    Deskripsi:
    FAN GRINDER GRIT120 F2525A/6 292662
    atribut:
    • Arbor (mm): 6
    • Abrasive Material: Aluminium Oxide
    • Dimensions (cm): 6.5x2.5x2.5
    • Diameter (mm): 25
    • Thickness (mm): 25
    • Application: Metal
    • Grit Size: 120
    • Type: Fan A
    • Maximum Speed (rpm): 30500
Daftar Harga Flap Disk Terbaru January 2026
York Al/Ox Flap Wheel P80-6mm ShankRp29.900
MURAKO Shank Mounted Flap WheelRp719.900
York Flap DiscRp32.900
K55 Flap DiscRp6.900
York Flap WheelRp24.900
York Mini Flap Wheel SetRp249.900
TRUSCO Miracle Flap Wheel (for Deburing)Rp489.900
BOSCH Flexible Flap Disc X435Rp199.900
BOSCH Flap Disc Standard for Metal X433Rp18.900
AC Micro Flap WheelRp1.199.900

Data diperbarui pada 23/01/2026 (Harga belum termasuk PPN)