Beli Filter Crankcase di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Baldwin Filters Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)
    Mulai

    Rp379.900

    Baldwin Filters Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)
    Deskripsi:
    These fuel filters can help protect fuel pumps and injectors against damage from contaminants.
  2. Puretrex Housing Filter Air (Housing Filter)
    Mulai

    Rp199.900

    Puretrex Housing Filter Air (Housing Filter)
    Deskripsi:
    Housing Filter 10" Clear adalah Media filter dapat menggunakan media filter/cartridge apa saja dengan ukuran 10"
    atribut:
    • Color: Blue Clear
    • Outlet Hole (inch): 3/4
    • Maximum Pressure (bar): 16
    • Maximum Temperature (°C): 80
    • Maximum Working Pressure (bar): 8
  3. KIJIMA Breather Filter
    Mulai

    Rp559.900

    KIJIMA Breather Filter
    Deskripsi:
    It is a direct mount type breather that is taken out from the crankcase and set according to each model.
    atribut:
    • Suitable For: SR400/500
    • Mounting Diameter (mm): 18
    • Dimensions (mm): 51x61
  4. COPELAND Filter Dryer
    BARU
    Mulai

    Rp139.900

    COPELAND Filter Dryer
    Deskripsi:
    The EK Liquid Line filter drier is a premium compacted bead filter drier with a 20 micron outlet pad for maximum filtration. The EK is a premium universal replacement liquid line filter drier for CFC, HCFC and HFC refrigerants including R-12, R-134a, R-22, R-404A, R-407C, R 410A, R-500, R-502, and R-507.
  5. Fleetguard Air Filter Automotive (Saringan Udara Kendaraan)
    Mulai

    Rp169.900

    Fleetguard Air Filter Automotive (Saringan Udara Kendaraan)
    Deskripsi:
    Fleetguard AF1650 axial seal primary air filter ensures a proper seal and prevent leaks to prevent airborne contaminants from reaching the combustion chamber. Allis-Chalmers, Autocar, Brockway, Cummins, FWD, Diamond T, Dodge, Hough, Hyster, IH Primary Air Blanket AF1807 element AF1888.
  6. MITSUBISHI FUSO Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)
    Mulai

    Rp77.900

    MITSUBISHI FUSO Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)
    Deskripsi:
    Kami adalah Distributor Resmi Suku Cadang Asli Kendaraan Mitsubisi FusoPart nomor: ME006066Nama Part: Fuel Filter/ Saringan Bahan BakarType: FE100 Series
    atribut:
    • Dimensions (cm): 10x10x8
    • Part Number: PRTFE100
    • Type: FE100 Series
    • Type Name: Colt Diesel FE100
  7. Fleetguard Air Filter Automotive Housing (Saringan Udara Kendaraan)
    Mulai

    Rp539.900

    Fleetguard Air Filter Automotive Housing (Saringan Udara Kendaraan)
    Deskripsi:
    With over 1,500 different air filtration products, from clamps to air housings to advanced air filters, Fleetguard provides peace of mind for your air filtration needs. Our Fleetguard AH1196 air housing is part of the heavy-duty air filtration line, covering your sophisticated air intake system requirements.
  8. CAMPBELL HAUSFELD Air Compressor Pneumatic Replacement Part (Sparepart Kompresor)
    Mulai

    Rp459.900

    CAMPBELL HAUSFELD Air Compressor Pneumatic Replacement Part (Sparepart Kompresor)
    Deskripsi:
    These replacement parts repair worn or damaged components in compatible air compressors.
  9. Wipro Compressor Spare Part (Sparepart Kompresor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

  10. York HVAC & Refrigeration Parts
    Mulai

    Rp109.900

    York HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
  11. Champion Air Compressor Pneumatic Replacement Part (Sparepart Kompresor)
    Mulai

    Rp509.900

    Champion Air Compressor Pneumatic Replacement Part (Sparepart Kompresor)
    Deskripsi:
    These replacement parts repair worn or damaged components in compatible air compressors.
    atribut:
    • UNSPSC: 31160000
  12. COPELAND HVAC & Refrigeration Parts
    Mulai

    Rp3.399.900

    COPELAND HVAC & Refrigeration Parts
    atribut:
    • UNSPSC: 31160000
  13. LIQUI MOLY Automotive Engine Cleaner Oil Sludge Flush (Pembersih Mesin)
    Mulai

    Rp269.900

    LIQUI MOLY Automotive Engine Cleaner Oil Sludge Flush (Pembersih Mesin)
    Deskripsi:
    Special highly effective combination of oil-soluble detergents and thermally stable dispersants for rapid and easy removal of black sludge and other combustion products from the engine and crankcase. The combustion chamber of a gasoline engine contains fuel and air and, after ignition and combustion, completely or partially burnt residues. Most of the combustion products escape through the exhaust system but a small proportion pass into the crankcase as blow-by gas and thus into the motor oil. Partially burnt fuel has poor oil solubility and contributes to the formation of sludge and lacquers on the metal surfaces. In the presence of oxygen, nitrogen and heat, the lubricating oil forms insoluble oxidation products which also contribute to the formation of sludge and deposits. With diesel engines, sulfur is also carried into the combustion chamber where it is converted to SO2 and SO3 during combustion and forms sulfurous and sulfuric acids together with the water which is produced from the combustion of the fuel/air mixture. These products, which initially reside in the piston rings area with the soot and low-molecular oxidized fuel residues (even there having a detrimental effect on the engine), are carried downwards with the blow-by gases or motor oil into the crankcase where they form deposits and lacquers or cause rust and wear.
    atribut:
    • Size (ml): 300
  14. Non Brand Hydraulic Tank Filler & Breather
    Mulai

    Rp529.900

    Non Brand Hydraulic Tank Filler & Breather
    Deskripsi:
    Breather caps for hydraulic tanks (sometimes called breather vents) allow air and moisture to exit the tank as the fluid level in the tank rises, helping to eliminate air bubbles and moisture that can affect system performance. They also filter ambient air that is pulled into the tank as fluid levels in the tank fall to prevent airborne contaminants from entering the system. These breathers are not suitable for filling tanks.
    atribut:
    • UNSPSC: 24111801
    • Cap Material: Nickel-Chrome-Plated Steel
    • Efficiency: 0.99
    • Filter Media: Foam
    • Maximum Operating Temperature (°F): 200
    • Micron Rating: 40
    • Outside Diameter (inch): 3
  15. Fleetguard Air Breather
    Mulai

    Rp269.900

    Fleetguard Air Breather
    Deskripsi:
    Fleetguard AF26455 air breather is designed to filter out contaminants before they reach your engine.
Daftar Harga Filter Crankcase Terbaru November 2026
Baldwin Filters Air Filter Automotive (Saringan Udara Kendaraan)Rp389.900
Baldwin Filters Automotive Air FilterRp909.900
Baldwin Filters Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)Rp379.900
Puretrex Housing Filter Air (Housing Filter)Rp199.900
KIJIMA Breather FilterRp559.900
COPELAND Filter DryerRp139.900
Fleetguard Air Filter Automotive (Saringan Udara Kendaraan)Rp169.900
MITSUBISHI FUSO Fuel Filter Automotive (Saringan Bahan Bakar Kendaraan)Rp77.900
Fleetguard Air Filter Automotive Housing (Saringan Udara Kendaraan)Rp539.900
monotaro Filter HousingRp319.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)