Beli Eye Foundry Hook di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Crosby Hook Swivel (Kait Crane / Pengait Kargo)
    Mulai

    Rp1.199.900

    Crosby Hook Swivel (Kait Crane / Pengait Kargo)
    Deskripsi:
    • Forged, Quenched & Tempered.• Suitable for positioning of the hook before the load is lifted.• Swivel hooks are load rated.• Proper design, careful forging, and precision controlled quench and tempering gives maximum strength without excessive weight and bulk.• Low profile hook tip designed to utilize Crosby S-4320 or PL-N latch kit.• Hooks incorporate QUIC-CHECK® deformation and angle indicators. (For detailed information, see the Crosby Value Added page at the beginning of this section.)
  2. Crosby Hook Sorting (Kait Crane / Pengait Kargo)
    Mulai

    Rp1.699.900

    Crosby Hook Sorting (Kait Crane / Pengait Kargo)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered.• Deep straight throat permits efficient handling of flat plates or large cylindrical shapes.
    atribut:
    • Working Load Limit at tip of Hook (t): 2
    • Working Load Limit at bottom of Hook (t): 7 1/2
    • I.D of Eye (inch): 1.38
    • Overall Length (inch): 9.69
    • Opening at top of Hook (inch): 2.81
    • Radius at bottom of Hook (inch): 0.625
  3. Crosby Eye Bolt (Baut Mata)
    Mulai

    Rp449.900

    Crosby Eye Bolt (Baut Mata)
    atribut:
    • Thread: Metric
  4. Crosby Master Link
    Mulai

    Rp609.900

    Crosby Master Link
    Deskripsi:
    • Alloy steel — Quenched & Tempered.• Individually Proof Tested to values shown, with certification.• Proof Tested with special fixtures sized to prevent localized point loading.• Forgings have a Product Identification Code (PIC) for material traceability, along with the size, the name Crosby and USA in raised lettering.• Selected sizes designated with “W” in the size column have enlarged inside dimensions to allow additional room for sling hardware and crane hook.• Crosby 7/8” to 2” A-342 master links are type approved to DNVST-E271-2.7-1 Offshore Containers. These Crosby master links are 100% proof tested, MPI and impact tested. The tests are conducted by Crosby and 3.1 test certification is available upon request. Refer to the Crosby COLD TUFF® master links that meet the additional requirements of DNV rules for certification of lifting appliances - Loose Gear.• Incorporates patented QUIC-CHECK® deformation indicators.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit
  5. Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    38%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)
    Deskripsi:
    Belenggu Jangkar Tipe Baut dengan mur baut kepala tipis dengan cotter pin.Memenuhi persyaratan kinerja spesifikasi federal RR-C 271G, Tipe IVA, Grade A, Kelas3, Kecuali untuk ketentuan yang disyaratkan oleh kontraktor.
  6. Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    40%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    Crosby Screw Pin Anchor Shackles G-209 (Segel Omega)
    Deskripsi:
    - Capacities 1/3 thru 55 metric tons, grade 6. - Forged-Quenched and Tempered, with alloy pins. - Working Load Limit and grade "6" permanently shown on every shackle. - Hot Dip galvanized or self colored. - Sizes 3/8 inch and below are mechanically galvanized. - Fatigue rated. - Shackles 25t and larger are RFID EQUIPPED. - Shackles can be furnished proof tested with certificates to desi nated standards, such as ABS, DNV, Lloyds, or other certification. Proof testing and certificati available when requested at the time of order, charges will apply. - Approved for use at -40°C (-40°F) to 204°C (400°F). - All 209 and 210 shackles can meet charpy requirements of 42 Joules(31 ft-lbf) avg. at -20°C (-4°F) upon special request. - Meets or exceeds all requirements of ASME B30.26. - Type Approval certification in accordance with ABS 2016 Steel Vessel Rules and ABS Guide for Certification of Lifting Appliances available. Certificates available when requested at time of order and may include additional charges. - Look for the Red Pin. . . the mark of genuine Crosby quality.
  7. Crosby Wire Clip
    Rating:
    100% of 100
    (2)
    Mulai

    Rp85.900

  8. Crosby Swivel
    Mulai

    Rp839.900

    Crosby Swivel
    Deskripsi:
    • 402 forged swivels is positioning devices and are not intended to rotate under load.• Hot-dip galvanized.• Quenched & Tempered.• Crosby products meet or exceed all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, Crosby products meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.• G-402 swivels meet the performance requirements of Federal Specification RR-C-271G, Type VII, Class 2, except for those provisions required of the contractor.
  9. Crosby Shackle Omega (Segel Omega)
    Mulai

    Rp749.900

    Crosby Shackle Omega (Segel Omega)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with alloy pins.• Meets performance requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Size 3/8 inch is mechanically galvanized.• Approved for use at -40° C (-40° F) to 204° C (400° F).• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these shackles meet other critical performance requirements including impact properties and material traceability, not addressed by ASME B30.26.• G-209A Screw pin anchor shackles meet the performance requirements of Federal Specification RR-C-271G, Type IVA, Grade B, Class 2, except for those provisions required of the contractor.
    atribut:
    • Tolerance A ±: 0.06
  10. Crosby Hammerlock
    Mulai

    Rp759.900

  11. Crosby Shackle Omega (Segel Omega)
    Mulai

    Rp549.900

    Crosby Shackle Omega (Segel Omega)
    Deskripsi:
    • Forged alloy steel, Quenched & Tempered, with bow and bolt.• Meets or exceeds all requirements of Grade 8 shackles.• Working Load Limit permanently shown on every shackle.• Hot-dip galvanized.• Shackles can be RFID equipped.• Meets or exceeds all requirements of ASME B30.26, including identification, ductility, design factor, proof load, and temperature requirements. Importantly, G-2130A meet other critical performance requirements, including impact properties, and material traceability not addressed by ASME B30.26.• Shackles can be furnished proof tested with certificates to designated standards, such as ABS, DNV, Lloyds, or other certification when requested at time of order.• Type Approval and certification in accordance with DNV 2.7-1 offshore containers.• Shackles are Quenched & Tempered and meet DNV impact requirementsof 42 Joules (31 ft-Ib) at -40° C (-40° F).• G-2130A Bolt Type Anchor shackles with thin head bolt – nut with cotter pin. Meets the performance requirements of Federal Specification RR-C271G, Type IVA, Grade B, Class 3, except for those provisions required of the contractor
  12. Crosby Link Master Assembly
    Mulai

    Rp1.299.900

    Crosby Link Master Assembly
    Deskripsi:
    • Alloy steel — Quenched & Tempered.• Individually Proof Tested to values shown, with certification.• Design Factor of 5 to 1.• Proof Tested with 70% inside width special fixtures sized to prevent localized point loading per EN 1677-4, reference Applications & Warnings.• Each main link is marked with Product Identification Code (PIC) for material traceability, Grade, CE, chain size and the “CG” (Crosby Group). Each sublink is marked with traceability code.• A-1346 master links are type approved to DNV Certification. Notes 2.7-1-Offshore Containers. These Crosby master links are 100% proof tested. Every batch is impacted tested. The tests are conducted by Crosby and 3.1 test certification is available upon request.• Engineered Flat for use with S-1325A coupler link.• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these links meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
Daftar Harga Eye Foundry Hook Terbaru November 2026
Wipro Eye Foundry Hook (Kait Crane / Pengait Kargo)Rp91.900
Crosby Hook Eye (Kait Crane / Pengait Kargo)Rp589.900
Crosby Hook Eye Grab (Kait Crane / Pengait Kargo)Rp169.900
Crosby Hook Swivel (Kait Crane / Pengait Kargo)Rp1.199.900
Crosby Hook Sorting (Kait Crane / Pengait Kargo)Rp1.699.900
Crosby Eye Bolt (Baut Mata)Rp449.900
Crosby Master LinkRp609.900
Crosby Load Binder (Kait Crane / Pengait Kargo)Rp4.099.900
HONEYWELL Safety Glasses Goggle V-Maxx (Kacamata Safety)Rp179.900
Crosby Bolt Type Anchor Shackles G-2130 (Segel Omega)Rp209.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)