Crosby Link Master Assembly

Sebelum PPN:
Rp1.299.900 - Rp16.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Alloy steel — Quenched & Tempered.
• Individually Proof Tested to values shown, with certification.
• Design Factor of 5 to 1.
• Proof Tested with 70% inside width special fixtures sized to prevent localized point loading per EN 1677-4, reference Applications & Warnings.
• Each main link is marked with Product Identification Code (PIC) for material traceability, Grade, CE, chain size and the “CG” (Crosby Group). Each sublink is marked with traceability code.
• A-1346 master links are type approved to DNV Certification. Notes 2.7-1-Offshore Containers. These Crosby master links are 100% proof tested. Every batch is impacted tested. The tests are conducted by Crosby and 3.1 test certification is available upon request.
• Engineered Flat for use with S-1325A coupler link.
• Fatigue rated to 20,000 cycles at 1-1/2 times the Working Load Limit.
• Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these links meet other critical performance requirements including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan