Crosby Hook Sorting (Kait Crane / Pengait Kargo)

Sebelum PPN:
Rp1.699.900 - Rp3.299.900
Spesifikasi
Working Load Limit at tip of Hook (t)2
Working Load Limit at bottom of Hook (t)7 1/2
I.D of Eye (inch)1.38
Overall Length (inch)9.69
Opening at top of Hook (inch)2.81
Radius at bottom of Hook (inch)0.625

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
• Forged alloy steel, Quenched & Tempered.
• Deep straight throat permits efficient handling of flat plates or large cylindrical shapes.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan