Beli Eutech Ph Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Smart Sensor pH Meter (Pengukur pH)
    Mulai

    Rp729.900

    Smart Sensor pH Meter (Pengukur pH)
    Deskripsi:
    pH Meter mengukur tingkat keasaman dan kebasaan larutan dengan sensor elektroda presisi. Cocok untuk laboratorium, pengolahan air, dan aplikasi pertanian.
    atribut:
    • Range (pH): 0 to 14
  2. Eutech pH Electrode Lacom Tester PMP Resin (Elektroda pH)
    Mulai

    Rp6.499.900

    Eutech pH Electrode Lacom Tester PMP Resin (Elektroda pH)
    atribut:
    • Material: PMP resin
    • pH Measurement Range: 1 - 13pH
    • Measuring Section Size (mm): 12x90
    • Liquid Junction Material: Porous HDPE
    • Package Size (mm): 50x65x210
    • Temperature Measurement Range (°C): 0 - 80
  3. Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH)
    Mulai

    Rp23.999.900

    Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH)
    Deskripsi:
    Hanna Instruments is proud to introduce the world's most innovative pH/ORP meter: edge.
  4. Hanna Instruments pH Meter (Pengukur pH)
    Mulai

    Rp10.999.900

    Hanna Instruments pH Meter (Pengukur pH)
    Deskripsi:
    It is an economical, water resistant, portable meter that measures pH, conductivity (EC), total dissolved solids (TDS) and temperature with a single probe. The meter operation is simplified with dedicated buttons for measurement modes to be displayed on the LCD and knobs for single point calibration of pH and EC/TDS.
    atribut:
    • Resolution (pH): 0.1
    • Accuracy (pH): ±0.1
  5. Extech pH Meter
    Mulai

    Rp4.799.900

    Extech pH Meter
    Deskripsi:
    - Flat Surface Electrode measures pH in liquids, semi-solids,and solids. No more electrode breakage or clogged junctions.- RENEWindicator tells you when it's time to replace your electrode which eliminates guesswork CAL alert tells you its time to recalibrate.- Ensures accuracy.- Memory records and recalls 15 sequentially tagged readings allowing detection of changes over time- Analog bargraph displayed on LCD 1, 2 or 3 point calibration automatically recognizes buffer solutions.- Order pH buffers separately.- Automatic Temperature Compensation Simultaneous display of pH and Temperature Display indicates when the reading is stabilized.- Data Hold, Auto power off and low battery indication - Waterproofdesign (IP57) floats in water and protects the meter in wet environment- Interchangeable probes available for Chlorine & ORP- Optional weighted base (EX006) holds plastic cup and ExStik meter - Complete with flat surface pH electrode, protective sensorcap, sample cup with cap, four 3V CR-2032 button batteries, and 48INC(1.2m) neckstrap.- Order pH buffers separately
    atribut:
    • Resolution (pH): 0.01
    • Range (pH): 0 to 14
    • Accuracy (pH): ± 0.01
    • Dimension Unit (cm): 3.56x17.2x4.1
    • Item: PH Meter
    • Manufacturing Number: PH100
    • Netto Weight (kg): 0.1
    • Power Source: Baterai CR2032 (optional/exclude)
    • Temperature (°C): -5 to 90
    • Type: PH Meter
  6. Eutech Lacom Tester Electrode Inner Solution for Double Junction pH Electrode
    Mulai

    Rp5.499.900

    Eutech Lacom Tester Electrode Inner Solution for Double Junction pH Electrode
    atribut:
    • Capacity (ml): 480
    • Package Size (mm): 70x70x220
  7. Eutech Lacom Tester Electrode Inner Solution for Single Junction pH Electrode
    Mulai

    Rp4.899.900

    Eutech Lacom Tester Electrode Inner Solution for Single Junction pH Electrode
    atribut:
    • Capacity (ml): 480
    • Package Size (mm): 60x60x210
  8. Extech PH/Conductivity/TDS/Sal Meter Ip57 (Pengukur pH dan Konduktivitas)
    Mulai

    Rp7.799.900

    Extech PH/Conductivity/TDS/Sal Meter Ip57 (Pengukur pH dan Konduktivitas)
    atribut:
    • Dimension Unit (cm): 3.6x17.3x4.1
    • Conductivity Basic Accuracy: ±2% FS
    • Conductivity Max Resolution (µS/cm): 0.1
    • Conductivity Range: 0 to 199µS/cm, 200 to 1999µS/cm, 2.00 to 19.99mS/cm
    • IP Rating: IP57
    • Memory: 25 datasets
    • Power: 4 x CR-2032 (3V) batteries
    • TDS Basic Accuracy: ±2% FS
    • TDS Max Resolution (ppm): 0.1 (mg/L)
    • TDS Range: 0 to 99.9ppm (mg/L), 100 to 999ppm (mg/L), 1.00 to 9.99ppt
    • pH Basic Accuracy (pH): ±0.01
    • pH Max Resolution (pH): 0.01
    • pH Range (pH): 0.00 to 14.00
  9. Eutech Lacom Tester Electrode Preservation Medium
    Mulai

    Rp4.099.900

    Eutech Lacom Tester Electrode Preservation Medium
    atribut:
    • Capacity (ml): 480
    • Package Size (mm): 80x80x220
  10. Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)
    Mulai

    Rp38.999.900

    Mettler Toledo pH Meter S210 Sevencompact (Pengukur pH)
    atribut:
    • pH Measuring Range: -2.000 to 20.000
    • AC/DC Input: 12V, universal plug set (mains adaptor)
    • mV Measuring Range: -2000.0 to 2000.0
    • Temperature Measurement Range (°C): -30.0-130.0 (MTC), -5.0-130.0 (ATC)
  11. Hanna Instruments Checker pH Tester with 0.1 pH Resolution
    Mulai

    Rp1.999.900

    Hanna Instruments Checker pH Tester with 0.1 pH Resolution
    Deskripsi:
    The HI98103 Checker is the next generation of the original Hanna Checker pH tester. The Checker is the most popular pH meter in the world with over 1 million meters used since its introduction in 1991. From students to researchers, the Checker has been helping people with their pH measurement as a meter that is simple to use and operate.One-button operationReplaceable pH electrode±0.2 pH accuracy
    atribut:
    • pH Range (pH): 0.0 to 14.0
    • pH Resolution (pH): 0.1
    • pH Calibration: Automatic, two points
    • pH Electrode: HI1271 pH electrode with screw type connector (included)
    • Automatic Shut-off: 8 minutes, 60 minutes, or can be disabled
    • Battery Type/Life: 1.5V CR2032 (1) / approximately 1000 hours of continuous use
    • Environment: 0 to 50°C (32 to 122°F); RH max 95%
    • Dimensions (mm): 50x174x21 (2x6.8x0.9”)
    • Accuracy (pH): ±0.2
  12. Bante Conductivity Meter Portable (Pengukur Konduktivitas)
    Mulai

    Rp11.999.900

    Bante Conductivity Meter Portable (Pengukur Konduktivitas)
    Deskripsi:
    Bante520 Portable Conductivity MeterEconomy portable conductivity meter, 1 to 3 point calibration, selectable temperature coefficient and cell constant. The meter is suitable for outdoor applications, accuracy: 0.5% F.S.
    atribut:
    • Dimensions (mm): 170x85x30
  13. Hanna Instruments GPS Multiparameter Meters Meter Only (Pengukur Kualitas Air)
    Mulai

    Rp98.999.900

    Hanna Instruments GPS Multiparameter Meters Meter Only (Pengukur Kualitas Air)
    Deskripsi:
    The HI9829 is a waterproof portable logging multiparameter meter that monitors up to 14 different water quality parameters.The microprocessor based multi-sensor probe allows for the measurement of key parameters including pH, ORP, conductivity, dissolved oxygen, turbidity, ammonium, chloride, nitrate, and temperature. The probe transmits readings digitally with options to log data while disconnected from the meter. An optional GPS provides location tracking of measurements. The complete system is simple to setup and easy to use. The HI9829 is highly customizable and supplied with all necessary accessories, packaged in a durable carrying case. Optional GPS provides location tracking of measurements.Color coded, field replaceable sensorsGreat for environmental, field, and laboratory testing.
    atribut:
    • Environment Temperature (°C): 0 to 50 (32 to 122°F); RH max 100%
    • Dimensions (mm): 221x115x55 (8.7x4.5x2.2inch)
    • Connectivity: USB (with HI 929829 software)
    • Temperature Range (°C): -5.00 to 55.00, 23.00 to 131.00°F, 268.15 to 328.15 K
    • EC Range (mS/cm): 0 to 200 (absolute EC up to 400)
    • Turbidity Range (FNU): 0.0 to 99.9; 100 to 1000
    • Battery Type/Life: 1.2V (4) NiMH, rechargeable batteries, size C type; up to 140 hours depending on configuration
    • Chloride Range (ppm Cl): 0.6 to 200.0 (as Cl- )
    • DO Range: 0.0 to 500.0%; 0.00 to 50.00 ppm (mg/L)
    • GPS: 12 channel receiver 10 m (30 ft) accuracy
    • Logging interval: one second to three hours
    • Nitrate-Nitrogen Range (ppm): 0.62 to 200.0 Ni (as NO3 - -N)
    • ORP Range (mV): ±2000
    • Resistivity Range (ohm/cm): 0 to 999999; 0 to 1000.0 kΩ/cm; 0 to 1.0000 MΩ/cm
    • Seawater σ Range: 0.0 to 50.0 σt, σ0, σ15
    • TDS Range: 0 to 400000 ppm (mg/L); (the maximum value depends on the TDS factor)
    • Waterproof Protection: IP67
    • mV Range (mV): ±600.0
    • pH Range (pH): 0 to 14
  14. KRISBOW Sound Level Meter (Pengukur Kebisingan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  15. LAQUAact Handled Conductivity Meter
    Mulai

    Rp30.999.900

    LAQUAact Handled Conductivity Meter
    Deskripsi:
    ES-71 Waterproof Handheld Conductivity / Resistivity / Salinity / TDS Meter complete with - plastic conductivity electrode (9382-10D) - 1413 uScm-1 & 12.88 mScm-1 (60ml solutions) - D-70CASE
  16. Horiba Buffer Solution (Larutan Buffer)
    Mulai

    Rp629.900

    Horiba Buffer Solution (Larutan Buffer)
    Deskripsi:
    Larutan Buffer merupakan larutan yang bisa mempertahankan nilai pH meskipun ditambah sedikit asam, sedikit basa, atau sedikit air (pengenceran). Hal ini dikarenakan karena larutan Buffer mengandung zat terlarut bersifat “penyangga“ yang terdiri atas komponen asam dan basa.
    atribut:
    • Volume (ml): 500
Daftar Harga Eutech Ph Meter Terbaru November 2026
Smart Sensor pH Meter (Pengukur pH)Rp729.900
Eutech pH Electrode Lacom Tester PMP Resin (Elektroda pH)Rp6.499.900
Eutech Lacom Tester pH Electrode GlassRp10.999.900
Eutech Lacom Tester Conductivity Meter Calibration Solution (Larutan Kalibrasi)Rp1.699.900
Hanna Instruments edge Dedicated pH/ORP Meter (Pengukur pH)Rp23.999.900
Hanna Instruments pH Meter (Pengukur pH)Rp10.999.900
Extech pH MeterRp4.799.900
Eutech Lacom Tester Electrode Inner Solution for Double Junction pH ElectrodeRp5.499.900
Eutech Lacom Tester Electrode Inner Solution for Single Junction pH ElectrodeRp4.899.900
Extech PH/Conductivity/TDS/Sal Meter Ip57 (Pengukur pH dan Konduktivitas)Rp7.799.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)