Hanna Instruments Checker pH Tester with 0.1 pH Resolution

Sebelum PPN:
Rp1.999.900
Spesifikasi
pH Range (pH)0.0 to 14.0
pH Resolution (pH)0.1
pH CalibrationAutomatic, two points
pH ElectrodeHI1271 pH electrode with screw type connector (included)
Automatic Shut-off8 minutes, 60 minutes, or can be disabled
Battery Type/Life1.5V CR2032 (1) / approximately 1000 hours of continuous use
Environment0 to 50°C (32 to 122°F); RH max 95%
Dimensions (mm)50x174x21 (2x6.8x0.9”)
Accuracy (pH)±0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98103 Checker is the next generation of the original Hanna Checker pH tester. The Checker is the most popular pH meter in the world with over 1 million meters used since its introduction in 1991. From students to researchers, the Checker has been helping people with their pH measurement as a meter that is simple to use and operate.

One-button operation
Replaceable pH electrode
±0.2 pH accuracy

Ulasan Produk

Tidak ada ulasan