Eutech pH Electrode Lacom Tester PMP Resin (Elektroda pH)

Sebelum PPN:
Rp6.499.900
Spesifikasi
MaterialPMP resin
pH Measurement Range1 - 13pH
Measuring Section Size (mm)12x90
Liquid Junction MaterialPorous HDPE
Package Size (mm)50x65x210
Temperature Measurement Range (°C)0 - 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Glass electrodes are excellent in heat resistance and chemical resistance, and easy to clean.
Electrodes made of PMP-resin (polymethylpentene) are hard to break and are suitable for outdoor use.
Polymer gel electrode for easy handling.
Double junction model preventing inside electrode from interfering with measurement object.
It is especially recommended for measuring bio-based samples.
In order to prolong the electrode, it is recommended to keep it in dedicated electrode preservation solution.

Ulasan Produk

Tidak ada ulasan