Beli Ecg Electrode di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AS ONE Disposable ECG electrode pads [Gelect S]
    BARU
    Mulai

    Rp1.799.900

    AS ONE Disposable ECG electrode pads [Gelect S]
    Deskripsi:
    This soft type does not require cream, eliminating the need to apply and wipe off cream and preventing electrode contamination.
  2. Onehealth ECG Monitor
    Mulai

    Rp23.999.900

    Onehealth ECG Monitor
    Deskripsi:
    The OneHealth Medical E12 Electrocardiograph (ECG) is a professional digital cardiac monitor designed to accurately, quickly, and comprehensively record the heart's electrical activity. Equipped with a 10.1-inch TFT-LCD touchscreen, 12-lead simultaneous display, a built-in thermal printer, and automatic analysis features, this device is ideal for use in hospitals, cardiac clinics, emergency rooms, intensive care units, and other healthcare facilities requiring more in-depth cardiac examinations.12 Lead Patient CableLimb Clamp (Hands & Feet)Chest Electrodes 6 PiecesECG Paper 1 RollCharger Adapter
    atribut:
    • Display Mode: 3 Lead Simultaneous, 6 Lead Simultaneous, 12 Lead Simultaneous
    • Power Source: AC Adapter
    • Printing System: High Resolution Internal Thermal Printer
    • Recording Mode: Auto, Manual, Rhythm
    • Screen (inch): 10.1 TFT-LCD Color Touchscreen
  3. BOQU Digital Graphite Conductivity Sensor
    Mulai

    Rp20.999.900

    BOQU Digital Graphite Conductivity Sensor
    Deskripsi:
    This product is the latest digital graphite conductivity electrode independently developed and produced by our company. It can be set and calibrated remotely, and the operation is simple. It can be widely used in monitoring the conductivity of thermal power, chemical fertilizer, metallurgy, environmental protection, pharmaceutical, biochemical, food, fermentation, brewing and tap water and other fields.
    atribut:
    • Accuracy (%): 2
    • Accuracy (°C): ±0.5
    • Cable Length (m): 5
    • Cell Constant: K=1
    • Communication Interface: ModbusRTU
    • Connection: Top G1 Thread
    • Material: Stainless Steel
    • Measuring Range (ppm): TDS 0-10000
    • Measuring Range (µS/cm): 0-20000
    • Power Supply (V): 9~36 DC
    • Pressure (MPa): 0.3
    • Protection Grade: IP68
    • Resolution (ppm): 1
    • Resolution (°C): 0.1
    • Resolution (μs/cm): 1
    • Salinity (ppt): 0-72
    • Temperature Range (°C): 0-60
  4. BOQU Conductivity Meter Industrial (Pengukur Konduktivitas)
    Mulai

    Rp17.999.900

    BOQU Conductivity Meter Industrial (Pengukur Konduktivitas)
    Deskripsi:
    The conductivity of water is extremely important when treating drinking water , industrial water,pure water,boiler water because it gives an indication of the amount of dissolved material within that water.BOQU Instrument supplies a range of high-quality low-cost conductivity sensors to cover the full range from deionized water all the way up to highly saturated brines. Coupled with BOQU Conductivity controllers these water conductivity meter provide excellent and cost-effective process control in all industries and applications. Tech Features of Boqu water conductivity meter:1) Multi-function:Conductivity,TDS,Resistivity,Salinity,Temperature2) Reliable process Conductivity monitoring3) Simple system integration for easy conductivity measurement4) Perfect for use in all water quality environments5) For use with contact conductivity sensors
    atribut:
    • Accuracy (%): 1
    • Accuracy (°C): ±0.2
    • Communication mode: RS485 Modbus
    • Data Logger (times): 1000
    • Housing Material: ABS Flame retardant : V0
    • Installation: Panel/Wall/Pipe mounted
    • Language: English/Chinese
    • Measured Parameters: Conductivity, TDS, Resistivity, Salinity, Temperature
    • Measurement Range (MΩ): 0.00~20.00
    • Measurement Range (mg/L): 0.00g/L~80.00g/L (ppt), 0.00mg/L~130000.00mg/L (ppm)
    • Measurement Range (°C): -40.0~200.0 (refer to matching electrode)
    • Measurement Range (µS/cm): 0.00~2000000.00 (0.00uS/cm~2000.00mS/cm)
    • Output (mA): Two ways 4-20 output
    • Power Consumption (W): 4
    • Protection: IP65‍
    • Relay: Two relays, 5A/250V AC 5A/30V DC
    • Temperature Compensation: PT1000/NTC10K
    • Voltage/Frequency (V/Hz): 90-260AC, 50/60
  5. Bistos BISTOS Patient Monitor 5 parameter
    Mulai

    Rp53.999.900

    Bistos BISTOS Patient Monitor 5 parameter
    atribut:
    • Voltage (V AC): 100-240, 50-60Hz
  6. AS ONE Filament LED 300mm FILED-FLEX300MM series
    BARU
    Mulai

    Rp219.900

    AS ONE Filament LED 300mm FILED-FLEX300MM series
    Deskripsi:
    This is an LED unit that emits light in a line, with many LEDs sealed in parallel inside soft silicone resin. The light-emitting part can be bent freely, so it can be used to create neon-style illumination.Specification : *Gel type: Solid gel*Size: 43mm x 45mm*Inspad S ECG electrode application chart: Recommended/Wards, ICU/CCU, Usable/Emergency medical center, Angiography room, X-ray examination, MRI examination*Sales name: Inspad S ECG electrode*Packaging unit: 1000 sheets (1 bag/50 sheets x 20 bags)
    atribut:
    • AS ONE Part Number: 67-3076-97
  7. AS ONE Analytical balance SEFI with calibration certificate
    BARU
    Mulai

    Rp44.999.900

    AS ONE Analytical balance SEFI with calibration certificate
    Deskripsi:
    By connecting to a printer (sold separately), data can be printed with the date and time. Compatible with the free software "Balance keys." Please see the bottom of the specifications section.* We do not deliver to private homes (detached houses / apartments).Remark : Download the free software "Balance keys" here: URL ; Supported OS: Windows(R) 10/11; Please note that this software is provided free of charge and is not covered by service support. Please refer to the instruction manual.
    atribut:
    • AS ONE Part Number: 65-9168-60
    • Specification: *Size: 23mm x 34mm*Inspad S ECG electrode compatibility chart: Recommended/Electrocardiogram test*Sales name: Inspad S ECG electrode*Packaging unit: 500 sheets (1 bag/100 sheets x 5 bags)
  8. OneMed AED Defibrillator OneHeart (Alat Kejut Jantung)
    Mulai

    Rp27.999.900

    OneMed AED Defibrillator OneHeart (Alat Kejut Jantung)
    Deskripsi:
    Onemed AED Defibrillator OneHeart A8 merupakan perlengkapan CPR yang dapat digunakan untuk memberikan kejut listrik ke jantung untuk mengembalikan ritme normalnya. Perangkat ini sangat portable berukuran kecil dan mudah digunakan, menggunakan teknologi Jerman sangat cepat dan efisien, berpacu dengan waktu dapat menyelamatkan nyawa seseorang dalam 4 menit.
    atribut:
    • Data Storage: ECG wave, CPR data: 10h, audio log: 2h, event log: 2000, self-test report:2650
    • Data transfer: 2.0
    • Button: Power, shock, child, language
    • Pad Type: Disposable defibrillation electrodes for adult and pediatric, default without CPR feedback sensor
    • Battery: LiMn02, 24V, 1.2Ah, non re-chargeable
    • Dimensions (cm): 22x9.7x29.6
    • Energy Output: For adult: 200J/300J/360J, for children: 50J/70J/100J
    • Marketing Authorization Number of KEMENKES RI: AKL 30505420033
    • Shelf Life (years): 10
    • Shock Frequency: 75 times 360 discharge
  9. MILLER ELECTRIC Stick Welder (Mesin Las)
    Mulai

    Rp74.999.900

    MILLER ELECTRIC Stick Welder (Mesin Las)
    Deskripsi:
    The Miller CST comes with a power source and integrated carrying handle for portability.
    atribut:
    • UNSPSC: 23171508
    • Cable Connection Type: Dinse-Style
    • Input Frequency (Hz): 50/60
    • Welding Power Source Type: CC
    • polarity: DC
Daftar Harga Ecg Electrode Terbaru November 2026
AS ONE Disposable ECG electrode pads [Gelect S]Rp1.799.900
Onehealth ECG MonitorRp23.999.900
BOQU Digital Graphite Conductivity SensorRp20.999.900
BOQU Conductivity Meter Industrial (Pengukur Konduktivitas)Rp17.999.900
Bistos BISTOS Patient Monitor 5 parameterRp53.999.900
AS ONE Filament LED 300mm FILED-FLEX300MM seriesRp219.900
AS ONE Analytical balance SEFI with calibration certificateRp44.999.900
OneMed AED Defibrillator OneHeart (Alat Kejut Jantung)Rp27.999.900
MILLER ELECTRIC Stick Welder (Mesin Las)Rp74.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)