Beli Dynamometer Test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- UEI TEST INSTRUMENTS Digital ManometerDeskripsi:Digital manometer static pressure test kits contain a standard digital manometer with all the compatible components that are necessary for testing pressure switches and gas or static pressure in HVAC applications. These convenient kits also include a carrying case, static pressure tips, tubing, and fittings.atribut:
- Alarm: No
- Application: Gas
- Auto Power OFF: Yes
- Batteries Included: Yes
- Batteries Required: Yes
- Battery Type (V): 9
- Brand: UEI TEST INSTRUMENTS
- Calibration Certificate Included: No
- Connections (inch): 1/4 Hose Barb
- Maximum Operating Temperature (°F): 104
- Maximum Pressure (in WC): 60
- Minimum Operating Temperature (°F): 32
- Minimum Pressure (in WC): -60
- Pressure Range (in wc): -60 to 60
- Pressure Resolution (psi): 0.001
- Process Connection Type: Hose Barb
- AS ONE Digital Grip Dynamometeratribut:
- Measurement Range (kg): 5 to 100
- Auto Power Off Function: Approximately 1 minute after the end of final measurement
- Display: LCD, 3 digits, 0.1 kg unit
- Power Supply: AAA size, battery, 2 pieces (for test)
- Continuous Usage Time (hour): about 100 hours
- Dimensions (mm): 154x235x62
- Package Size (mm): 180x260x85
- TEST PRODUCTS INTL. Digital ManometerDeskripsi:Digital manometers measure positive, negative, and differential air and gas pressure. These portable, handheld units have a digital display with selectable pressure units so there is no need to make manual conversions. They are commonly used to detect blockages in filters, condensers, and chillers, and for calibrating pressure transmitters and pressure recorders.atribut:
- UNSPSC: 41103311
- Auto Power OFF: Yes
- Batteries Included: Yes
- Batteries Required: Yes
- Brand: TEST PRODUCTS INTL.
- Calibration Certificate Included: No
- Digital Display Features: 5 Digit Backlit LCD
- Low battery indicator: Yes
- Manometer Type: General Purpose Digital Manometer
- NIST Traceable Certificate: No
- Number of Connections: 2
- Number of Pressures Measured: Dual
- Pressure Accuracy: ±0.2% of Full Scale
- Pressure Resolution (in wc): 0.01
- Type of Pressure: Differential
- Adam Equipment Crane Scale and Dynamometer (Timbangan Gantung)Deskripsi:Crane Scales are built to safely help weigh suspended loads in industrial environments. They connect to the end of a load hook and attach directly to the load being weighed. Models with wireless remote controls allow you to change units and clear measurements from a safe distance. Remote controls with integrated displays can also transmit data directly to your hands.atribut:
- UNSPSC: 41114501
- Basic Hook Material: Steel
- Digital/Mechanical: Digital
- Finish: Smooth
- Includes: (2) AAA Batteries for Remote; Charger; Rechargeable Battery for Scale; Remote Control
- Item - Crane Scales and Dynamometers: Crane Scale
- Remote Control/Display: Wireless Remote Control
- Scale Display: LED
- Standards: CE; FCC; UL
- Weighing units: kg; lb
- General Gas & Water Line Pressure Test Gauge & KitDeskripsi:These dial pressure gauges measure low-pressure gas lines, test new gas installations for leaks, and ensure gas lines meet inspection codes.atribut:
- UNSPSC: 40151532
- Accuracy: ±3.00%
- Accuracy Scale: Full Scale
- Adjustable Pointer: No
- Application: Gas Measurement; HVAC/R; Non-Corrosive Gases
- Brand: GENERAL
- Case Material: Black Steel
- Compatible Process Media: L.P. Gas; Natural Gas
- Dial Color: White
- Freeze Resistant Movement: No
- Includes: 1/8 in NPT Brass Fitting39 in of Rubber TubingGaugeHose Clamp
- Lens Material: Polycarbonate
- Manufacturer Part Number: GPK035
- Nominal Dial Size (inch): 2-1/2
- Pressure Gauge Type: Gas Line Pressure Test Kit
- Pressure Gauge or Kit Type: Low Pressure Gas Line Test Kit
- Pressure Range (in wc): 0 to 35
- Pressure Range Type: Pressure
- Primary Pressure Range: 0 to 35
- Primary Scale Units: in wc
- Process Connection (inch): 1/8 NPT Male
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Process Connection Size (inch): 1/8
- Process Connection Type: NPT
- Reads Head Pressure: No
- Scale Type: Dual
- Secondary Pressure Range: 0 to 20
- Secondary Scale Units: oz/in2
- Sensor Type: Diaphragm
- Series: GPK
- Socket Material: Brass
- UEI TEST INSTRUMENTS Air Velocity Meter and Anemometeratribut:
- Auto Power OFF: Yes
- Brand: UEI TEST INSTRUMENTS
- Data Hold: Yes
- Data Logging: No
- Humidity Sensing: Yes
- Product Type: Anemometer
- Temperature Range (°F): -4 to 140
- Velocity (FPM): 99 to 3,937
- Velocity (m/s): 0.5 to 20
- DURO Gas & Water Line Pressure Test Gauge & KitDeskripsi:Gauges intended for use on drinking water taps have lead-free wetted parts.atribut:
- Brand: DURO
- Case Material: Steel
- Dial Color: White
- Freeze Resistant Movement: No
- Lens Material: Acrylic
- Pressure Gauge Type: Home Water Line Test Kit
- Pressure Range Type: Pressure
- Primary Scale Units: psi
- Process Connection Location: Top
- Process Connection Size (inch): 3/4
- Process Connection Type: FGHT
- FLUKE Low-Pressure Test PumpDeskripsi:The Fluke 700LTP-1 is a hand operated pressure pump designed to generate either vacuum to -3psi/-0.90bar or pressures to 100psi/6.9bar. The Fluke 700LTP-1 has two pressure ports with quick fit connectors. Test hoses are terminated with 1/4-NPT female fittings that can be adapted using the BSP/ISO adapters. For use with 700 series pressure modules and 717 pressure calibrators. Ideal for low pressure applications requiring accurate low pressure testing.atribut:
- Size (mm): 150x100x32
- Material: Exposed Materials: Aluminium, silicon, neoprene, stainless steel, Buna-N
- TESTO Pressure Drop Test SetDeskripsi:
- FLUKE Premium Test Pump KitDeskripsi:The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
- FLUKE Hydraulic Test Pump Kit 0 to 10000Deskripsi:Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.atribut:
- Pressure (psi): up to 10000 (690bar)
- FLUKE Pneumatic Test Pumpatribut:
- pressure up to (psi): 13 to 600
- JONARD TOOLS Pengukur Gaya (Alat Ukur Gaya Tekan Tarik)atribut:
- Accuracy: +/-1 Graduation
- Brand: JONARD TOOLS
- FLUKE Pneumatic Test Pump Kitatribut:
- pressure up to (psi): 600
Daftar Harga Dynamometer Test Terbaru October 2026
| UEI TEST INSTRUMENTS Digital Manometer | Rp5.199.900 |
| AS ONE Digital Grip Dynamometer | Rp7.999.900 |
| TEST PRODUCTS INTL. Digital Manometer | Rp6.899.900 |
| Adam Equipment Crane Scale and Dynamometer (Timbangan Gantung) | Rp12.999.900 |
| General Gas & Water Line Pressure Test Gauge & Kit | Rp1.699.900 |
| UEI TEST INSTRUMENTS Air Velocity Meter and Anemometer | Rp10.999.900 |
| UEI TEST INSTRUMENTS Combustion Analyzer Accessories | Rp269.900 |
| DURO Gas & Water Line Pressure Test Gauge & Kit | Rp239.900 |
| FLUKE Low-Pressure Test Pump | Rp31.999.900 |
| TESTO Pressure Drop Test Set | Rp7.299.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Lain%20-%20lain/AS%20ONE%20Digital%20Grip%20Dynamometer/5iP108058198-1.jpg)

/79P109359261-1.jpg)











/46P109668150-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)