ROBINAIR Gas & Water Line Pressure Test Gauge & Kit

Sebelum PPN:
Rp2.799.900
Spesifikasi
UNSPSC23151820
Accuracy±0.5-1-2%
Accuracy ScaleMid-Scale
ApplicationGeneral Purpose
BrandROBINAIR
Case MaterialPlastic
Dial ColorWhite
Freeze Resistant MovementNo
IncludesFitting
Lens MaterialPlastic
Manufacturer Part Number42160
Mounting TypeStem-Mount
Nominal Dial Size (inch)2
Pressure Gauge TypeGas Line Pressure Test Kit
Pressure Gauge or Kit TypeManifold Pressure Test Kit
Pressure Range (in wc)0 to 35
Pressure Range TypePressure
Primary Pressure Range0 to 35
Primary Scale Minor Graduations0.5
Primary Scale Unitsin wc
Process Connection (inch)1/2 Hose Barb
Process Connection LocationBottom
Process Connection Size (inch)1/2
Process Connection TypeHose Barb
Scale TypeSingle
Sensor MaterialBrass
Socket MaterialSteel
Wetted Parts MaterialSteel/Brass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These test kits include a dial pressure gauge with hose and fittings. Kits are intended for general use testing and inspecting manifolds for leaks.
Feature
Pressure Gauge 2 Plastic

Ulasan Produk

Tidak ada ulasan