Beli Double Socket Wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO T-Socket Fixed Wrench (Kunci Soket T)Deskripsi:TEKIRO T-TYPE SOCKETuntuk membuka dan memasang mur/baut dengan bentuk Tmaterial Chrome Vanadium head socket, High durable rusting painting, High torque strength, Durable hardnessMaterial : Chrome Vanadiumatribut:
- Dimension 3 (mm): 300
- Kennedy Double Ended Swivel SocketDeskripsi:Designed to give greater flexibility and improved access when working in difficult conditions. Bi-hexagon (12 point). Manufactured from fully polished chrome vanadium steel. Conform with ANSI B107.5M.atribut:
- Standards Met: ANSI B107.5M.
- Material: Steel
- Wrench Type: Swivel Head Double Ended Wrench
- Finish/Coating: Polished
- Socket Type: Bi-hexagon
- Top Kogyo Double-End Ratchet Wrench (Kunci Ring Ratchet)Deskripsi:-Reversing is a switching claw type.-Ratchet wrench that is light and efficient.-With the parker finished surface, it is hard to slip.
- TEKIRO Double Open End Wrench (Kunci Pas)Deskripsi:TEKIRO Kunci Pas merupakan kunci pas yang didesain presisi untuk membuka atau memasang baut dan mur pada sebuah media. Cocok untuk perlengkapan perkakas rumah, kebutuhan buat motor, mobil dan juga para mekanik dan juga teknisi.
- Top Kogyo Ratchet Wrench Long Socket TypeDeskripsi:-Reversing is a switching claw type.-Double-sided long socket type.-Opening of the claw switching part is greatly eliminated even if muddy water or sand enters, so extremely stable ratchet operation can be obtained even under severe conditions.-Convenient
- Wipro Ratchet Socket Wrench (Kunci Ring Ratchet)Deskripsi:Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Wipro Rachet Wrench terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Wipro Rachet Wrench dengan harga terbaik.
- JTC Double Socket Flexible Wrench Set with Plastic Inlay (Kunci Soket Set)atribut:
- Measurement Type: Metric
- Number of Pieces: 7
- Size: 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17, 18 x 19 mm
- Type: Straight
- TONE Hexagonal Bit Socket Impact (Mata Sock Hexagonal)atribut:
- Accessories: Pin, O-ring
- Top Kogyo Ratchet Wrench Long Socket TypeDeskripsi:-Reversing is a switching claw type.-Double-sided long socket type.-Opening of the claw switching part is greatly eliminated even if muddy water or sand enters, so extremely stable ratchet operation can be obtained even under severe conditions.-Convenient with pick.-It is useful for places where there is a deep concave part(channel H beam/angle, etc.)or a long bolt is protruded when tightening(duct construction, etc.)atribut:
- Opposite Side Dimension (mm): 14x15
- Thickness (mm): 69
- Total Length (mm): 278
- Material: Chrome Vanadium Steel (Cr-V)
- SUPER TOOL Double-Size Rachet Wrench Reversible Claw Type (Kunci Ring Ratchet)Deskripsi:- The Opening of the socket for change over the reversible type enables easy cleaning of sand and dirt, etc. - 34 sizes of double socket type (Revesible claw type) are availabe to cover a variety of uses. - Lubricate before a varety of uses.atribut:
- Size (mm): 22x24
- Length (mm): 355
- Thickness (mm): 20
- Dimension D (mm): 49
- Dimensions d2 (mm): 33
- Dimensions d3 (mm): 30
- Dimensions ℓ1: 18
- Asahi Tools Double Box End Wrench Lightool (Kunci Ring)Deskripsi:-The used material is common chrome vanadium steel and the wrench is chrome plated.-A JIS standard product.
- TONE Hexagonal Bit Impact Socket 3/4 Inch (Mata Sock Hexagonal)atribut:
- Square Drive: 19.0 mm (3/4 inch)
- Accessories: Pin, O-ring
- Overall Length (mm): 75
- Kennedy Double Ended Swivel Socket SetDeskripsi:Designed to give greater flexibility and improved access when working in difficult conditions. Bi-hexagon (12 point). Manufactured from fully polished chrome vanadium steel. Conform with ANSI B107.5M. Contents 6 Piece Bi-hexagon: 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17 and 18 x 19mm.atribut:
- Standards Met: ANSI B107.5M.
- Material: Steel
- Spanner Type: Socket Wrench
- Includes: (6) Spanners Wallet
- Overall Length: 175mm 185mm 196mm 220mm 240mm 265mm
- Size Range: 8 - 19mm
- Finish/Coating: Chrome Polished
- Number of Pieces: 6
- Size: 10 x 11mm 12 x 13mm 14 x 15mm 16 x 17mm 18 x 19mm 8 x 9mm
- Size System: Hexagon
- TEKIRO Double Open End Wrench Sunk Panel (Kunci Pas)Deskripsi:TEKIRO Open End Wrench-Highly durable, -Easy to use, -Corrosion resistance, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- Senator Engineers Starter Toolkit (Set Perkakas)Deskripsi:Set berisi 47 perkakas ini dari Senator®. Berkualitas baik dan lengkap untuk kebutuhan apa pun.Isi:- 6x kikir besi 16 cm assorted- 10x 12 x 1/2" x 18T mata gergaji besi- Kunci inggris C/V 8" (200mm)- Penggaris stainless steel 6" (150mm) dengan klip saku- Feeler gauge metrik dan inci, panjang blade: 60mm- Palu konde 1lb dengan gagang hickory- Palu karet 16oz dengan gagang kayu- Meteran tukang 5m/16ft dengan casing krom- 8 segmen snap-off blade heavy duty 18 mm- Retractable trimming knife- Gergaji besi DIY 12"- Tang jepit heavy duty 6" dengan side cutter- Tang potong 6"- Tang kombinasi 7"- Tang slip joint 10"- Tang potong seng straight blade 10"- Tang buaya lurus 10"- 8x obeng fluted handle- 7x set kunci pas drop forged 6-19mm- Kotak perkakas cantilever 21" dengan lima trayatribut:
- Kit Type: Engineers
- Insulated: No
- TEKIRO Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- GEDORE Socket Wrench Set (Set Kunci Sok)Deskripsi:-The socket has a unique unit drive structure and a large surface area is in contact with nuts and bolts. Force is applied evenly and stably, and it can be turned smoothly.-Comes with a ratchet handle that has 72-teeth dial type forward and reverse switch
- TEKIRO Socket Set (Kunci Soket Set)Deskripsi:TEKIRO 3/8 INCH SOCKET SET PLASTIK 26 PCS . Merupakan SOCKET Set alat bantu mekanik untuk kegiatan perbengkelan.Fungsi : Untuk kegiatan perbengkelan kendaraanMaterial : Chrome VanadiumTekiro kunci Sok Set 26 Pcs dari Tekiro ini merupakan paket kunci soket berupa berbagai macam gagang soket, ekstensi, unversal joint, dan banyak mata kunci yang umum digunakan di bengkel dan industri. Mata sok berukuran 6 hingga 24 mm dengan jumlah sudut 6 yang lebih tahan lama dan tidak mudah slek / aus.
- TEKIRO Torx Bit Socket Set 1/2inch (Mata Sock Hexagonal)Deskripsi:TEKIRO SET STAR SOCKET BIT (SM) 09 PCS merupakan suatu alat perkakas yang digunakan untuk membuka dan mengencangkan baut atau mur yang berbentuk bintang dengan berbagai macam ukuran.Content produk : 9 PCS 1/2" DR. Starbit Socket : T20, T25, T27, T30, T40, T45, T50, T55, T60material produk : Chrome VanadiumDimensi produk : T20mm T27mm T30mmatribut:
- Material: Chrome Vanadium
- Driver(inch): 1/2
Daftar Harga Double Socket Wrench Terbaru November 2026
| TEKIRO T-Socket Fixed Wrench (Kunci Soket T) | Rp25.900 |
| Kennedy Double Ended Swivel Socket | Rp339.900 |
| Top Kogyo Double-End Ratchet Wrench (Kunci Ring Ratchet) | Rp559.900 |
| TEKIRO Double Open End Wrench (Kunci Pas) | Rp26.900 |
| Top Kogyo Ratchet Wrench Long Socket Type | Rp459.900 |
| Wipro Ratchet Socket Wrench (Kunci Ring Ratchet) | Rp119.900 |
| JTC Double Socket Flexible Wrench Set with Plastic Inlay (Kunci Soket Set) | Rp1.999.900 |
| TONE Hexagonal Bit Socket Impact (Mata Sock Hexagonal) | Rp759.900 |
| Top Kogyo Ratchet Wrench Long Socket Type | Rp589.900 |
| JONNESWAY Double Flexible Socket Wrench Set (Kunci Sok Set) | Rp109.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/8fP101000303-13.jpg)

/P102714830-1.jpg)
/63P101000219-7.jpg)

/P102945883-1.jpg)
/P101532745-1.jpg)
/P102066195-1.jpg)

/P101005040-1.jpg)
/eqP103208530-1.jpg)
/P102758807-2.jpg)
/62P102066218-2.jpg)

/67P101000223-6.jpg)
/l6P101004762-3.jpg)
/8eP101000302-4.jpg)
/P102328314-1.jpg)
/puP101003930-3.jpg)
/q5P101003941-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)