Kennedy Double Ended Swivel Socket Set

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp2.399.900
Spesifikasi
Standards MetANSI B107.5M.
MaterialSteel
Spanner TypeSocket Wrench
Includes(6) Spanners Wallet
Overall Length175mm 185mm 196mm 220mm 240mm 265mm
Size Range8 - 19mm
Finish/CoatingChrome Polished
Number of Pieces6
Size10 x 11mm 12 x 13mm 14 x 15mm 16 x 17mm 18 x 19mm 8 x 9mm
Size SystemHexagon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to give greater flexibility and improved access when working in difficult conditions. Bi-hexagon (12 point). Manufactured from fully polished chrome vanadium steel. Conform with ANSI B107.5M. Contents 6 Piece Bi-hexagon: 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17 and 18 x 19mm.

Ulasan Produk

Tidak ada ulasan