Beli Compact Pneumatic Cylinder di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Camozzi Series 31M Compact Cylinder (Silinder Pneumatik)
    Mulai

    Rp1.399.900

    Camozzi Series 31M Compact Cylinder (Silinder Pneumatik)
    Deskripsi:
    The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.
    atribut:
    • Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
    • Brackets: Flange, feet, trunnion
    • Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
    • Operating Pressure (bar): 1 to 10 (double-acting)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double-acting
    • Speed (mm/s): 10 to 1000 (without load)
    • Type of Construction: Compact profile
  2. Camozzi Series 31R Compact Cylinder (Silinder Pneumatik)
    Mulai

    Rp2.299.900

    Camozzi Series 31R Compact Cylinder (Silinder Pneumatik)
    Deskripsi:
    The compact dimensions allow Series 31 single and double-acting magnetic cylinders to be installed within confined spaces. These cylinders are suitable for use with feet, brackets.These cylinders are available in 10 different bore sizes from ø 12 to ø 100. The guides are inserted in the external profile parallel to the sliding axis on three sides. These guides are used to locate the switches that sense the piston position. The construction design of these cylinders provides excellent axis stability. They are available either with a male or female thread. These cylinders can be supplied in W version for high temperatures (140°C). This last version is not magnetic.
    atribut:
    • Material: AL body and end-blocks - rolled stainless steel AISI 303 rod - AL piston rod, PU seals or FKM seals for high temperatures (140°C)
    • Brackets: Flange, feet, trunnion
    • Fluid: Filtered air, without lubrication. If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
    • Operating Pressure (bar): 1 to 10 (double-acting)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double-acting
    • Speed (mm/s): 10 to 1000 (without load)
    • Type of Construction: Compact profile
  3. EMC Pneumatic Cylinder Bore 80
    Mulai

    Rp919.900

    EMC Pneumatic Cylinder Bore 80
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  4. EMC Pneumatic Cylinder Bore 63
    Mulai

    Rp639.900

    EMC Pneumatic Cylinder Bore 63
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 63
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  5. EMC Pneumatic Cylinder Bore 32
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  6. EMC Pneumatic Cylinder Bore 160
    Mulai

    Rp3.799.900

    EMC Pneumatic Cylinder Bore 160
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  7. SMC Compact Cylinder CQ2 Series
    Mulai

    Rp779.900

    SMC Compact Cylinder CQ2 Series
    atribut:
    • Dual Stroke Mark: Without Two Stroke Mark
    • Port Thread Type: Rc/M Thread
    • Mounting Bolt: None
    • Auto Switch Mounting Groove: Φ12-Φ25 2 Sides/Φ32-Φ100 4 Sides
    • Type: Pneumatic
    • Auto Switch: Without Auto Switch
    • Built-in Magnet: Built-in Magnet
    • Cylinder Stroke 2: Without Cylinder Stroke 2
    • Made To Order: Standard
    • Rod End Bracket: None
  8. Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)
    Mulai

    Rp1.999.900

    Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)
    Deskripsi:
    The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.
    atribut:
    • Type of Construction: Profile (with screws)
    • Operating Pressure (bar): 1 to 10 (standard)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Speed (mm/s): 10 to 1000, no load (standard)
    • Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
  9. SMC Compact Cylinder Compact Cylinder CDQ2A50-85
    Mulai

    Rp5.099.900

    SMC Compact Cylinder Compact Cylinder CDQ2A50-85
    atribut:
    • Type: (-) Pneumatic type
    • Body Option: (CM) With rubber cushion, rod tip male screw
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cylinder Stroke (mm): 85
    • Port Thread Type: (-) Rc
    • Tube Inner Diameter (Φmm): 50
    • Type of Acting: Double acting single rod
  10. SMC Compact Cylinder Compact Cylinder CDQ2A50-20
    Mulai

    Rp1.299.900

    SMC Compact Cylinder Compact Cylinder CDQ2A50-20
    atribut:
    • Type: (-) Pneumatic type
    • Body Option: (CM) With rubber cushion, rod tip male screw
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cylinder Stroke (mm): 20
    • Port Thread Type: (-) Rc
    • Tube Inner Diameter (Φmm): 50
    • Type of Acting: Double acting single rod
  11. SMC Compact Cylinder CDQ2A12
    Mulai

    Rp1.899.900

    SMC Compact Cylinder CDQ2A12
    atribut:
    • Type: (-) Pneumatic type
    • Auto Switch Additional Symbol: (-) With 2 pieces
    • Auto Switch Type: A93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
    • Body Option: (M) Rod tip male thread
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cylinder Stroke (mm): 25
    • Lead Wire (m): (L) 3
    • Port Thread Type: (-) M screw
    • Tube Inner Diameter (Φmm): 12
    • Type of Acting: Double acting single rod
  12. EMC RAL Series Air Cylinder Pneumatic
    Mulai

    Rp329.900

    EMC RAL Series Air Cylinder Pneumatic
    Deskripsi:
    RAL series aluminium mini pneumatic cylinder, bore size range from 16 to 40mm. Front and rear cap are processed by high precision CNC machine, with strong guarantee of high consistency and concentricity. The barrel and front/rear cap of the mini pneumatic Cylinder are connected by thread structure with strong glue with durable time. Special air cushion design keeps less impact from piston to front/rear cap. Caps positioning machine guarantees front and rear caps of the mini cylinder locate at same horizontal position, easier to install. Better sealing performance with Japanese seals, together with Germany grease, gives RAL series aluminiu mini round pneumatic cylinder longer life.Standard with swiveling tail type, flat tail and round tail types are optional.
    atribut:
    • Bore (mm): 25
    • Stroke (mm): 50
  13. Camozzi Series 42M Compact Cylinder (Silinder Pneumatik)
    Mulai

    Rp2.899.900

    Camozzi Series 42M Compact Cylinder (Silinder Pneumatik)
    Deskripsi:
    Series 42 cylinders have been designed without tie rods to assure an extremely clean design. Stainless steel has been used for the tube and the rod, while the end cover is made in anodized Aluminium. These cylinders are normally equipped with adjustable end-stroke cushioning and with a mechanical cushioning in order to make the impact of the piston less noisy as it reaches the end of the stroke.
    atribut:
    • Material: End-blocks = AL, tube = stainless steel AISI 304, rod = stainless steel AISI 420B, other parts (see coding)
    • Fluid: Clean air, without lubrication. , If lubricated air is used, it is recommended to use oil ISOVG32. Once applied the lubrication should never be interrupted.
    • Operating Pressure (bar): 1 to 10 (double-acting)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Operation: Double-acting, front and rear cushions
    • Speed (mm/s): 10 to 1000 (NO LOAD)
    • Stroke (min-max) (mm): 10 - 1000
    • Type of Construction: Compact - flanged
    • Type of Mounting: Front flange, rear flange, feet, front and rear trunnion, threaded pins
  14. SMC Compact Cylinder Compact Cylinder CDQ2A50-40
    Mulai

    Rp4.399.900

    SMC Compact Cylinder Compact Cylinder CDQ2A50-40
    atribut:
    • Type: (-) Pneumatic type
    • Auto Switch Additional Symbol: (S) With 1
    • Auto Switch Type: A93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
    • Body Option: (-) Standard (rod tip female thread)
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cylinder Stroke (mm): 40
    • Lead Wire (m): (L) 3
    • Port Thread Type: (-) Rc
    • Tube Inner Diameter (Φmm): 50
    • Type of Acting: Double acting single rod
  15. SMC Compact Cylinder Compact Cylinder CDQ2A50-35
    Mulai

    Rp5.499.900

    SMC Compact Cylinder Compact Cylinder CDQ2A50-35
    atribut:
    • Type: (-) Pneumatic type
    • Auto Switch Additional Symbol: (-) With 2 pieces
    • Auto Switch Type: M9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out
    • Body Option: (M) Rod tip male thread
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cylinder Stroke (mm): 35
    • Lead Wire (m): (-) 0.5
    • Port Thread Type: (-) Rc
    • Tube Inner Diameter (Φmm): 50
    • Type of Acting: Double acting single rod
  16. SMC Compact Cylinder Compact Cylinder CDQ2A50-50
    Mulai

    Rp5.399.900

    SMC Compact Cylinder Compact Cylinder CDQ2A50-50
    atribut:
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cylinder Stroke (mm): 50
    • Tube Inner Diameter (Φmm): 50
    • Type of Acting: Double acting single rod
  17. SMC Air Cushion Compact Cylinder with Lock
    Mulai

    Rp3.099.900

    SMC Air Cushion Compact Cylinder with Lock
    atribut:
    • Type of Acting: Double acting single rod
  18. SMC Compact Cylinder Compact Cylinder CDQ2A50-25
    Mulai

    Rp5.899.900

    SMC Compact Cylinder Compact Cylinder CDQ2A50-25
    atribut:
    • Type: (-) Pneumatic type
    • Auto Switch Additional Symbol: (-) With 2 pieces
    • Auto Switch Type: A93 Contact point-General-purpose type-Grommet-Indicator light Yes-2 lines-Horizontal take-out
    • Body Option: (C) With rubber cushion
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cylinder Stroke (mm): 25
    • Lead Wire (m): (L) 3
    • Port Thread Type: (-) Rc
    • Tube Inner Diameter (Φmm): 50
    • Type of Acting: Double acting single rod
  19. SMC Compact Cylinder CDQ2F32-5
    Mulai

    Rp3.699.900

    SMC Compact Cylinder CDQ2F32-5
    atribut:
    • Type: (-) Pneumatic type
    • Auto Switch Additional Symbol: (-) With 2 pieces
    • Auto Switch Type: M9NV Non-contact-General-purpose type-Grommet-With indicator light-3 wires (NPN) -Vertical take-out
    • Body Option: (M) Rod tip male thread
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cylinder Stroke (mm): 50
    • Lead Wire (m): (-) 0.5
    • Port Thread Type: (-) Rc
    • Tube Inner Diameter (Φmm): 32
    • Type of Acting: Double acting single rod
  20. SMC Compact Cylinder Compact Cylinder CDQ2A50-15
    Mulai

    Rp8.299.900

    SMC Compact Cylinder Compact Cylinder CDQ2A50-15
    atribut:
    • Type: (-) Pneumatic type
    • Auto Switch Additional Symbol: (-) With 2 pieces
    • Auto Switch Type: M9B Non-contact-General-purpose type-Grommet-With indicator light-2 lines-Horizontal take-out
    • Body Option: (M) Rod tip male thread
    • Built-in Magnet Availability: (D) Built-in magnet
    • Cylinder Stroke (mm): 15
    • Lead Wire (m): (L) 3
    • Port Thread Type: (-) Rc
    • Tube Inner Diameter (Φmm): 50
    • Type of Acting: Double acting single rod
Daftar Harga Compact Pneumatic Cylinder Terbaru March 2026
Camozzi Series 31M Compact Cylinder (Silinder Pneumatik)Rp1.399.900
Camozzi Series 31R Compact Cylinder (Silinder Pneumatik)Rp2.299.900
EMC Pneumatic Cylinder Bore 80Rp919.900
EMC Pneumatic Cylinder Bore 63Rp639.900
EMC Pneumatic Cylinder Bore 32Rp389.900
EMC Pneumatic Cylinder Bore 160Rp3.799.900
SMC Compact Cylinder CQ2 SeriesRp779.900
Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Rp1.999.900
SMC Compact Cylinder Compact Cylinder CDQ2A50-85Rp5.099.900
SMC Compact Cylinder Compact Cylinder CDQ2A50-20Rp1.299.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)