Beli Circuit Breaker Lockout di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Lototo Circuit Breaker Lockout (Pengunci MCB)
    Mulai

    Rp79.900

    Lototo Circuit Breaker Lockout (Pengunci MCB)
    Deskripsi:
    LOTOTO LS2390 Safety Loto Miniature Circuit Breaker Lockout Device locks out most miniature ISO/DIN pin-out circuit breakers throughout the world. The patented device fits breakers with standard toggle openings 7/16in (11mm) or less and works with all safety padlocks and most hasps.
  2. Panduit Circuit Breaker Lockout
    Mulai

    Rp739.900

    Panduit Circuit Breaker Lockout
    atribut:
    • Applicable Breaker Lever (mm): Thickness: 4.1 to 8.9
    • Height: 7.6 to 15.2
    • Type: With toggle
    • Finishing Material: Nylon
  3. Panduit Circuit Breaker Lockout (Pengunci MCB)
    Mulai

    Rp479.900

    Panduit Circuit Breaker Lockout (Pengunci MCB)
    atribut:
    • Applicable Breaker Lever Height (mm): 7.6 to 15.2
    • Applicable Breaker Lever Thickness (mm): 6.4 to 11.2
    • Type: Without toggle
    • Finish Material: Nylon
  4. Panduit No Tool Circuit Breaker Lockout & Molded Case /Enclosed System Circuit Breaker
    69%
    Mulai

    Rp129.900

    Panduit No Tool Circuit Breaker Lockout & Molded Case /Enclosed System Circuit Breaker
    atribut:
    • Applicable Breaker Lever Height (mm): 5.6 to 9.9
    • Finish Material: Nylon
  5. Lototo Clamp-on Circuit Breaker Lockout (Pengunci MCB)
    Mulai

    Rp129.900

    Lototo Clamp-on Circuit Breaker Lockout (Pengunci MCB)
    Deskripsi:
    LOTOTO L3821 Safety Lockout Tagout Clamp-On Circuit Breaker Lockout Tagout Device, made of rugged polypropylene and impact modified Nylon. For 120-277V breaker Lockout, handle width 16.5mm.
  6. Panduit Universal Circuit Breaker Lockout & Toggle Switch Lockout
    Mulai

    Rp259.900

    Panduit Universal Circuit Breaker Lockout & Toggle Switch Lockout
    atribut:
    • Attachable Switch Length x Width x Thickness (mm): 12.2 to 19.8x6.4 to 9.6x6.4 to 10.2
    • Finish Material: Nylon
  7. Matlock Advanced Electrical Lockout Kit
    Mulai

    Rp5.499.900

    Matlock Advanced Electrical Lockout Kit
    Deskripsi:
    Our pre-selected kits are designed to cover the most common uses in industry. Each supplied in handy carrying case and they provide a convenient choice for any lockout professional.Kit contents:1 x Lockout Shell Case / Pouch2 x Red Safety Lockout Padlocks (KD)1 x Non-Conductive Lockout Hasp - 6 holes1 x Pneumatic Lockout1 x MCB Lockout Pin Out Standard1 x MCB Lockout Pin In Standard1 x MCB Lockout Pin Out Wide1 x Miniature Circuit Breaker Lockout Tie bar1 x Universal Fuse Circuit Breaker Lockout1 x Universal Extra Large Circuit Breaker Lockout1 x Universal Circuit Breaker Lockout1 x Pack (10) of 'Do not operate' tags1 x Universal MCB Lockout1 x Ultra-fine Permanent Pen
    atribut:
    • Includes: Lockout Shell Case / Pouch
    • Lockout Type: Electrical Lockout Belt Kit
  8. Panduit Large Handle Circuit Breaker Lockout Device
    Mulai

    Rp1.499.900

    Panduit Large Handle Circuit Breaker Lockout Device
    atribut:
    • Applicable Breaker Lever Dimension (mm): Height 14 or more, width up to 70
    • Finish Material: Nylon
  9. Spectrum Industrial Maintenance Lockout Kit
    Mulai

    Rp4.299.900

    Spectrum Industrial Maintenance Lockout Kit
    Deskripsi:
    Pre-selected kits are designed to cover the most common uses in industry. Supplied in a handy carrying case or bag, they provide a convenient choice for all lockout users.
    atribut:
    • Tip Material: Steel
    • Tip Type: Hex Ball
    • Finish/Coating: Black Oxide
    • MFR Part No.: LOK230
    • Maximum Ball Drive Angle (°): 30
    • eclassCode: 23199000
  10. Panduit Lockout for Circuit Breaker
    Mulai

    Rp499.900

    Panduit Lockout for Circuit Breaker
    atribut:
    • Dimension F: 27.9mm
    • Dimensions D(ɸmm): 11.7mm
    • Dimensions c: 32.3mm
    • Compatible Thickness: (Breaker lever) 6.4 to 11.2mm
    • Color: Red
    • Compatible Height: (Breaker lever) 7.6 to 15.2mm
    • Dimension A (mm): 52.1
    • Dimension B: 25.4mm
    • Dimension E: 8.9mm
    • Installation Method: Rotate the screw with a screwdriver to fix it
    • Material: Nylon
    • TRUSCO Number: 440-1913
  11. Panduit Lockout for Mini Circuit Breaker
    Mulai

    Rp189.900

    Panduit Lockout for Mini Circuit Breaker
    atribut:
    • Color: Red
    • Dimensions D(ɸmm): 17.0mm
    • Dimensions c: 15.2mm
    • Dimension A (mm): 42.7
    • Dimension B: 22.4mm
    • Dimension E: 8.6mm
    • Material: Nylon
    • TRUSCO Number: 440-2073
  12. Lototo Cable Lockout (Kunci Kabel)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp199.900

    Lototo Cable Lockout (Kunci Kabel)
    Deskripsi:
    LOTOTO LS806 dan LS806A Adjustable Cable Lockout Device, ideal for group, multi-point lockouts, features a tough, flexible multi-stranded steel cable insulated with a clear plastic coating. A tough, lightweight ABS body withstands chemicals and performs effectively in extreme conditions. Includes high-visibility, re-usable write-on safety labels to identify the responsible person and then erase for the next job.
  13. Lototo Lockout Hasp
    6%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp73.900

    Lototo Lockout Hasp
    Deskripsi:
    LOTOTO L420 Steel Safety Lockout Hasp features a 1in (25mm) inside jaw diameter and can hold up to six padlocks. Ideal for lockout by multiple workers at each lockout point, the hasp keeps equipment inoperative while repairs or adjustments are made. Control cannot be turned on until last worker’s padlock is removed from hasp.
  14. ONEBIZ Medium Circuit Breaker Lockout (Pengunci Pemutus Arus)
    Mulai

    Rp149.900

    ONEBIZ Medium Circuit Breaker Lockout (Pengunci Pemutus Arus)
    Deskripsi:
    Made from Die-cast aluminum alloy & Nylon & ABS, The surface sprays metalWith locking screws, can be locked without tools.Widely used, suitable for small and medium sized breaker(handle, 12mm)
    atribut:
    • Color: Red
  15. Panduit Lockout for Universal Circuit Breaker
    Mulai

    Rp339.900

    Panduit Lockout for Universal Circuit Breaker
    atribut:
    • Color: Red
    • Compatible Height: (Breaker lever) 5.6 to 15.2mm
    • Material: Nylon
    • Compatible Thickness: (Breaker lever) 6.4 to 11.2mm
    • Dimensions c: 11.7mm
    • Dimension A (mm): 52.1
    • Dimension B: 25.4mm
    • Dimension E: 19.1mm
    • Dimensions D(ɸmm): 8.9mm
    • Installation Method: Rotate the screw with a screwdriver to fix it
    • TRUSCO Number: 440-1905
  16. Lototo Ball Valve Lockout (Pengunci Katup)
    Mulai

    Rp199.900

    Lototo Ball Valve Lockout (Pengunci Katup)
    Deskripsi:
    LOTOTO LS3081 Safety Lockout Tagout Adjustable Ball Valve Lockout Tagout, made from durable ABS, withstand temperature -20 to +90 derajat Celcius, highly resistant of cracking and abrasion and supports extreme weather temperature conditions.
Daftar Harga Circuit Breaker Lockout Terbaru November 2026
Lototo Circuit Breaker Lockout (Pengunci MCB)Rp79.900
MasterLock Universal Miniature Circuit Breaker Lockout (Pengunci MCB)Rp179.900
Panduit Circuit Breaker LockoutRp739.900
Panduit Circuit Breaker Lockout (Pengunci MCB)Rp479.900
ONEBIZ Circuit Breaker Lockout (Pengunci MCB)Rp149.900
Panduit No Tool Circuit Breaker Lockout & Molded Case /Enclosed System Circuit BreakerRp129.900
Lototo Clamp-on Circuit Breaker Lockout (Pengunci MCB)Rp129.900
KRISBOW Mini Circuit Breaker Lockout Pin (Pengaman MCB)Rp99.900
Panduit Universal Circuit Breaker Lockout & Toggle Switch LockoutRp259.900
Matlock Advanced Electrical Lockout KitRp5.499.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)