Spectrum Industrial Maintenance Lockout Kit

Sebelum PPN:
Rp4.299.900
Spesifikasi
Tip MaterialSteel
Tip TypeHex Ball
Finish/CoatingBlack Oxide
MFR Part No.LOK230
Maximum Ball Drive Angle (°)30
eclassCode23199000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pre-selected kits are designed to cover the most common uses in industry. Supplied in a handy carrying case or bag, they provide a convenient choice for all lockout users.
Feature
Set contents : - 1x Lockout Shell Case/Pouch - 2x Red safety lockout padlocks (KD) - 2x Single Tag with Eyelet - (Double Sided) - 1x MCB Lockout Pin Out Standard - 1x MCB Lockout Pin In Standard - 1x MCB Lockout Pin Out Wide - 1x Universal Circuit Breaker Lockout - 1x Aluminium MCB Lockout Toggle - 1x Multi-purpose Cable Lockout 2.5m - 1x Non-Conductive Lockout Hasp - 1x Ultra-fine permanent pen

Ulasan Produk

Tidak ada ulasan