Beli Cctv Tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Analog Battery Tester (Alat Tes Aki)Deskripsi:Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
- Panasonic CCTV Camera E-Series (Kamera Pengawas)atribut:
- Resolution (MP): 1.3
- IR Distance (m): 20
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- KYORITSU Digital Insulation Tester (Pengukur Isolasi)Deskripsi:- Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.atribut:
- AC Voltage Accuracy: ±5%rdg±3dgt
- Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
- Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
- Continuity Test Measurement Current (mA): min. DC 200
- Continuity Test Measuring Range (ohm): 20/200/2000
- Continuity Test Output Voltage on Open Circuit (V): DC 7-12
- EMC standard: IEC 61326-1
- IP Rating: IEC 60529-IP54
- Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
- Insulation Resistance Measuring Range (MΩ): 20/200/2000
- Insulation Resistance Nominal Current (mA): min. DC 1
- Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
- Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
- Insulation Resistance Test Voltage (V): 250/500/1000
- Power Supply: R6 (AA) (1.5V) x8
- Resistance Range (ohm): 20/200/2000
- Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
- KYORITSU Test Leadsatribut:
- Color: Cord: Green-Yellow-Red
- Application For: Earth Tester 4102A, Earth Tester 4105A, Multi Function Testers 6018
- Mitutoyo Holtest Digital Metrik (Pengukur Diameter Dalam Digital)Deskripsi:The Mitutoyo Digimatic Holtest digital internal micrometer features self-centering anvils evenly spaced at 120° with contact points coated in Titanium Nitride (TiN) to provide accurate, sensitive measurements that are highly durable. Precision-machined gears ensure reliable, repeatable measurements that are shown on a large, easy-to-read LCD display in an impact and water resistant housing. The holtest’s ratchet stop mechanism provides a constant measuring force on the hardened-steel spindle to ensure accurate, even measurements.atribut:
- Units: Metric
- Resolution (mm): 0.001
- Battery: SR44 (2 pcs.) 938882
- Battery Life: Approx. 1.2 years under normal use
- Contact point: TiN coating
- Display: LCD
- IP Rating: IP65
- Measuring Method: Three-point method
- Ratchet/Thimble: Ratchet Stop
- SPC Output: Yes
- Technology: Digimatic
- 3M Goggles 334AF (Kacamata Safety Goggle)Deskripsi:A UV-cut (99.9%) specification lens is used. Glasses and mask can be used together.atribut:
- Standard: ANSI standard product (Z87.1)
- Shape: Goggles type
- Type: Can be used with glasses
- Lens Color: Clear
- Lens Thickness (mm): 1.5
- Material (Lens): Polycarbonate
- Material (Frame): Vinyl
- Function: UV protection, glasses and masks can be used together
- Band Material: Polyisoprene
- TRUSCO Number: 344-6999
- Jeff Com (LAN-FC) Modular Plug Coveratribut:
- Plug: 8P
- SAFETY JOGGER Gloves All Flex 4131A (Sarung Tangan)atribut:
- Material: Nylon spandex glove, PU-Nitrile Microfoam grip
- Series: All Flex 4131A
- SNI License: Yes
- Pro'sKit Network Installation Tool Kit (Set Perkakas)Deskripsi:Combination of essential tools for network installation and maintenance.atribut:
- Contents: 3M Auto Stop Measuring Tape, Crimp, Cutter, Krone Impact & Stripper Tool, Volt & Cable Tester, Knife
- SANYO Jet Pump Water Automatic for Shallow Well (Pompa Sumur Dangkal)Deskripsi:Jet Water Pump Brand Sanyo ini memiliki flow rate 21-67 liter/min ketika total head 9m, kuat dan handal sangat cocok digunakan di rumah, gedung dan kebun.atribut:
- Motor Power (V): 220
- Suction Power (m): Max 9-2
- SNI License: Yes
- SNI Number: 824 230344
- SANYO Pump Water Automatic for Shallow Well (Pompa Sumur Dangkal)atribut:
- SNI License: Yes
- SNI Number: PCS 00115.02
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- Alinco Power SupplyDeskripsi:Ultra-compact, lightweight and high-powered switching power supply with power poles! DM features include a large illuminated digital Volt/Amp meter, rear panel binding posts/front panel Anderson Power Poles (30A peak), voltage adjust (5-15V) or fixed at 13.8V, ripple less than 80mVp-p and protection for short-circuit, over temperature, and current limiting!
- FLUKE Milliamp Process Clamp Meter (Tang Ampere)Deskripsi:The Fluke 771 delivers all the basics. It measures 4-20 mA signals without "breaking the loop", allowing you to measure low level dc current while saving downtime and money. You can also use it to measure output signals from transmitters without breaking the loop when maintaining and troubleshooting process and automation equipment. This saves time and avoids disruption to the process. For more convenience, the detachable clamp can be attached to the wire you're testing while you move the meter-connected by the extension cable-to a better viewing position. This is especially helpful for taking readings in tight locations. Other useful features: - Captures and displays changing measurements with Hold function. - Extends battery life with auto-off and backlight timeout. - Dual backlit display with both mA measurement and percent of 4 to 20mA span. - Measurement Spotlight to illuminate hard to see wires in dark enclosures. - Measures 10 to 50mA signals in older control systems using the 99.9mA range. - Automatically changes the 4 to 20mA output for remote testing.atribut:
- Diameter of Measurable Conductor: 0.177 inch or 4.5mm max
- Vibration: Random 2g, 5 to 500Hz
- Operating Altitude: 0 to 2000 m
- Operating Humidity: < 90% @ < 30°C, < 75% @ 30 to 55°C
Daftar Harga Cctv Tester Terbaru November 2026
| KRISBOW Analog Battery Tester (Alat Tes Aki) | Rp429.900 |
| Panasonic CCTV Camera E-Series (Kamera Pengawas) | Rp3.199.900 |
| KYORITSU Ground Resistance Tester | Rp8.099.900 |
| KYORITSU Digital Insulation Tester (Pengukur Isolasi) | Rp7.799.900 |
| KYORITSU Test Leads | Rp969.900 |
| Hioki Adaptor AC (Adaptor Catu Daya) | Rp1.199.900 |
| Ideal Network SignalTEK NT with Touchscreen | Rp85.999.900 |
| Mitutoyo Holtest Digital Metrik (Pengukur Diameter Dalam Digital) | Rp14.999.900 |
| Joyko Gel Ink Pen (Pulpen G2 / Pulpen Gel) | Rp12.900 |
| 3M Goggles 334AF (Kacamata Safety Goggle) | Rp159.900 |
Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)



















































































































































/k6P104563726-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Monitor%20Keamanan/Panasonic%20CCTV%20Camera%20E-Series%20(Kamera%20Pengawas)/P102115015-1.jpg)

/nkP101550848-3.jpg)

/P102091333-1.jpg)

%20Digital%20Tipe%20Hall/Mitutoyo%20Holtest%20Digital%20Metrik%20(Pengukur%20Diameter%20Dalam%20Digital)/lwP106118788-2.jpg)
/b3P101524399-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20Goggles%20334AF%20(Kacamata%20Safety%20Goggle)/o0P106562864-1.jpg)
%20Modular%20Plug%20Cover/P102027684-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Anti%20Slip/SAFETY%20JOGGER%20Gloves%20All%20Flex%204131A%20(Sarung%20Tangan)/P102037843-1.jpg)
/r6P105734978-1.jpg)
/3aP105895118-1.jpg)
/ieP104054662-9.jpg)
/iwP104054680-1.jpg)
/rkP101003992-6.jpg)


/idP104703661-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)