Beli Camera Microscope di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KENIS Camera Microscope with Monitor (Kamera Mikroskop)Deskripsi:This is a microscope camera with a monitor, equipped with a 4K camera and an 11-inch monitor. Images observed through the microscope can be displayed on a large screen and checked in real time. In addition to taking still images and videos, it is also possible to measure and edit images without connecting to a PC. By connecting an HDMI cable to a large monitor, you can project the observed image onto a large screen. By connecting it to a computer with a USB cable, it can also be used as a USB camera. Images can be captured on a Windows or Chrome device without the need to install any software.*If your microscope does not have a C-mount, please prepare a C-mount adapter from the microscope manufacturer.atribut:
- Dimensions (mm): 249x145x225
- Frame Rate: Up to 30fps
- Image Sensor: 1/1.8-inch CMOS approximately 8 million pixels (4K)
- Input Terminal: USB (for mouse)
- Language Display: Japanese English Chinese
- Mass (kg): About 1.2
- Output: HDMI USB (for USB memory)
- Power Supply: AC adapter (included)
- Recording Media: USB memory (sold separately, up to 64GB)
- Save format: Still images: JPG Videos: AVI
- Screen Size: 11 inch (non-removable)
- KENIS Microscope cameraDeskripsi:This microscope camera is equipped with an autofocus function. When observing samples with differences in height, the focus is automatically adjusted, allowing you to continue observing without the hassle of adjusting the focus. Measurement and photography software is built in, so you can measure and photograph just by operating the monitor. By connecting an HDMI cable to a large monitor, you can project the observed image onto a large screen. By connecting it to a computer with a USB cable, it can also be used as a USB camera (measurements cannot be taken).* If the microscope you are using is not C-mount, please prepare a C-mount adapter from each manufacturer.atribut:
- Dimensions (mm): 65x75x90
- Frame Rate: Up to 60fps
- Image Sensor: 1/2.8 type + CMOS
- Included Accessories: Mouse AC adapter HDMI cable (2m) USB cable (1.5m)
- Input Terminal: USB (for mouse)
- Mass (g): About 200
- Number of Effective Pixel: About 2 million pixels
- Output: HDMI USB (for USB memory)
- Power Supply: AC adapter (included)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Recording Media: USB memory (sold separately, maximum 64GB) PC
- Save format: Still images: JPG Videos: AVI
- TRUSCO LED Microscope ScoPro Camera (Kamera Mikroskop LED ScoPro)atribut:
- Length (mm): 180
- Thickness (mm): 80
- Width (mm): 180
- KENIS Microscope digital cameraDeskripsi:A high-performance microscope camera that can be used by connecting to a monitor via HDMI. You can operate it intuitively by connecting a commercially available USB mouse to the camera body. With a high frame rate of up to 60 fps, smooth and detailed microscopic observation is possible. The camera body has a built-in image measurement function, so you can measure microscope images without a PC. It uses a sensor with high light-receiving sensitivity, and can be used for shooting with phase difference, polarized light, and fluorescence observation.atribut:
- Exposure time: 0.001-10 seconds
- Frame Rate: HDMI:60fps,USB:30fps
- Image Sensor: 1/2.9 inch
- Measurement Function: Built-in PC software
- Number of Effective Pixel: 1920x1080
- Output: HDMI,USB2.0
- Recording Media: SD card (sold separately), connected PC storage
- Supported OS: Windows 7/8/10(32/64bit)
- PEAK Stand MicroscopeDeskripsi:Compact and lightweight measuring microscope. Light mobility with a bright lens and scale with excellent resolution and a smooth mechanism. The scale part can be removed depending on the application.atribut:
- Type: Scope
- Main Unit Dimensions, Diameter x Height H (Φmm x mm): 41.5x122
- NARIKA Microscope Camera Adapter NY-1SDeskripsi:By using this adapter in combination with a T-ring for a single-lens reflex digital camera, it can be attached to a microscope's C-mount, JIS standard lens barrel, or binocular stereo microscope lens barrel (Φ30mm) to photograph the object being observed.atribut:
- Set Contents: Camera Adapter / Super Sleeve / C Mount Connection Sleeve
- Euromex Tablet With Microscope CameraDeskripsi:EduPad-5 with 8 inch tablet with 5 MP microscope USB-2 cameraatribut:
- Size (inch): 8
- Camera MP: 5
- Processor: Quad Core 4 x 1.33 GHz with HD Graphics Processor
- Screen: 1920 x 1200 touchscreen, 16:10, LED backlight, PS color display
- Memory: 2 GB DDR3 RAM, 2 MB cache
- Storage: 32 GB Flash SDD, Micro SD/SDHC cards up to 64 GB
- Audio Stereo (mm): 3.5
- Battery Lithium (mAh): 4000
- Connectivity: USB-C, Wi-Fi 802.11 b/g/n and Bluetooth 4.0
- Dynamic Range (dB): 65
- Housing Aluminium (mm): 210x120x9.3
- Pixel Size (µm): 2.2x2.2
- Resolution Camera: 2592x1944
- Sensitivity (V/lux.s): 1.3
- Signal / Noise (db): 42
- System Windows: 10 Home, 32 bit
- Webcam: 2 MP, 1600x1200 Pixels Front and Rear Cameras
- Carton Optical Industries Camera Microscope (Kamera Mikroskop)Deskripsi:Carton advanced microscope Model CS series is the best choice for every applications owing to its excellent optics, reliable mechanism and versatility, designed for use by students in schools, colleges, universities and professionals and specialists in the fields of medical, veterinary and scientific research. The CS offers more performance and value than expected.atribut:
- Head: Siedentopf Trinocular
- Eyepiece: WF10x FN18
- Objective: DIN Achromat 4x,10x,40xR,100XR Oil
- Condenser: NA1.25 Abbe, Rack & Pinion
- Stage: Mechanical Stage
- Illuminator: 6V20W Halogen with Dimmer
- HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)Deskripsi:This set includes an affordable stereo microscope with a 1x/2x switchable objective lens and a robust 5-megapixel USB camera with numerous mounting screws. It also includes a coaxial epi-illumination system that illuminates the subject from directly above. The adapter that attaches the camera to the microscope is designed to display the image as if viewed with the naked eye. It's recommended for magnifying relatively small subjects. It's affordable, features switchable objective lenses, and a standard-size base (with coaxial epi-illumination) that allows you to view the subject with the camera and saves space.* Specifications are calculated values.atribut:
- Base Dimensions (mm): 200x255
- Effective field of view (mm): (Microscope) 40/20/10DIA (Camera) 17x13~4.3x3.2
- Magnification (times): (Microscope) 5/10/20 x (Camera) 40/80/165
- Number of pixels: 5 million pixels
- Operation Distance (mm): (Microscope) 102/36 (Camera) 102/36
- Set Contents: USB camera (no lens), microscope adapter, stereoscopic microscope, conversion lens (0.5x), LED light
- Type: With USB camera (5 megapixels) high magnification, standard base
- HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)Deskripsi:This set includes a 1x/2x switchable objective lens stereo microscope at a reasonable price, and a 3-megapixel USB camera that offers both price and performance. It includes a coaxial epi-illumination system that illuminates the subject from directly above. The adapter that attaches the camera to the microscope is designed to display the image as if viewed with the naked eye. It's recommended for magnifying relatively small subjects. It's affordable, features switchable objective lenses, and a standard-size base (with coaxial epi-illumination) that allows you to view the subject with the camera and saves storage space.* Specifications are calculated values.atribut:
- Base Dimensions (mm): 200x255
- Effective field of view (mm): (Microscope) 40/20/10DIA (Camera) 17x13~4.2x3.2
- Magnification (times): (Microscope) 5/10/20 x (Camera) 31/63/130
- Number of pixels: 5 million pixels
- Operation Distance (mm): (Microscope) 102/36 (Camera) 102/36
- Set Contents: USB camera (no lens), microscope adapter, stereoscopic microscope, conversion lens (0.5x), LED light
- Type: With USB camera (3 million pixels) high magnification, standard base
- NARIKA Microscope Camera Zoom Adapter HADeskripsi:This is a set of zoom adapters and diameter conversion adapters that allow you to attach a CCD camera or USB camera to the trinocular or eyepiece part (compatible with Φ23.2mm and Φ30mm) of a microscope that can convert the microscope to a C-mount.atribut:
- Set Contents: Optical part (0.35 x to 0.7 x zoom type) Super sleeve (diameter conversion adapter from φ23.2mm to φ30mm)
- HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)Deskripsi:A compact stereoscopic microscope with a 1x/2x switchable objective lens and a robust 5-megapixel USB camera with many mounting screws. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1094)atribut:
- Effective field of view (mm): Microscope: 9/4.5, Camera: 18/9
- Magnification: Microscope: 20/40x, Camera: 21/41
- Operation Distance (mm): Microscope: 70, Camera: 70
- Type: Long arm (clamp), with USB camera (3 megapixels) Low magnification, high resolution
- Cole Parmer Stereo Camera Microscope Magnification CMOS CameraDeskripsi:A built-in camera simply expands the functionality of this superb instrument a stereo microscope that also operates independently of camera applications. Widefield 10x/20 mm eyepieces with rubber eyeshields are 45° inclined with diopter adjustment on one eyepiece. Use top only, bottom only, or top and bottom illumination. Heavy-duty rack and pinion focusing features a slip clutch to protect focus mechanism. Tension adjustment eliminates focus drift. Frame is constructed of cast aluminum with gray enamel finish.atribut:
- Magnification: 10x/30x
- Maximum Magnification: 40x
- Head configuration: Binocular
- Resolution: 1.3 MP
- Objectives: 1x/3x; parfocal, parcenter, achromatic
- Eyepiece Diameter (mm): 20
- Eyepiece Magnification: 10x
- Eyepieces: Widefield
- Illuminator (s): Halogen, 10 W (incidental); Tungsten, 10 W (transmitted)
- Image Sensor: CMOS
- Power (Hz): 50/60
- Power (V AC): 100 to 240
- Stage Dimensions (mm): 115x197
- Stand Type: Standard
- HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)Deskripsi:This set includes a zoom-type stereoscopic microscope that makes observation work easy, and a 3-megapixel USB camera that balances price and performance. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)atribut:
- Magnification: Microscope: 10/20x, Camera: 26/52
- Operation Distance (mm): Microscope: 74, Camera: 74
- Type: Long arm (clamp), with USB camera (5 megapixels) Low magnification, high resolution
- HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)Deskripsi:A compact stereoscopic microscope with a 1x/2x switchable objective lens and a 3-megapixel USB camera set that balances price and performance. With spot lighting on flexible arm. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1094)atribut:
- Effective field of view (mm): Microscope: 9/4.5, Camera: 18/9
- Magnification: Microscope: 20/40x, Camera: 21/41
- Operation Distance (mm): Microscope: 80, Camera: 80
- Type: Long arm (clamp), with USB camera (3 megapixels) Low magnification, high resolution
- HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)Deskripsi:This set includes a zoom-type stereoscopic microscope that makes observation work easy, and a 3-megapixel USB camera that balances price and performance. With spot lighting on flexible arm. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)atribut:
- Magnification: Microscope 14-90x, Camera 14-94
- Operation Distance (mm): Microscope: 84, Camera: 84
- Type: Long arm (clamp) with USB camera (3 million pixels)
- HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)Deskripsi:This set includes a zoom-type stereoscopic microscope that makes observation work easy, and a 3-megapixel USB camera that balances price and performance. With easy-to-use LED ring lighting. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)atribut:
- Magnification: Microscope: 10/20x, Camera: 26/52
- Operation Distance (mm): Microscope: 84, Camera: 84
- Type: Long arm (clamp), with USB camera (5 megapixels) Low magnification, high resolution
- HOZAN (HOZAN TOOL INDUSTRIAL) Stereo microscope (for PC)Deskripsi:This is a set of a stereoscopic microscope with a 1x/2x switchable objective lens at a reduced price and a robust 5-megapixel USB camera equipped with many mounting screws. The adapter that attaches the camera to the microscope is the type that displays what you see with the naked eye. With a sturdy long arm that can be attached to a desk or the like with a clamp, it is possible to pull it out while maintaining work space and move it away from the edge after use.*Specs are calculated values. *When using a 24-inch wide monitor (resolution 1920 x 1080)atribut:
- Magnification: Microscope: 10/20x, Camera: 21/41
- Operation Distance (mm): Microscope: 74, Camera: 74
- Type: Long arm (clamp), with USB camera (3 megapixels) Low magnification, high resolution
Daftar Harga Camera Microscope Terbaru October 2026
| KENIS Camera Microscope with Monitor (Kamera Mikroskop) | Rp32.999.900 |
| KENIS Microscope camera | Rp17.999.900 |
| TRUSCO LED Microscope ScoPro Camera (Kamera Mikroskop LED ScoPro) | Rp9.199.900 |
| BEL ENGINEERING Camera for Microscope (Kamera Mikroskop) | Rp6.799.900 |
| KENIS Microscope digital camera | Rp86.999.900 |
| PEAK Stand Microscope | Rp2.799.900 |
| AS ONE Camera Microscope Digital (Kamera Mikroskop) | Rp1.699.900 |
| NARIKA Microscope Camera Adapter NY-1S | Rp22.999.900 |
| Euromex Tablet With Microscope Camera | Rp42.999.900 |
| Carton Optical Industries Camera Microscope (Kamera Mikroskop) | Rp199.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/0uP113813030-1.jpg)

/llP111497777-1.jpg)
/77P108232259-1.jpg)


/gkP108058596-1.jpg)


/c2P109407434-1.jpg)
%20Stereo%20microscope%20(for%20PC)/ncP114198840-1.jpg)
%20Stereo%20microscope%20(for%20PC)/muP114198822-1.jpg)

%20Stereo%20microscope%20(for%20PC)/l5P114198761-1.jpg)

%20Stereo%20microscope%20(for%20PC)/g9P114198585-1.jpg)
%20Stereo%20microscope%20(for%20PC)/knP114198743-1.jpg)
%20Stereo%20microscope%20(for%20PC)/hgP114198628-1.jpg)
%20Stereo%20microscope%20(for%20PC)/goP114198600-1.jpg)
%20Stereo%20microscope%20(for%20PC)/ehP114198521-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)