KENIS Microscope digital camera

Sebelum PPN:
Rp86.999.900
Spesifikasi
Exposure time0.001-10 seconds
Frame RateHDMI:60fps,USB:30fps
Image Sensor1/2.9 inch
Measurement FunctionBuilt-in PC software
Number of Effective Pixel1920x1080
OutputHDMI,USB2.0
Recording MediaSD card (sold separately), connected PC storage
Supported OSWindows 7/8/10(32/64bit)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A high-performance microscope camera that can be used by connecting to a monitor via HDMI. You can operate it intuitively by connecting a commercially available USB mouse to the camera body. With a high frame rate of up to 60 fps, smooth and detailed microscopic observation is possible. The camera body has a built-in image measurement function, so you can measure microscope images without a PC. It uses a sensor with high light-receiving sensitivity, and can be used for shooting with phase difference, polarized light, and fluorescence observation.
Feature
Specification
Connecting tube/C mount

Ulasan Produk

Tidak ada ulasan