Carton Optical Industries Camera Microscope (Kamera Mikroskop)
#Grup produk P109407434
Spesifikasi
| Head | Siedentopf Trinocular |
|---|---|
| Eyepiece | WF10x FN18 |
| Objective | DIN Achromat 4x,10x,40xR,100XR Oil |
| Condenser | NA1.25 Abbe, Rack & Pinion |
| Stage | Mechanical Stage |
| Illuminator | 6V20W Halogen with Dimmer |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Carton advanced microscope Model CS series is the best choice for every applications owing to its excellent optics, reliable mechanism and versatility, designed for use by students in schools, colleges, universities and professionals and specialists in the fields of medical, veterinary and scientific research. The CS offers more performance and value than expected.
Feature
- Viewing Head:360° Rotatable Siedentopf binocular head with 30°inclined eyepiece tubes. Large interpupillary distance adjustable from 48mm through 75mm. A diopter adjustment ring is provided on the left eyepiece tube.
- Eyepieces:
Wide Field 10x Eyepiece, F.N. 18, Eyepoint 18, with retainer ring for attachment of reticle.
- Objectives:
DIN Acrhomat, Semi Plan, Plan, Plan Phase objectives or Infinity-corrected Plan objectives selectable.
- Revolving Nosepiece
Inward-facing (reversed) Quadruple Nosepiece on ball bearing mount with click-stop mechanism for small and accurate operation. Quintuple nosepiece is also available as option.
- Focusing:
Coaxial coarse and fine focusing adjustment with tension control ring and up-stopper to prevent accidental breakage of slide. 25mm coarse focusing range with 0.002mm fine focusing increments.
- Stage:
Large mechanical stage 141mm x 131mm, double plate layered, travelling through 76mm x 51mm with coaxial drive control on left hand. Right hand drive is also available as option. Two slides can be held at a time for comparison viewing.
- Stage Condenser:
Abbe type N.A. 1.25 condenser with iris diaphragm and swing-out filter holder, focusable by rack and pinion.
- Illuminator:
6V 20W halogen lamp or 3W LED with intensity control
- Packing:
Styrofoam container.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/c2P109407434-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
